Skip Content

Filter Results By

Finishing Tools

189 Results Found that Include 189 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT97
  • Mfr. Model # BB-4816M
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.)...More

1" Magnetic Chip Brush, EA 1
Hand Shear
  • BAILEIGH INDUSTRIAL
  • Hand Shear Hand Shear
  • Item # 15V799
  • Mfr. Model # MPS-8G
  • Shear, Length of Cut (In.) 8, Length of Blade (In.) 8, Cutting Flat (In.) 8 x 0.236 In., Cutting Capacity...More

Hole Saw Tube/Pipe Notcher,1 to 2 1/2 In
Oscillating Edge Sander,6 x 108 in. Belt
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 6 x 108 in. Belt Oscillating Edge Sander,6 x 108 in. Belt
  • Item # 45AW32
  • Mfr. Model # ES-6108
  • Oscillating Edge Sander, Belt Size (In.) 6 x 108, 2000 No Load SFPM, Lever Release Type, 220V Single Phase...More

Manual Iron Worker,2 in. Bend L,Steel
  • BAILEIGH INDUSTRIAL
  • Manual Iron Worker, 2 in. Bend L, Steel Manual Iron Worker,2 in. Bend L,Steel
  • Item # 45AW39
  • Mfr. Model # SW-22M-P
  • Manual Iron Worker, Bending Length (In.) 2, Cutting Width (In.) 7, Capacity of Mild Steel (Gauge) 0.25, Steel...More

Arbor Press,2In,5Tons
  • BAILEIGH INDUSTRIAL
  • Arbor Press, 2In, 5Tons Arbor Press,2In,5Tons
  • Item # 31XT80
  • Mfr. Model # AP-5
  • Arbor Press, Force in Tons 5, Force Range (Lbs.) 11200, Swing (In.) 0, Table Work Surface (In.) 10, Anvil...More

Metal Forming Machine
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT91
  • Mfr. Model # BB-4012F
  • Box and Pan Brake, Bending Length (In.) 40, Capacity of Mild Steel (Gauge) 12, Finger Width (In.) 1, 1-1/8,...More

Hydraulic Shear,100In
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, 100In Hydraulic Shear,100In
  • Item # 31XV65
  • Mfr. Model # SH-10010
  • Hydraulic Shear, Length of Cut (In.) 100, Length of Blade (In.) 100, Cutting Flat (In.) 0, Gauge Type Mild...More

Plate Beding Machine,120 in. Bending L
  • BAILEIGH INDUSTRIAL
  • Plate Beding Machine, 120 in. Bending L Plate Beding Machine,120 in. Bending L
  • Item # 36HZ41
  • Mfr. Model # PR-10500-4NC
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Hydraulically...More

Hydraulic Shear, Cut Length 60 In.
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, Cut Length 60 In. Hydraulic Shear, Cut Length 60 In.
  • Item # 15V783
  • Mfr. Model # SH-6014
  • Hydraulic Shear, Length of Cut (In.) 60, Capacity of Mild Steel (Gauge) 14 ga., Length of Blade (In.) 60,...More

Ironworker, 62 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 62 Ton Ironworker, 62 Ton
  • Item # 15V751
  • Mfr. Model # SW-623
  • Ironworker, Max. Force (Tons) 62, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 28, Throat...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT94
  • Mfr. Model # BB-4814
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 14, Finger Width (In.) 3, 4, 25,...More

Throatless Bench Shear,
Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV63
  • Mfr. Model # SF-5216
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Hydraulic Shear, Cut Length 52 In.
  • BAILEIGH INDUSTRIAL
  • Hydraulic Shear, Cut Length 52 In. Hydraulic Shear, Cut Length 52 In.
  • Item # 15V784
  • Mfr. Model # SH-5210-HD
  • Hydraulic Shear, Length of Cut (In.) 52, Capacity of Mild Steel (Gauge) 10, Length of Blade (In.) 52, Cutting...More

Long Bed Parallelogram Jointer,3 HP
  • BAILEIGH INDUSTRIAL
  • Long Bed Parallelogram Jointer, 3 HP Long Bed Parallelogram Jointer,3 HP
  • Item # 36HZ67
  • Mfr. Model # IJ-883P
  • Long Bed Parallelogram Jointer,Jointing Capacity (In.) 1/8 x 8-1/8,Rabbeting Capacity (In.) 1/2,Depth of Cut...More

Sheet Metal Notcher
Magnetic Box And Pan Brake, 72 In
  • BAILEIGH INDUSTRIAL
  • Magnetic Box And Pan Brake, 72 In Magnetic Box And Pan Brake, 72 In
  • Item # 18F317
  • Mfr. Model # BB-7216M
  • Magnetic Box And Pan Brake, Bending Length (In.) 72, Capacity of Mild Steel (Gauge) 16 ga., Finger Width...More

Manual Sheet Metal Punch,Steel
Abrasive Tube/Pipe Notcher, 3/4 - 3 In
Shear/Brake/Roll
Arbor Press,1-1/2In,3Ton
  • BAILEIGH INDUSTRIAL
  • Arbor Press, 1-1/2In, 3Ton Arbor Press,1-1/2In,3Ton
  • Item # 31XT79
  • Mfr. Model # AP-3R
  • Arbor Press, Force in Tons 3, Force Range (Lbs.) 6720, Swing (In.) 0, Table Work Surface (In.) 6-3/4, Anvil...More

Pipe Notcher
Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV64
  • Mfr. Model # SF-5216E
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

Heavy Duty Spindle Shaper,220V,32 in. W
  • BAILEIGH INDUSTRIAL
  • Heavy Duty Spindle Shaper, 220V, 32 in. W Heavy Duty Spindle Shaper,220V,32 in. W
  • Item # 36HZ75
  • Mfr. Model # SS-3528-ST
  • Heavy Duty Spindle Shaper, Voltage 220, 1 Phase, Spindle Dia. 3/4 In., 1 In., 1-3/4 In., No Load RPM...More

Plate Bending Machine,4 Rolls
  • BAILEIGH INDUSTRIAL
  • Plate Bending Machine, 4 Rolls Plate Bending Machine,4 Rolls
  • Item # 36HZ40
  • Mfr. Model # PR-10500-4CNC
  • Plate Bending Machine, Bending Length (In.) 120, Cutting Width (In.) 1/2, Rolls 4, Steel, Linux RTI Operating...More

Slip Roll,22 ga.,36In W
  • BAILEIGH INDUSTRIAL
  • Slip Roll, 22 ga., 36In W Slip Roll,22 ga.,36In W
  • Item # 31XV92
  • Mfr. Model # SR-3622M
  • Slip Roll, Max. Forming Width (In.) 36, Max. Capacity 22 ga., Dia. of Rolls (In.) 2, Min. Radius (In.) 3,...More

Manual Box And Pan Brake, 96 In
  • BAILEIGH INDUSTRIAL
  • Manual Box And Pan Brake, 96 In Manual Box And Pan Brake, 96 In
  • Item # 18F316
  • Mfr. Model # BB-9612
  • Manual Box And Pan Brake, Bending Length (In.) 96, Capacity of Mild Steel (Gauge) 12 ga., Finger Width (In.)...More

Disc Sander,1HP,110V,20A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 1HP, 110V, 20A Disc Sander,1HP,110V,20A
  • Item # 31XU83
  • Mfr. Model # DBG-62
  • Disc Sander, 1 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 2800, Belt...More

Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT96
  • Mfr. Model # BB-4816E
  • Box and Pan Brake, Bending Length (In.) 48, Capacity of Mild Steel (Gauge) 16, Max. Box Depth (In.) 1-3/4,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More