Skip Content

Filter Results By

Finishing Tools

223 Results Found that Include 335 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Rotary Tool Kit,35,000 RPM,7 Pc
  • DREMEL
  • Rotary Tool Kit, 35,000 RPM, 7 PcRotary Tool Kit,35,000 RPM,7 Pc
  • Item # 5EEU4
  • Mfr. Model # 100-N/7
  • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

4-1/2" Angle Grinder 6 Amps
  • SKIL
  • 4-1/2" Angle Grinder 6 Amps4-1/2" Wheel Dia. Angle Grinder
  • Item # 19M497
  • Mfr. Model # 9295-01
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11000, 6 Amps, Spindle Thread Size 5/8 In.-11,...More

5" Angle Grinder 12 Amps
  • DEWALT
  • 5" Angle Grinder 12 Amps5" Angle Grinder 12 Amps
  • Item # 5MP76
  • Mfr. Model # DW831
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 10000, 12 Amps, Spindle Thread Size 5/8 In.-11,...More

Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 ADisc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

Disc Sander,12 In,3/4HP,120V,7A
  • DAYTON
  • Disc Sander, 12 In, 3/4HP, 120V, 7ADisc Sander,12 In,3/4HP,120V,7A
  • Item # 2RYN9
  • Mfr. Model # 2RYN9
  • Disc Sander, 3/4 HP, Voltage 120, 7.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 1720,...More

Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Belt/Disc Sander,1/3 HP,120V
  • DAYTON
  • Belt/Disc Sander, 1/3 HP, 120VBelt/Disc Sander,1/3 HP,120V
  • Item # 6Y945
  • Mfr. Model # 6Y945
  • Belt/Disc Sander, 1/3 HP, Voltage 120, 3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3500,...More

Disc Sander,Cast Aluminum,6in.dia,1/3 HP
  • DAYTON
  • Disc Sander, Cast Aluminum, 6in.dia, 1/3 HPDisc Sander,Cast Aluminum,6in.dia,1/3 HP
  • Item # 35GW70
  • Mfr. Model # 35GW70
  • Disc Sander, 1/3 HP, Voltage 120, 3.4 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 1750, Belt...More

4-1/2" Angle Grinder 8.5 Amps
  • METABO
  • 4-1/2" Angle Grinder 8.5 Amps4-1/2" Angle Grinder 8.5 Amps
  • Item # 36XM04
  • Mfr. Model # WP 9-115 QUICK
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 10,500, 8.5 Amps, Spindle Thread Size 5/8...More

4-1/2" Angle Grinder 11 Amps
  • DEWALT
  • 4-1/2" Angle Grinder 11 Amps4-1/2" Angle Grinder 11 Amps
  • Item # 32NL63
  • Mfr. Model # DWE402K
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 11 Amps, Spindle Thread Size 5/8...More

Sander,Random Orbital,5 In,PSA 8 Hole
  • DEWALT
  • Sander, Random Orbital, 5 In, PSA 8 HoleSander,Random Orbital,5 In,PSA 8 Hole
  • Item # 4ZA15
  • Mfr. Model # D26450
  • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

Sheet Palm Sander,2.0A
  • SKIL
  • Sheet Palm Sander, 2.0ASheet Palm Sander,2.0A
  • Item # 19M493
  • Mfr. Model # 7292-02
  • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 InElectric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • DAYTON
  • Belt Grinder, 3/4HP, 120/240V, 7/3.5A, 2x48Belt Grinder,3/4HP,120/240V,7/3.5A,2x48
  • Item # 2RYN7
  • Mfr. Model # 2RYN7
  • Belt Grinders, 3/4 HP, Voltage 120/240, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM)...More

Belt/Disc Sander,9 In.,1 HP,120 V
  • DAYTON
  • Belt/Disc Sander, 9 In., 1 HP, 120 VBelt/Disc Sander,9 In.,1 HP,120 V
  • Item # 49G990
  • Mfr. Model # 49G990
  • Belt/Disc Sander, 1 HP, Voltage 120/240, 9/4.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 9, Disc Speed (RPM)...More

5" Angle Grinder 9.5 Amps
  • METABO
  • 5" Angle Grinder 9.5 Amps5" Angle Grinder 9.5 Amps
  • Item # 36XM06
  • Mfr. Model # WEV 10-125
  • Angle Grinder, Voltage 120, Wheel Dia. 5 In., No Load RPM 2800 to 10,500, 9.5 Amps, Spindle Thread Size 5/8...More

4-1/2" Angle Grinder 10.5 Amps
  • METABO
  • 4-1/2" Angle Grinder 10.5 Amps4-1/2" Angle Grinder 10.5 Amps
  • Item # 36XM09
  • Mfr. Model # WP 12-115 QUICK
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 10.5 Amps, Spindle Thread Size 5/8...More

4-1/2" Angle Grinder 11 Amps
  • DEWALT
  • 4-1/2" Angle Grinder 11 Amps4-1/2" Angle Grinder 11 Amps
  • Item # 32NL65
  • Mfr. Model # DWE4214
  • Angle Grinder, Voltage 120, Wheel Dia. 4-1/2 In., No Load RPM 11,000, 11 Amps, Spindle Thread Size 5/8...More

Belt Sander,6.0 A,3 x 18 In
  • SKIL
  • Belt Sander, 6.0 A, 3 x 18 InBelt Sander,6.0 A,3 x 18 In
  • Item # 19M482
  • Mfr. Model # 7510-01
  • Belt Sander, Belt Size (In.) 3 x 18 In., 1050 No Load SFPM, 6 Amps @ 120V, 6 In. Cord, Lever Release Type,...More

6" Angle Grinder 12.5 Amps
  • BOSCH
  • 6" Angle Grinder 12.5 Amps6" Angle Grinder 12.5 Amps
  • Item # 21TY37
  • Mfr. Model # AG60-125
  • Angle Grinder, Voltage 120, Wheel Dia. 6 In., No Load RPM 9300, 12.5 Amps, Spindle Thread Size 5/8 In.-11,...More

Sander,Belt,3 X 24 In
  • PORTER CABLE
  • Sander, Belt, 3 X 24 InSander,Belt,3 X 24 In
  • Item # 6Z301
  • Mfr. Model # 360
  • Belt Sander, Belt Size 3 x 24 Inches, No Load SFPM 1550, Bearing Ball/Needle, Cord 7 Feet, 3 Conductors, Tool...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More