Skip Content

Filter Results By

Applied Filters Clear All

Finishing Supplies

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dust Collector,600 cfm,1-1/2 HP,110V,14A
Abrasive Blast Cabinet
  • ECONOLINE
  • Abrasive Blast Cabinet Siphon-Feed Abrasive Blast Cabinet
  • Item # 3Z850
  • Mfr. Model # 101694G-A
  • Abrasive Blast Cabinet, Siphon Feed, Nominal Size (In.) 36 x 24, Work Area Height (In.) 23, Work Area Width...More

3 HP Bench Grinder, 230 Voltage, 1 Phase, 8.0/4.0
2 HP Bench Grinder, 240 Voltage, 1 Phase, 10 Amps,
  • DAYTON
  • 2 HP Bench Grinder, 240 Voltage, 1 Phase, 10 Amps, 12" Wheel Dia. Bench Grinder
  • Item # 1FYX2
  • Mfr. Model # 1FYX2
  • Bench Grinder, 2 HP, Voltage 240, 1 Phase, Wheel Dia. 12 In., Dust Collection Yes, 10 Amps, 1800 No Load RPM,...More

Pressure Blaster,250 lb Capacity
  • ALC
  • Pressure Blaster, 250 lb Capacity ALC Abrasive Blasters
  • Item # 15E744
  • Mfr. Model # 40005
  • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 250, Tank Dimension (In.) 16 x 28, Steel, Air...More

Dust Collector,1-1/2 HP,75 dBA
Dust Collector,75 to 90 dBA,3 HP
Dust Collector,72inH x 20in D,1 HP,11.8A
Concrete Grinder Vacuum, 1.9 HP, 115 V
  • HUSQVARNA
  • Concrete Grinder Vacuum, 1.9 HP, 115 V Dust Collectors
  • Item # 18G417
  • Mfr. Model # DC 1400
  • Dust Collectors, Vacuum, 1.9 HP HP, 115 V Voltage, 60 Hz, 1, 12 A Amps AC, 64 dBA, Y Filter Bag, Cord Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More