Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Finishing Supplies

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Concrete Grinder Vacuum, 1.9 HP, 115 V
    • HUSQVARNA
    • Concrete Grinder Vacuum, 1.9 HP, 115 VDust Collectors
    • Item # 18G417
    • Mfr. Model # DC 1400
    • Dust Collectors, Vacuum, 1.9 HP HP, 115 V Voltage, 60 Hz, 1, 12 A Amps AC, 64 dBA, Y Filter Bag, Cord Length...More

    Bench Grinder,12 In,1800 RPM,2HP,w/Stand
    • DAYTON
    • Bench Grinder, 12 In, 1800 RPM, 2HP, w/StandBench Grinder
    • Item # 1FYX2
    • Mfr. Model # 1FYX2
    • Bench Grinder, 2 HP, Voltage 240, 1 Phase, Wheel Dia. 12 In., Dust Collection Yes, 10 Amps, 1800 No Load RPM,...More

    Dust Collector
    • DAYTON
    • Dust CollectorDust Collector
    • Item # 3AA21
    • Mfr. Model # 3AA21
    • Dust Collector, Two Stage Portable, 3-Phase, 2 HP, 230/460V Voltage, 60 Hz, 3, 5.2 Amps AC, 83 dBA, 5 micron...More

    Pressure Blaster,150 lb Capacity
    • ALC
    • Pressure Blaster, 150 lb CapacityPressure Blaster,150 lb Capacity
    • Item # 15E743
    • Mfr. Model # 40004
    • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 150Tank Dimension (In.) 10 x 25, Steel, Air...More

    Vac Blaster,1100W,120V,1.5 HP,50 lb. Cap
    Dust Collector,Canister,2 HP
    Abrasive Blast Cabinet, 23 x 36
    • TRINCO
    • Abrasive Blast Cabinet, 23 x 36Abrasive Blast Cabinet, 23 x 36
    • Item # 35LZ46
    • Mfr. Model # 100-00360
    • Abrasive Blast Cabinet, Master, Nominal Size (In.) 23 x 36, Work Area Height (In.) 23, Work Area Width (In.)...More

    Dust Collector,Canister,1-3/4 HP
    Vacuum Hosing With End Fittings, 3 In
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More