Skip Content

Filter Results By

Applied Filters Clear All

Finishing Supplies

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bench Grinder,10 In,1 HP,3 PH,220/440 V
    • DAYTON
    • Bench Grinder, 10 In, 1 HP, 3 PH, 220/440 VBench Grinder
    • Item # 2LKT3
    • Mfr. Model # 2LKT3
    • Bench Grinder, 1 HP, Voltage 220/440, 3 Phase, Wheel Dia. 10 In., Dust Collection Yes, 3.3/1.7 Amps, 1725 No...More

    Mobile Dust Collector,1 HP,115/230 V
    • DAYTON
    • Mobile Dust Collector, 1 HP, 115/230 VMobile Dust Collector,1 HP,115/230 V
    • Item # 1RWB3
    • Mfr. Model # 1RWB3
    • Dust Collector, Single Stage Mobile, 1 HP, 115/230 Voltage, 60 Hz, 1, 11 Amps AC, 65 dBA, 30 micron Filter...More

    Dust Collector,Single Stage
    • DAYTON
    • Dust Collector, Single StageDust Collector
    • Item # 3AA28
    • Mfr. Model # 3AA28
    • Dust Collector, Single Stage Mobile, 1-1/2 HP, 115/230 Voltage, 60 Hz, 1, 16 Amps AC, 86 dBA, 30 micron...More

    Bench Grinder,10 In.,1725 RPM
    • JET
    • Bench Grinder, 10 In., 1725 RPMIndustrial Bench Grinder
    • Item # 18F217
    • Mfr. Model # 577103
    • Bench Grinder, 1-1/2 HP, Voltage 115, 1 Phase, Wheel Dia. 10 In., Dust Collection No, 5.0 Amps, 1725 No Load...More

    Polymer Bench Top Cabinet
    • ALC
    • Polymer Bench Top CabinetBench Top Pneumatic Blast Cabinet
    • Item # 15E778
    • Mfr. Model # 40390
    • Pneumatic Blast Cabinet, Bench Top, Nominal Size (In.) 30 x 20, Work Area Height (In.) 16, Work Area Width...More

    Portable Soda Blaster
    • ECONOLINE
    • Portable Soda BlasterPortable Soda Blaster
    • Item # 6YY25
    • Mfr. Model # 101825G-A
    • Portable Soda Blaster, Steel, Hopper Capacity 10 Lb, Air Pressure 40 to 125 PSI, CFM Required @ 80 PSI 12,...More

    Belt Grinding Attachment,Die-Cast,4 in.
    Dust Collector,650 CFM,1 HP
    Secondary Filter-Polyester
    Diamond Dressing Tool,7/16inx1-5/16in
    • NORTON
    • Diamond Dressing Tool, 7/16inx1-5/16inDiamond Dressing Tool,7/16inx1-5/16in
    • Item # 34CC26
    • Mfr. Model # 66260195206
    • Diamond Dressing Tool, Multi Point Cluster, Dia. x Length 7/16 In. x 1-5/16 In., Max. Tool Infeed 0.001 In.,...More

    Replacement Hose
    Blast Hose 1/2in ID x 50ft
    Extender Adaptor,Spindle,2x.25x1In,PK40
    Blast Hose,1-1/2In x 50ft,4PLY
    Dust Collection Bags,PK200
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More