Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Finishing Supplies

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Bench Grinder,10 In,1 HP,115 V,10 A
    • DAYTON
    • Bench Grinder, 10 In, 1 HP, 115 V, 10 ABench Grinder
    • Item # 2LKT2
    • Mfr. Model # 2LKT2
    • Bench Grinder, 1 HP, Voltage 115/230, 1 Phase, Wheel Dia. 10 In., Dust Collection Yes, 10/5 Amps, 1725 No...More

    Dust Collector,115 V
    Bench Grinder,4.8 A,120 V,8 In
    • METABO
    • Bench Grinder, 4.8 A, 120 V, 8 InBench Grinder
    • Item # 38D140
    • Mfr. Model # 619200420
    • Bench Grinder, 1 HP, Voltage 120, 1 Phase, Wheel Dia. 8 In., Dust Collection No, 4.8 Amps, 3570 No Load RPM,...More

    Pressure Blaster,100lb.
    • ALLSOURCE
    • Pressure Blaster, 100lb.Pressure Blaster,100lb.
    • Item # 15E745
    • Mfr. Model # 41600
    • Portable Pressure Blaster, Deadman, Hopper Capacity (Lb.) 100, Tank Dimension (In.) 12 x 27, Steel, Air...More

    Polymer Bench Top Cabinet
    • ALC
    • Polymer Bench Top CabinetBench Top Pneumatic Blast Cabinet
    • Item # 15E777
    • Mfr. Model # 40389
    • Pneumatic Blast Cabinet, Bench Top, Nominal Size (In.) 23 x 19, Work Area Height (In.) 14, Work Area Width...More

    Vacuum Wand With Floor Tool
    Reducing Bushing,10 in.,PR
    • NORTON
    • Reducing Bushing, 10 in., PRReducing Bushing,10 in.,PR
    • Item # 28AA47
    • Mfr. Model # 66261080520
    • Reducing Bushing, Reduces Hole 10 In. to 1-1/4 In., For Use With Flap Wheels and Convolute Wheels, Package...More

    Replacement Air Filter
    Results per page: 16 | 32 | 48