Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Finishing Supplies

9 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Bench Grinder,8 In,115V,3450 Max RPM
    • JET
    • Bench Grinder, 8 In, 115V, 3450 Max RPMIndustrial Bench Grinder
    • Item # 18F216
    • Mfr. Model # JBG-8A
    • Bench Grinder, 1 HP, Voltage 115, 1 Phase, Wheel Dia. 8 In., Dust Collection No, 7.0/3.5 Amps, 3450 No Load...More

    Dust Collector, 650 CFM
    • DAYTON
    • Dust Collector, 650 CFMDust Collector
    • Item # 49H002
    • Mfr. Model # 49H002
    • Dust Collector, Single Stage, 3/4 HP, 110 Voltage, 60 Hz, Single, 8 Amps AC, 90 dBA, 5 Microns Filter Bag,...More

    Abrasive Blaster,Press,80lb,65-125psi
    • WESTWARD
    • Abrasive Blaster, Press, 80lb, 65-125psiAbrasive Blaster,Press,80lb,65-125psi
    • Item # 10Z914
    • Mfr. Model # 10Z914
    • Abrasive Blaster, Pressure-Feed, Hopper Capacity (Lb.) 80, Hopper Material Steel, Tank Dimension (In.) 10.6 x...More

    Abrasive Blaster,125lb,65-125psi
    • WESTWARD
    • Abrasive Blaster, 125lb, 65-125psiAbrasive Blaster,125lb,65-125psi
    • Item # 10Z915
    • Mfr. Model # 10Z915
    • Abrasive Blaster, Pressure-Feed, Hopper Capacity (Lb.) 125, Hopper Material Steel, Tank Dimension (In.) 12.4...More

    Premium Bench Grinder,6 In,3/4HP,Var Spd
    • DAYTON
    • Premium Bench Grinder, 6 In, 3/4HP, Var SpdBench Grinder
    • Item # 2FDB5
    • Mfr. Model # 2FDB5
    • Bench Grinder, 3/4 HP, Voltage 120, 1 Phase, Wheel Dia. 6 In., Dust Collection Yes, 7.5 Amps, 1800 to 3450 No...More

    Dust Shroud Tool Kit
    • DEWALT
    • Dust Shroud Tool KitDust Shroud Tool Kit
    • Item # 38A912
    • Mfr. Model # DWE46101
    • Dust Shroud Tool Kit, Length (Ft.) 1, Overall Height (In.) 7, Overall Dia. (In.) 10, Overall Width (In.) 10,...More

    Reducing Bushing,8 in.,PR
    • NORTON
    • Reducing Bushing, 8 in., PRReducing Bushing,8 in.,PR
    • Item # 28AA57
    • Mfr. Model # 66261080536
    • Reducing Bushing, Reduces Hole 8 In. to 1-1/4 In., For Use With Flap Wheels and Convolute Wheels, Package...More

    Angled Plug
    Results per page: 16 | 32 | 48