Skip Content

Filter Results By

Applied Filters Clear All

Finishing Supplies

29 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Abrasive Blast Cabinet
  • WESTWARD
  • Abrasive Blast Cabinet Abrasive Blast Cabinet
  • Item # 10Z916
  • Mfr. Model # 10Z916
  • Abrasive Blast Cabinet, Bench Top, Work Area Height (In.) 12, Work Area Width (In.) 22, Work Area Depth (In.)...More

3/4 HP Grinder Buffer, 115/230 Voltage, 1 Phase,
  • DAYTON
  • 3/4 HP Grinder Buffer, 115/230 Voltage, 1 Phase, 7/3.5 Amps, 8'' Wheel Dia. Grinder Buffer
  • Item # 16W006
  • Mfr. Model # 16W006
  • Grinder Buffer, 3/4 HP, Voltage 115/230, 1 Phase, Wheel Dia. 8'', Dust Collection Yes, 7/3.5 Amps, 3450 No...More

Filter Bag, 2 X 6 Ft
  • DAYTON
  • Filter Bag, 2 X 6 Ft Filter Bag, 2 X 6 Ft
  • Item # 3AA37
  • Mfr. Model # 3AA37
  • Filter Bag, Oversized, Overall Height (In.) 72, Overall Dia. (In.) 24, For Use With 1-1/2 HP and Larger...More

Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • DAYTON
  • Buffer, 8 In, 120 V, 3/4 HP, 5/8 In Shaft Buffer,8 In,120 V,3/4 HP,5/8 In Shaft
  • Item # 1FYV4
  • Mfr. Model # 1FYV4
  • Bench Top Buffer, Size (In.) 8, 2000 to 3300/3450 RPM, 3/4 HP, Shaft Dia. (In.) 5/8, Voltage 120, 7.0 Amps...More

1/2 HP Bench Grinder, 115/230 Voltage, 1 Phase, 6
1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 5 Amp
  • JET
  • 1/2 HP Bench Grinder, 115 Voltage, 1 Phase, 5 Amps, 6" Wheel Dia. Industrial Bench Grinder
  • Item # 18F215
  • Mfr. Model # 577101
  • Bench Grinder, 1/2 HP, Voltage 115, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 5 Amps, 3450 No Load RPM,...More

1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 3.7 A
  • METABO
  • 1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 3.7 Amps, 7" Wheel Dia. Bench Grinder
  • Item # 38D139
  • Mfr. Model # 619175420
  • Bench Grinder, 1/2 HP, Voltage 120, 1 Phase, Wheel Dia. 7 In., Dust Collection No, 3.7 Amps, 3570 No Load...More

Blast Hose 1/2in ID x20ft
Siphon Blaster,90 lb Hopper,10 Ft Hose
  • ALC
  • Siphon Blaster, 90 lb Hopper, 10 Ft Hose ALC Abrasive Blasters
  • Item # 15E766
  • Mfr. Model # 40018
  • Siphon Blaster, Suction, Hopper Capacity (Lb.) 90, Hopper Material Plastic, Tank Dimension (In.) 11 In....More

Deburring Tool Set,Plastic,Hi Speed Stl.
Deburring Tool Set,Universal Box
  • SHAVIV
  • Deburring Tool Set, Universal Box Deburring Tool Set,Universal Box
  • Item # 45NX24
  • Mfr. Model # 154-00008
  • Deburring Tool Set, Plastic, Steel, High Speed Steel, Features Universal Box, Includes Handle winth Holders...More

Brush Flange,Side,T-A,Dia 2In,PK25
  • 3M
  • Brush Flange, Side, T-A, Dia 2In, PK25 Brush Flange,Side,T-A,Dia 2In,PK25
  • Item # 2AZR4
  • Mfr. Model # 27628
  • Brush Flange, Side, T-A, Dia 2 In, Trim Length 1 In, For Use With Used With 6 In Radial Bristle Discs to...More

Bench Grinder, 120 Voltage, 1 Phase, 3.8 Amps, 6"
Dust Extractor Hose,16in L.
  • BOSCH
  • Dust Extractor Hose, 16in L. Dust Extractor Hose,16in L.
  • Item # 35KF62
  • Mfr. Model # VH1635A
  • Dust Extractor Hose, Anti-Static Dust Extraction, Hose Dia. (In.) 1-3/8, Length (Ft.) 16, Overall Dia. (In.)...More

Dust Shroud,5 in. dia.
  • DEWALT
  • Dust Shroud, 5 in. dia. Dust Shroud,5 in. dia.
  • Item # 39RV79
  • Mfr. Model # DWE46153
  • Dust Shroud, Dust Extraction, Overall Dia. (In.) 5, For Use With DEWALT Grinders, Includes Grinder, Kit Bag,...More

Blast Hose 1/2in ID x 25ft
Soda Blast Conversion Kit
Tungsten Carbide Nozzle
  • ALC
  • Tungsten Carbide Nozzle Tungsten Carbide Nozzle
  • Item # 15E748
  • Mfr. Model # 40325
  • Tungsten Carbide Nozzle, Material Tungsten, Size 1/4 In, CFM Required @ 80 PS 15 CFM Required @ 80 PS, For...More

Valve,Media
Replacement Diaphragm
Foot Pedal Kit
Deburring Tool Set,HSS,w/B30 Blade
  • SHAVIV
  • Deburring Tool Set, HSS, w/B30 Blade Deburring Tool Set,HSS,w/B30 Blade
  • Item # 45JD64
  • Mfr. Model # 154-29061
  • Deburring Tool Set, B, C, D, E and F Series, Plastic, High Speed Steel, Features Deburring Inner Hole...More

Tapered Adaptor,2-3x1/16-1/2x3/8In,PK50
2 In. Vacuum Hosing
  • HUSQVARNA
  • 2 In. Vacuum Hosing 2 In. Vacuum Hosing
  • Item # 18G418
  • Mfr. Model # 575892301
  • Dust Collector Accessories, Hose Dia. (In.) 2 In., Length (Ft.) 25 In., For Use With DC 1400 VAC, Includes...More

Dust Extractor Filter,Flat Pleated HEPA
Disc Holder Adaptor 9 DH-AC,PK10
  • 3M
  • Disc Holder Adaptor 9 DH-AC, PK10 Disc Holder Adaptor
  • Item # 2AXX1
  • Mfr. Model # 22970
  • Disc Holder Adaptor, Dia 9 In, For Use With This adaptor will convert a sander with a 3/8-24 Internal...More

Dust Extractor Hose,1-3/8 Hose
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More