Skip Content

Filter Results By

Applied Filters Clear All

Finishing Supplies

65 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grinder Tool Stand
  • DAYTON
  • Grinder Tool Stand Grinder Tool Stand
  • Item # 4Z154
  • Mfr. Model # 4Z154
  • Bench Grinder and Buffer Stand, 31-3/4 In.H, Construction Heavy Cast Iron with 3 1/2 In. Steel Column and...More

Buffer,1/2 Hp,3450 RPM,120 V
  • DAYTON
  • Buffer, 1/2 Hp, 3450 RPM, 120 V Buffer,1/2 Hp,3450 RPM,120 V
  • Item # 4TJ99
  • Mfr. Model # 4TJ99
  • Size (In.) 6, 3450 RPM, 1/2 HP, Shaft Dia. (In.) 1/2, Voltage 120, 5.0 Amps AC, 1 Phase, Motor Type...More

1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 3.0 A
  • WESTWARD
  • 1/2 HP Bench Grinder, 120 Voltage, 1 Phase, 3.0 Amps, 8'' Wheel Dia. Bench Grinder
  • Item # 1KEN1
  • Mfr. Model # 1KEN1
  • Bench Grinder, 1/2 HP, Voltage 120, 1 Phase, Wheel Dia. 8'', Dust Collection No, 3.0 Amps, 3450 No Load RPM,...More

1/3 HP Grinder Buffer, 115/230 Voltage, 1 Phase,
  • DAYTON
  • 1/3 HP Grinder Buffer, 115/230 Voltage, 1 Phase, 3.5/1.75 Amps, 6" Wheel Dia. Grinder Buffer
  • Item # 16W005
  • Mfr. Model # 16W005
  • Grinder Buffer, 1/3 HP, Voltage 115/230, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 3.5/1.75 Amps, 3450...More

Dust Extractor,110V
  • DAYTON
  • Dust Extractor, 110V Dust Extractor,110V
  • Item # 49H001
  • Mfr. Model # 49H001
  • Dust Extractor, Canister, 7/8 HP, 110 Voltage, 60 Hz, Single, 5 Amps AC, 89 dBA, 0.3 Microns Filter Bag, Cord...More

Collapsible Drum
Pedestal Stand,For Bench Grinders
Siphon Gun,Steel,w/4 Nozzles
Filter Cartridge
Blast Gun Assembly,45 CFM,Nozzle 7/16 In
Surface Grinding Dust Shroud,7 In
  • DEWALT
  • Surface Grinding Dust Shroud, 7 In Surface Grinding Dust Shroud,7 In
  • Item # 21RY18
  • Mfr. Model # DWE46170
  • Surface Grinding Dust ShroudHose Dia. (In.) 11709, Length (Ft.) 1Overall Height (In.) 5, Overall Dia. (In.)...More

Bench Grinder Stand,Metal,10-1/4 In.
5/8 HP Bench Grinder, 120 Voltage, 1 Phase, 3.2 A
  • LINISHALL
  • 5/8 HP Bench Grinder, 120 Voltage, 1 Phase, 3.2 Amps, 6" Wheel Dia. Bench Grinder
  • Item # 49U747
  • Mfr. Model # BG6
  • Bench Grinder, 5/8 HP, Voltage 120, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 3.2 Amps, 3450 No Load...More

Blast Cabinet Parts Basket,8x8 In
Deburring Tool Set,Plastic, HSS,w/Set B
Deburring Tool Set,High Speed Steel
Bench Grinder Stand,Sheet Metal,32x9in.
Deburring Tool,Aluminum
Surface Grinding Dust Shroud,5 In. Dia.
Portable Abrasive Blaster,60 lb Capacity
  • MAXUS
  • Portable Abrasive Blaster, 60 lb Capacity MAXUS Abrasive Blasters
  • Item # 6ZA35
  • Mfr. Model # MXS11003
  • Portable Abrasive Blaster, Siphon-Feed, Hopper Capacity (Lb.) 60, Hopper Material Polyethylene, Polyethelene,...More

Filter Cartridge
Dust Extractor Filter,Flat Pleated PES
Nozzle,Pressure Feed
  • ECONOLINE
  • Nozzle, Pressure Feed Definite Purpose Pressure Feed Nozzle
  • Item # 4KR19
  • Mfr. Model # 416533
  • Definite Purpose Pressure Feed Nozzle, Replacement Part for 3JR97, 3JR98, 6YY21 Econoline Blast Cabinet, 1/16...More

Dust Collector Attachment
  • MAKITA
  • Dust Collector Attachment Dust Collector Attachment
  • Item # 14U131
  • Mfr. Model # 193794-5
  • Angle Grinder Dust Guard, Hose Dia. (In.) 1-1/2 In., Requires Hose, Vacuum, For Use With Makita Angle Grinders...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More