Skip Content

Filter Results By

Applied Filters Clear All

Finishing Supplies

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Blast Media,Ground Glass
    • BALLOTINI
    • Blast Media, Ground GlassBlast Media,Ground Glass
    • Item # 6ZC15
    • Mfr. Model # G3 (25-40)
    • Blast Media, Ground Glass, Nominal Dia. Micron Range 425 to 710, Nominal Dia. Range 0.0165 In. to 0.0278 In.,...More

    Hose Extension Kit
    • DAYTON
    • Hose Extension KitHose Extension Kit
    • Item # 3AA34
    • Mfr. Model # 3AA34
    • Hose Extension Kit, Hose Dia. (In.) 4, Length (Ft.) 5, For Use With Single-Stage and Two-Stage Dust...More

    Gloves, 33 In,PR
    • ECONOLINE
    • Gloves, 33 In, PRGloves
    • Item # 3JT06
    • Mfr. Model # 412007
    • Gloves, Universal, Overall Dia. (In.) 7, Overall Height (In.) 33, Neoprene and Vinyl, With Cloth Lining, For...More

    Bench Grinder,6 In.,120 V
    • SKIL
    • Bench Grinder, 6 In., 120 VBench Grinder,6 In.,120 V
    • Item # 19M488
    • Mfr. Model # 3380-01
    • Bench Grinder, 1/3 HP, Voltage 120, 1 Phase, Wheel Dia. 6 In., Dust Collection No, 2.1 Amps, 3450 No Load...More

    Blast Hood w/ Bump Cap
    Single Point Tool
    Single Point Tool
    • NORTON
    • Single Point ToolSingle Point Tool
    • Item # 4F806
    • Mfr. Model # 66260195003
    • Truing/Dressing Single Point Tool, Carat 0.33, Diameter x Length 7/16 x 2 Inches, Specification BC3-7, Diamond...More

    Single Point Tool
    Window
    • ECONOLINE
    • WindowAcrylic Window
    • Item # 4KR23
    • Mfr. Model # 411429
    • Clear Acrylic Sheet Window, For Use With Stock Number 3JR98, 24 x 24 Inches, Replacement Part for Econoline...More

    Single Point Tool
    Diamond Dressing Tool,1/4 Carat,3/8x2 In
    Diamond Dressing Tool,1/4Carat,7/16x2 In
    Gloves,Rubber,6 in. x 24 in.,PR
    Reducing Bushing,2 in.,PR
    • NORTON
    • Reducing Bushing, 2 in., PRReducing Bushing,2 in.,PR
    • Item # 28AA48
    • Mfr. Model # 66261080527
    • Reducing Bushing, Reduces Hole 2 In. to 1/2 In., For Use With Flap Wheels and Convolute Wheels, Package...More

    Reducing Bushing,2 in.,PR
    • NORTON
    • Reducing Bushing, 2 in., PRReducing Bushing,2 in.,PR
    • Item # 28AA50
    • Mfr. Model # 66261080529
    • Reducing Bushing, Reduces Hole 2 In. to 1 In., For Use With Flap Wheels and Convolute Wheels, Package...More

    Nozzle,Carbide,3/4 in.,25 cfm
    Reducing Bushing,2 in.,PR
    • NORTON
    • Reducing Bushing, 2 in., PRReducing Bushing,2 in.,PR
    • Item # 28AA49
    • Mfr. Model # 66261080528
    • Reducing Bushing, Reduces Hole 2 In. to 5/8 In., For Use With Flap Wheels and Convolute Wheels, Package...More

    Reducing Bushing,2 in.,PR
    • NORTON
    • Reducing Bushing, 2 in., PRReducing Bushing,2 in.,PR
    • Item # 28AA51
    • Mfr. Model # 66261080530
    • Reducing Bushing, Reduces Hole 2 In. to 1-1/4 In., For Use With Flap Wheels and Convolute Wheels, Package...More

    Dust Extractor Filter,Flat Pleated Paper
    Dust Extractor Bend Nozzle,Anti-Static
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More