Skip Content

Filter Results By

Applied Filters Clear All

Filtration

30 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Strainer,6 in.,Flanged ,13.25 in. H
Y Type Strainer,Cast SS Steel,4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 4 In Y Type Strainer,Cast SS Steel,4 In
  • Item # 1RNG9
  • Mfr. Model # 4 781 SS- N flanged
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 4 In, Self Aligning Screen,...More

Strainer,8 in.,Flanged ,21.75 in. H
Strainer,10 in.,Flanged ,17.75 in. H
Cartridge Filter Vessel,32 In
  • HAYWARD
  • Cartridge Filter Vessel, 32 In Cartridge Filter Vessel,32 In
  • Item # 40L233
  • Mfr. Model # CFLV4202
  • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

Duplex Strainer,1 1/4 In,Flanged,CI
  • WATTS
  • Duplex Strainer, 1 1/4 In, Flanged, CI Duplex Strainer,1 1/4 In,Flanged,CI
  • Item # 3NXH2
  • Mfr. Model # 11/4 791F-AH Duplex Strainer Flgd
  • Duplex Strainer, Size 1 1/4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

Basket Strainer,6 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 6 In, Flanged, Cast Iron Basket Strainer,6 In,Flanged,Cast Iron
  • Item # 3NXG1
  • Mfr. Model # 6 125F
  • Basket Strainer, Size 6 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Duplex Strainer,1 1/2 In,Flanged,CI
  • WATTS
  • Duplex Strainer, 1 1/2 In, Flanged, CI Duplex Strainer,1 1/2 In,Flanged,CI
  • Item # 3NXH3
  • Mfr. Model # 11/2 791F-AH CI Duplex Strainer Flgd
  • Duplex Strainer, Size 1 1/2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

Water Filter System,3/4 In NPT,4 gpm
  • WATTS
  • Water Filter System, 3/4 In NPT, 4 gpm Water Filter System
  • Item # 4TME2
  • Mfr. Model # Of-240-4
  • Water Filter System, Flow Rate 4 gpm, Max. Pressure 100 psi, Without Gauge, Application Cold Water, Without...More

Water Filter System,3/4In NPT,7.5gpm
  • EVERPURE
  • Water Filter System, 3/4In NPT, 7.5gpm Water Filter System
  • Item # 28DZ89
  • Mfr. Model # EV9437-30
  • Water Filter System, Microns 0.5, Flow Rate 7.5 gpm, Max. Pressure 100 psi, Min. Pressure 25 psi, Pressure...More

Filter Housing,2 In NPT,7 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 7 Cartridges Filter Housing,2 In NPT,7 Cartridges
  • Item # 1YBP1
  • Mfr. Model # BC93072NA6D15
  • Filter Housing, Multi Cartridge, NPT 2 In., 46 1/2 Height (In.), Width 12 1/4 In., Dia. 12 1/4 In., Length 46...More

Band Filter,3 In NPT,11 Cartridges
  • PENTEK
  • Band Filter, 3 In NPT, 11 Cartridges Band Filter,3 In NPT,11 Cartridges
  • Item # 1EDD8
  • Mfr. Model # BC1130113NACD15
  • Band Filter, Multi Cartridge, NPT 3 In., 46 1/2 Height (In.), Width 14 1/2 In., Dia. 14 1/2 In., Length 46...More

Filter Housing,2In Flange,30GPM,Steel
  • PARKER
  • Filter Housing, 2In Flange, 30GPM, Steel Filter Housing,2In Flange,30GPM,Steel
  • Item # 6PAT1
  • Mfr. Model # FE6-1-2F
  • Filter Housing, Cartridge, Inputs/Outputs 2 In Flange, Height (In.) 33, Width (In.) 14-1/2, Dia. (In.)...More

Filter Housing,2In NPT,90GPM,Steel
  • PARKER
  • Filter Housing, 2In NPT, 90GPM, Steel Filter Housing,2In NPT,90GPM,Steel
  • Item # 6PAT2
  • Mfr. Model # FE6-3-2
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height (In.) 53-1/8, Width (In.) 12-1/4, Dia. (In.)...More

Filter Housing,2In Flange,90GPM,Steel
  • PARKER
  • Filter Housing, 2In Flange, 90GPM, Steel Filter Housing,2In Flange,90GPM,Steel
  • Item # 6PAT3
  • Mfr. Model # FE6-3-2F
  • Filter Housing, Cartridge, Inputs/Outputs 2 In Flange, Height (In.) 53-1/8, Width (In.) 14-1/2, Dia. (In.)...More

Filter Housing,30 In.,9-4/5 In. W,304 SS
  • PENTAIR
  • Filter Housing, 30 In., 9-4/5 In. W, 304 SS Filter Housing,30 In.,9-4/5 In. W,304 SS
  • Item # 38FH59
  • Mfr. Model # ESC7302NB410-75
  • Filter Housing, Multi Cartridge, Size 30 In., Inputs/Outputs 2 In. NPT, Height (In.) 44-1/10, Width (In.)...More

Filter Housing,20 In.,9-4/5 In W,316L SS
  • PENTAIR
  • Filter Housing, 20 In., 9-4/5 In W, 316L SS Filter Housing,20 In.,9-4/5 In W,316L SS
  • Item # 38FH58
  • Mfr. Model # ESC7202NB6L10-75
  • Filter Housing, Multi Cartridge, Size 20 In., Inputs/Outputs 2 In. NPT, Height (In.) 34-3/10, Width (In.)...More

Bag Housing,41-3/10 In.,2 In NPT,200 gpm
  • PENTAIR
  • Bag Housing, 41-3/10 In., 2 In NPT, 200 gpm PENTAIR Bag Filter Housings
  • Item # 38FH46
  • Mfr. Model # ES22NA6L10-75
  • Bag Filter Housing, Filter Bag Size 2, Housing Material 316L Stainless Steel, Bottom Outlet, Height 41-3/10...More

Cartridge Filter Vessel,220 gpm,150 psi
  • FULFLO
  • Cartridge Filter Vessel, 220 gpm, 150 psi Cartridge Filter Vessel,220 gpm,150 psi
  • Item # 38XL37
  • Mfr. Model # EHG11Q3F
  • Cartridge Filter Vessel, Inputs/Outputs 3 In. ANSI, Height (In.) 18-17/64, Width (In.) 18-17/64, Dia. (In.)...More

Filter Vessel, Microns,Glass Filled Poly
Cartridge Filter Vessel,32 In
  • HAYWARD
  • Cartridge Filter Vessel, 32 In Cartridge Filter Vessel,32 In
  • Item # 40L261
  • Mfr. Model # CFLV4202D
  • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

Cartridge Filter Vessel,16 In
  • HAYWARD
  • Cartridge Filter Vessel, 16 In Cartridge Filter Vessel,16 In
  • Item # 40L234
  • Mfr. Model # CFLV4201
  • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

Basket Strainer,4 In,PVC
  • HAYWARD
  • Basket Strainer, 4 In, PVC Basket Strainer,4 In,PVC
  • Item # 3CDV5
  • Mfr. Model # SB1400S18
  • Basket Strainer, Size 4 In, Socket Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 4 In...More

Cartridge Filter Vessel,165 gpm,150 psi
  • FULFLO
  • Cartridge Filter Vessel, 165 gpm, 150 psi Cartridge Filter Vessel,165 gpm,150 psi
  • Item # 38XL36
  • Mfr. Model # EHG11T3F
  • Cartridge Filter Vessel, Inputs/Outputs 3 In. ANSI, Height (In.) 18-17/64, Width (In.) 18-17/64, Dia. (In.)...More

Cartridge Filter Vessel,16 In
  • HAYWARD
  • Cartridge Filter Vessel, 16 In Cartridge Filter Vessel,16 In
  • Item # 40L269
  • Mfr. Model # CFLV4201D
  • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More