Skip Content

Filter Results By

Applied Filters Clear All

Filtration

34 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bag Filter Housing,304 SS,2 In FNPT
  • PENTEK
  • Bag Filter Housing, 304 SS, 2 In FNPT PENTEK Bag Filter Housings
  • Item # 4BB35
  • Mfr. Model # 156121-75
  • Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow...More

Strainer,5 in.,Flanged ,13.03 in. H
Basket Strainer,1/2 In,Socket/Thread
  • HAYWARD
  • Basket Strainer, 1/2 In, Socket/Thread Basket Strainer,1/2 In,Socket/Thread
  • Item # 3CDU3
  • Mfr. Model # DB1050ST132
  • Basket Strainer, Duplex, Size 1/2 In, Socket/Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure...More

UV Water Sterilizer,3/4 IN MNPT,8 GPM
  • AQUA-PURE
  • UV Water Sterilizer, 3/4 IN MNPT, 8 GPM UV Water Sterilizer,3/4 IN MNPT,8 GPM
  • Item # 5PT40
  • Mfr. Model # APUV8
  • UV Water Sterilizer, Size 3/4 In, MNPT Connection, Flow 8 GPM, Max. Hardness Less Than 7 gpg, Max. Iron Less...More

Filter System,6.7 gpm
  • EVERPURE
  • Filter System, 6.7 gpm Water Filter System
  • Item # 23MU18
  • Mfr. Model # EV9437-10
  • Water Filter System, Microns 0.5, Flow Rate 6.7 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi, Pressure...More

Basket Strainer,3/4 In,Socket/Thread
  • HAYWARD
  • Basket Strainer, 3/4 In, Socket/Thread Basket Strainer,3/4 In,Socket/Thread
  • Item # 3CDU5
  • Mfr. Model # DB1075ST132
  • Basket Strainer, Duplex, Size 3/4 In, Socket/Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure...More

Basket Strainer,4 In,PVC
  • HAYWARD
  • Basket Strainer, 4 In, PVC Basket Strainer,4 In,PVC
  • Item # 3CDV3
  • Mfr. Model # SB1400T18
  • Basket Strainer, Size 4 In, Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 4...More

Tank,Storage
Y Type Strainer,Cast SS Steel,2 1/2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 2 1/2 In Y Type Strainer,Cast SS Steel,2 1/2 In
  • Item # 1RNH2
  • Mfr. Model # 21/2 782 SS-N flanged ends
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 2 1/2 In, Self Aligning...More

Reverse Osmosis System,80 gpd,1/2 in.
  • AQUA-PURE
  • Reverse Osmosis System, 80 gpd, 1/2 in. Reverse Osmosis System,80 gpd,1/2 in.
  • Item # 49Y019
  • Mfr. Model # 06-532
  • Reverse Osmosis System, Size 80 gpd, Membrane Type TFC, Max. Influent TDS 2000 mg/L, Recovery Rate 25...More

Basket Strainer,5 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 5 In, Flanged, Cast Iron Basket Strainer,5 In,Flanged,Cast Iron
  • Item # 3NXF9
  • Mfr. Model # 5 125F
  • Basket Strainer, Size 5 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Duplex Strainer,1 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 1 In, Flanged, Cast Iron Duplex Strainer,1 In,Flanged,Cast Iron
  • Item # 3NXL1
  • Mfr. Model # 1 791F-AH Duplex Strainer Flgd
  • Duplex Strainer, Size 1 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Replacement Media,   Microns
Band Filter,2 In NPT,9 Cartridges
  • PENTEK
  • Band Filter, 2 In NPT, 9 Cartridges Band Filter,2 In NPT,9 Cartridges
  • Item # 1EDE1
  • Mfr. Model # BC113092NACD15-75
  • Band Filter, Multi Cartridge, NPT 2 In., 46 1/2 Height (In.), Width 14 1/2 In., Dia. 14 1/2 In., Length 46...More

Filter Housing,2 In NPT,6 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 6 Cartridges Filter Housing,2 In NPT,6 Cartridges
  • Item # 1NEY1
  • Mfr. Model # C88202NCD
  • Filter Housing, Multi Cartridge, NPT 2 In., 28 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 28...More

Filter Housing,2In NPT,30GPM,Steel
  • PARKER
  • Filter Housing, 2In NPT, 30GPM, Steel Filter Housing,2In NPT,30GPM,Steel
  • Item # 6PAT0
  • Mfr. Model # FE6-1-2
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height (In.) 33, Width (In.) 12-1/4, Dia. (In.) 12-1/4,...More

Filter Housing,75GPM,Carbon Steel
  • PARKER
  • Filter Housing, 75GPM, Carbon Steel Filter Housing,75GPM,Carbon Steel
  • Item # 4NVD4
  • Mfr. Model # CHC5T2T
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 57.41 In., Dia. 7.65 In., Flow Rate 75 GPM, Max....More

Filter Housing,50GPM,Carbon Steel
  • PARKER
  • Filter Housing, 50GPM, Carbon Steel Filter Housing,50GPM,Carbon Steel
  • Item # 4NVD3
  • Mfr. Model # CHC5D2T
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 47.41 In., Dia. 7.65 In., Flow Rate 50 GPM, Max....More

Filter Housing,25GPM,Carbon Steel
  • PARKER
  • Filter Housing, 25GPM, Carbon Steel Filter Housing,25GPM,Carbon Steel
  • Item # 4NVD2
  • Mfr. Model # CHC5S2T
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 37.41 In., Dia. 7.65 In., Flow Rate 25 GPM, Max....More

Y Strainer,High Pressure,9 3/8 In L
  • SSI
  • Y Strainer, High Pressure, 9 3/8 In L Y Strainer,High Pressure,9 3/8 In L
  • Item # 3CFU7
  • Mfr. Model # 0200-1500Y2TT-B
  • Y Strainer, High Pressure, FNPT Connection, Screen Size 3/64 Perf, Max. Pressure 3500 psig @ 100 F PSI,...More

Y Type Strainer,Cast SS Steel,3 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 3 In Y Type Strainer,Cast SS Steel,3 In
  • Item # 1RNH3
  • Mfr. Model # 3 782 SS-N flanged end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .062 In, Size 3 In, Self Aligning Screen,...More

Duplex Strainer,1 1/4 In,Threaded,CI
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 1 1/4 In, Threaded, CI Duplex Strainer,1 1/4 In,Threaded,CI
  • Item # 3NXG8
  • Mfr. Model # 11/4 791S-AH CI Duplex Strainer THD
  • Duplex Strainer, Size 1 1/4 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max....More

Duplex Strainer,1 1/2 In,Threaded,CI
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 1 1/2 In, Threaded, CI Duplex Strainer,1 1/2 In,Threaded,CI
  • Item # 3NXG9
  • Mfr. Model # 11/2 791 S-AH CI Duplex Strainer THD
  • Duplex Strainer, Size 1 1/2 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max....More

Filter Housing
  • 3M
  • Filter Housing Filter Housing
  • Item # 3P769
  • Mfr. Model # 3AL1
  • Resin Bonded, NPT 1 1/2 In, Max Pressure 150 PSI, Housing Material Low Cast Iron and Steel, Cartridges...More

Basket Strainer,1 In,Socket/Thread
  • HAYWARD
  • Basket Strainer, 1 In, Socket/Thread Basket Strainer,1 In,Socket/Thread
  • Item # 3CDU7
  • Mfr. Model # DB1100ST132
  • Basket Strainer, Duplex, Size 1 In, Socket/Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150...More

Basket Strainer,4 In Flange,SS
  • SSI
  • Basket Strainer, 4 In Flange, SS Basket Strainer,4 In Flange,SS
  • Item # 3EJK4
  • Mfr. Model # 0400-150B1FT-4
  • Basket Strainer, Size 4 In, Flange Connection, Flange Type Class 150, Screen Size 1/8 In, Max. Pressure 285 @...More

Basket Strainer,3 In,PVC
  • HAYWARD
  • Basket Strainer, 3 In, PVC Basket Strainer,3 In,PVC
  • Item # 3CDV1
  • Mfr. Model # SB1300S18
  • Basket Strainer, Size 3 In, Socket Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 3 In...More

Filter Housing,2 In NPT,3 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 3 Cartridges Filter Housing,2 In NPT,3 Cartridges
  • Item # 1NEV7
  • Mfr. Model # C66302NCD-75
  • Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38...More

Basket Strainer,2 In,Flanged,SS
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 2 In, Flanged, SS Basket Strainer,2 In,Flanged,SS
  • Item # 3NXG2
  • Mfr. Model # 2 125F SS
  • Basket Strainer, Size 2 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More