Skip Content

Filter Results By

Applied Filters Clear All

Filtration

73 Results Found that Include 97 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steamer Filter System,3/4 In NPT,5 gpm
  • EVERPURE
  • Steamer Filter System, 3/4 In NPT, 5 gpm Steamer Filter System w/Scale Inhibitor
  • Item # 6XWU2
  • Mfr. Model # EV9797-22
  • Steamer Filter System w/Scale Inhibitor, Microns 5, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 10...More

  • Category : Filtration Systems
Reverse Osmosis System
  • AQUA-PURE
  • Reverse Osmosis System Reverse Osmosis System
  • Item # 5PT08
  • Mfr. Model # APRO5500
  • RO Water System, Max. Temp. 100 F, Max. Pressure 100 PSI, Length 14 5/8 In., Width 5 5/8 In., Height 14 1/8...More

  • Category : RO Systems
Simplex Strainer,2-1/2 In,Threaded
Simplex Strainer,4 In,Threaded
UV Disinfection Unit,1 In MIP,20gpm
  • PURTEST
  • UV Disinfection Unit, 1 In MIP, 20gpm UV Disinfection Unit,1 In MIP,20gpm
  • Item # 21VL27
  • Mfr. Model # PT 20 UV
  • UV Disinfection Unit, Size 1 In., MIP Connection, Flow (GPM) 20, Max. Hardness 7, Max. Iron 0.3, Max....More

  • Category : UV Systems
Steamer Filter System,3/4 In NPT,2.5 gpm
  • EVERPURE
  • Steamer Filter System, 3/4 In NPT, 2.5 gpm Steamer Filter System,3/4 In NPT,2.5 gpm
  • Item # 5WFG5
  • Mfr. Model # EV9797-21
  • Steamer Filter System, Microns 5, Flow Rate 2.5 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi, Pressure...More

  • Category : Filtration Systems
Filter System,5 gpm
  • EVERPURE
  • Filter System, 5 gpm Water Filter System
  • Item # 23MU17
  • Mfr. Model # EV9328-06
  • Water Filter System, Microns 0.5, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi, Pressure Drop...More

  • Category : Filtration Systems
Strainer,8 in.,Flanged ,15.62 in. H
Ice Machine System,5.01 gpm
  • SCOTSMAN
  • Ice Machine System, 5.01 gpm Ice Machine Filter System
  • Item # 36P055
  • Mfr. Model # SSM3-P
  • Ice Machine Filter System, Microns 0.5, Flow Rate 5.01 gpm, Max. Pressure 80 psi, Min. Pressure 20 psi,...More

  • Category : Filtration Systems
Duplex Strainer,3/4 In,Threaded,CI
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 3/4 In, Threaded, CI Duplex Strainer,3/4 In,Threaded,CI
  • Item # 3NXK8
  • Mfr. Model # 3/4 791S-AH CI Duplex Strainer Thd
  • Duplex Strainer, Size 3/4 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max....More

  • Category : Y and Basket Strainers
Y Type Strainer,Cast Iron Steel,6 In
Filter Housing,30 In,6-7/10 In W,316L SS
  • PENTAIR
  • Filter Housing, 30 In, 6-7/10 In W, 316L SS Filter Housing,30 In,6-7/10 In W,316L SS
  • Item # 38FH53
  • Mfr. Model # ESC3302NB6L10-75
  • Filter Housing, Multi Cartridge, Size 30 In., Inputs/Outputs 2 In. NPT, Height (In.) 43-3/10, Width (In.)...More

  • Category : Filter Housings
Filter Housing,2 In,1 to 150 Microns
  • WATTS
  • Filter Housing, 2 In, 1 to 150 Microns Filter Housing,2 In,1 to 150 Microns
  • Item # 26X547
  • Mfr. Model # PWHSG-ASY-WJCH-40-2IN
  • Filter Housing, Whole House, Size 2 In., Inputs/Outputs 2 In. Slip PVC Female, Height (In.) 42-45/64, 1 to...More

  • Category : Filter Housings
Filter Head Assembly,Quad,3/4 In
  • EVERPURE
  • Filter Head Assembly, Quad, 3/4 In Filter Head Assembly,Quad,3/4 In
  • Item # 5WFJ2
  • Mfr. Model # EV9336-11
  • Filter Head Assembly, Quad Head For Food Service Filtration W/ Gauges, Pipe Size (In.) 3/4, Color Black,...More

  • Category : Filter Heads
Basket Strainer,3 In Flange,SS
  • SSI
  • Basket Strainer, 3 In Flange, SS Basket Strainer,3 In Flange,SS
  • Item # 3EJK3
  • Mfr. Model # 0300-150B1FT-B
  • Basket Strainer, Size 3 In, Flange Type Class 150, Flange Connection, Screen Size 3/64 In, Max. Pressure 285...More

  • Category : Y and Basket Strainers
Simplex Strainer,3 In,Threaded
Anti-Scale Replacement Media, Yes Filter Media
Basket Strainer,Cast SS Body,1 1/2 In
Simplex Strainer,3 In,Socket
Simplex Strainer,2-1/2 In,Socket
Simplex Strainer,4 In,Socket
Strainer,5 in.,Flanged ,15.75 in. H
Strainer,3 in.,Socket Weld,9.37 in. H
Ice Machine System,1.5 gpm
  • MANITOWOC
  • Ice Machine System, 1.5 gpm Ice Machine Filter System
  • Item # 10L490
  • Mfr. Model # AR-40000
  • Ice Machine Filter System, Microns 1, Flow Rate 1.5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi,...More

  • Category : Filtration Systems
Strainer,2-1/2 in.,Threaded ,9.37 in. H
Strainer,6 in.,Flanged ,16.75 in. H
Strainer,4 in.,Flanged ,8.93 in. H
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More