Skip Content

Filter Results By

Applied Filters Clear All

Filtration

13 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt Filter Bag, Polypropylene Material, 100 gpm Max. Flow,
Felt Filter Bag, Polyester Material, 90 gpm Max. Flow,
  • GRAINGER APPROVED
  • Felt Filter Bag, Polyester Material, 90 gpm Max. Flow, 5 Microns Polyester Felt Filter Bag
  • Item # 1EUX8
  • Mfr. Model # 1EUX8
  • Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 90 gpm, Microns 5, Filter Size 1, Height...More

Mesh Filter Bag, Polyester Material, 50 gpm Max. Flow,
  • GRAINGER APPROVED
  • Mesh Filter Bag, Polyester Material, 50 gpm Max. Flow, 150 Microns Polyester Mesh Filter Bag
  • Item # 1EUF1
  • Mfr. Model # 1EUF1
  • Filter Bag, Basic Material Mesh, Material Polyester, Max. Flow 50 gpm, Microns 150, Filter Size 4, Height 14...More

Filter Housing,2 In NPT,5 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 5 Cartridges Filter Housing,2 In NPT,5 Cartridges
  • Item # 1EDF8
  • Mfr. Model # BC72052NA4D15-75
  • Filter Housing, Multi Cartridge, Size 2 In. NPT, Inputs/Outputs 2 In. NPT, Height (In.) 36, Width (In.)...More

Band Filter,2 In NPT,3 Cartridges
  • PENTEK
  • Band Filter, 2 In NPT, 3 Cartridges Band Filter,2 In NPT,3 Cartridges
  • Item # 1EDF7
  • Mfr. Model # BC72032NACD15
  • Band Filter, Multi Cartridge, NPT 2 In., 36 Height (In.), Width 10 1/2 In., Dia. 10 1/2 In., Length 36 In.,...More

Felt Filter Bag, Polypro Material, 100 gpm Max. Flow,
  • GRAINGER APPROVED
  • Felt Filter Bag, Polypro Material, 100 gpm Max. Flow, 25 Microns Polypro Felt Filter Bag
  • Item # 1EVA3
  • Mfr. Model # 1EVA3
  • Filter Bag, Basic Material Felt, Material Polypro, Max. Flow 100 gpm, Microns 25, Filter Size 1, Height...More

Filter Cartridge, 5 Microns
Band Filter,2 In NPT,5 Cartridges
  • PENTEK
  • Band Filter, 2 In NPT, 5 Cartridges Band Filter,2 In NPT,5 Cartridges
  • Item # 1EDF9
  • Mfr. Model # BC72052NACD15
  • Band Filter, Multi Cartridge, NPT 2 In., 36 Height (In.), Width 10 1/2 In., Dia. 10 1/2 In., Length 36 In.,...More

Membrane,Filter
Melt Blown Filter Cartridge, 10 Microns, Polypropylene Filter&#x
  • FULFLO
  • Melt Blown Filter Cartridge, 10 Microns, Polypropylene Filter Media, 30 gpm Flow Rate FULFLO Melt Blown Filter Cartridges
  • Item # 28CR51
  • Mfr. Model # EBC10M30
  • Melt Blown Filter Cartridge, 10 Microns, Filter Media Polypropylene, Height 30 In., Outside Dia. 2-7/16 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More