Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Filtration

8 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Basket Strainer,6 In,PVC
    • HAYWARD
    • Basket Strainer, 6 In, PVCBasket Strainer,6 In,PVC
    • Item # 3CDV7
    • Mfr. Model # SB1600FT18
    • Basket Strainer, Size 6 In, Flanged Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off Port 6 In...More

    Filter Housing,2 In NPT,6 Cartridges
    • PENTEK
    • Filter Housing, 2 In NPT, 6 CartridgesFilter Housing,2 In NPT,6 Cartridges
    • Item # 1NEY3
    • Mfr. Model # C88302N6D
    • Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38...More

    Replacement Media,For Use w/4TMD5
    Duplex Strainer,2 In,Flanged,SS
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 2 In, Flanged, SSDuplex Strainer,2 In,Flanged,SS
    • Item # 3NXJ7
    • Mfr. Model # 2 792F-HH SS Duplex Strainer Flgd
    • Duplex Strainer, Size 2 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

    Y Type Strainer,Cast SS Steel,6 In
    • MUELLER STEAM SPECIALTY
    • Y Type Strainer, Cast SS Steel, 6 InY Type Strainer,Cast SS Steel,6 In
    • Item # 1RNH5
    • Mfr. Model # 6 782 SS -N flanged end
    • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size .125 In, Size 6 In, Self Aligning Screen,...More

    Duplex Strainer,1 1/2 In,Threaded,SS
    • WATTS
    • Duplex Strainer, 1 1/2 In, Threaded, SSDuplex Strainer,1 1/2 In,Threaded,SS
    • Item # 3NXJ6
    • Mfr. Model # 11/2 792F-HH SS Duplex Strainer Flgd
    • Duplex Strainer, Size 1-1/2 In., Flange Type Class 150, Connection Flanged, Screen Size .062 perf, Max....More

    Bag Filter Housing,304 SS,2 In FNPT
    • PENTEK
    • Bag Filter Housing, 304 SS, 2 In FNPTBag Filter Housing
    • Item # 4BB42
    • Mfr. Model # 156128-75
    • Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More