Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Filtration

16 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Duplex Strainer,1 1/4 In,Threaded,SS
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 1 1/4 In, Threaded, SSDuplex Strainer,1 1/4 In,Threaded,SS
    • Item # 3NXJ3
    • Mfr. Model # 11/4 792-S-HH SS Duplex Strainer Thd
    • Duplex Strainer, Size 1 1/4 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max....More

    Basket Strainer,1 1/4 In,CPVC
    • HAYWARD
    • Basket Strainer, 1 1/4 In, CPVCBasket Strainer,1 1/4 In,CPVC
    • Item # 3CDV8
    • Mfr. Model # DB2125ST18
    • Basket Strainer, Duplex, Size 1 1/4 In, Socket/Thread Connection, Screen Size Std 1/8 In Perf, Max. Pressure...More

    Basket Strainer,1 1/2 In,CPVC
    • HAYWARD
    • Basket Strainer, 1 1/2 In, CPVCBasket Strainer,1 1/2 In,CPVC
    • Item # 3CDW1
    • Mfr. Model # DB2150ST18
    • Basket Strainer, Duplex, Size 1 1/2 In, Socket/Thread Connection, Screen Size Std 1/8 In Perf, Max. Pressure...More

    Basket Strainer,2 In,CPVC
    • HAYWARD
    • Basket Strainer, 2 In, CPVCBasket Strainer,2 In,CPVC
    • Item # 3CDW3
    • Mfr. Model # DB2200ST18
    • Basket Strainer, Duplex, Size 2 In, Socket/Thread Connection, Screen Size Std 1/8 In Perf, Max. Pressure 150...More

    Filter System,1-1/4 In NPT,30 gpm
    • WATTS
    • Filter System, 1-1/4 In NPT, 30 gpmAnti-Scale Filter System
    • Item # 4TMD3
    • Mfr. Model # OF1252-30-D
    • Anti-Scale Filter System, Flow Rate 30 gpm, Max. Pressure 100 psi, Without Gauge, Application Cold Water,...More

    Duplex Strainer,1 1/2 In,Threaded,SS
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 1 1/2 In, Threaded, SSDuplex Strainer,1 1/2 In,Threaded,SS
    • Item # 3NXJ4
    • Mfr. Model # 11/2 792-S-HH SS Duplex Strainer Thd
    • Duplex Strainer, Size 1 1/2 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max....More

    Duplex Strainer,3 In,Flanged,Cast Iron
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 3 In, Flanged, Cast IronDuplex Strainer,3 In,Flanged,Cast Iron
    • Item # 3NXH6
    • Mfr. Model # 3 791-F AH Duplex Flgd Strainer
    • Duplex Strainer, Size 3 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

    Filter Housing,2 In NPT,6 Cartridges
    • PENTEK
    • Filter Housing, 2 In NPT, 6 CartridgesFilter Housing,2 In NPT,6 Cartridges
    • Item # 1NEV9
    • Mfr. Model # C88202N6D
    • Filter Housing, Multi Cartridge, NPT 2 In., 28 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 28...More

    Filter Housing,2 In NPT,3 Cartridges
    • PENTEK
    • Filter Housing, 2 In NPT, 3 CartridgesFilter Housing,2 In NPT,3 Cartridges
    • Item # 1NEV6
    • Mfr. Model # C66302N6D
    • Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38...More

    Filter Housing,2 In NPT,6 Cartridges
    • PENTEK
    • Filter Housing, 2 In NPT, 6 CartridgesFilter Housing,2 In NPT,6 Cartridges
    • Item # 1NEY2
    • Mfr. Model # C88302N4D
    • Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38...More

    Filter Housing,2In Flange,30GPM,304L SS
    • PARKER
    • Filter Housing, 2In Flange, 30GPM, 304L SSFilter Housing,2In Flange,30GPM,304L SS
    • Item # 6PAT5
    • Mfr. Model # 4LFE6-1-2F
    • Filter Housing, Cartridge, Inputs/Outputs 2 In Flange, Height (In.) 33, Width (In.) 14-1/2, Dia. (In.)...More

    Filter Housing,2In Flange,90GPM,304L SS
    • PARKER
    • Filter Housing, 2In Flange, 90GPM, 304L SSFilter Housing,2In Flange,90GPM,304L SS
    • Item # 6PAT7
    • Mfr. Model # 4LFE6-3-2F
    • Filter Housing, Cartridge, Inputs/Outputs 2 In Flange, Height (In.) 53-1/8, Width (In.) 14-1/2, Dia. (In.)...More

    Bag Filter Housing,304 SS,2 In FNPT
    • PENTEK
    • Bag Filter Housing, 304 SS, 2 In FNPTBag Filter Housing
    • Item # 4BB41
    • Mfr. Model # 156127-75
    • Bag Filter Housing, Bottom Outlet, 304 Stainless Steel Housing Material, Stainless Steel Basket, Max. Flow...More

    Filter Housing,2 In NPT,20 Cartridges
    • 3M
    • Filter Housing, 2 In NPT, 20 CartridgesFilter Housing,2 In NPT,20 Cartridges
    • Item # 2MJF4
    • Mfr. Model # SS20 EPE-316L
    • Filter Housing, NPT 2 In., Height 49 1/2 In., Width 8 In., Dia. 8 In., Dimension 49 1/2 x 8 In., Length 49...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More