Skip Content

Filter Results By

Applied Filters Clear All

Filtration

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Filter Housing,Stainless Steel,96 GPM
  • AQUA-PURE
  • Filter Housing, Stainless Steel, 96 GPM Filter Housing,Stainless Steel,96 GPM
  • Item # 1ZKK8
  • Mfr. Model # SS12 EPE-316L
  • Filter Housing, 2" NPT, Height 39-1/2 In, Dia 12 In, Flow 96 GPM, Max Pressure 125 PSI, Pressure Drop 2 PSI,...More

Filter System,1 In NPT,20 gpm
  • WATTS
  • Filter System, 1 In NPT, 20 gpm Anti-Scale Filter System
  • Item # 26X561
  • Mfr. Model # OF1019-20H-B
  • Anti-Scale Filter System, Flow Rate 20 gpm, Max. Pressure 100 psi, Pressure Drop 5 psi, Without Gauge,...More

Filter Housing,Stainless Steel,64 GPM
  • AQUA-PURE
  • Filter Housing, Stainless Steel, 64 GPM Filter Housing,Stainless Steel,64 GPM
  • Item # 1ZKK7
  • Mfr. Model # SS8 EPE-316L
  • Filter Housing, Size 2", Length 29 1/2 In., Max. Temp. 250 F, Max. Pressure 125 PSI, 64 Max Flow GPM, Dia....More

Basket Strainer,10 in.,Flanged,Cast Iron
  • KECKLEY
  • Basket Strainer, 10 in., Flanged, Cast Iron Basket Strainer,10 in.,Flanged,Cast Iron
  • Item # 45AM48
  • Mfr. Model # 101FFS-CI125P34-FBI-GFV
  • Basket Strainer, Size 10 In., Flange Type Class 125, Connection Flanged, Screen Size 1/8 In., Max. Pressure...More

Strainer,12 in.,Flanged ,21.31 in. H
Duplex Strainer,2 In,Flanged,Cast Iron
  • MUELLER INDUSTRIES
  • Duplex Strainer, 2 In, Flanged, Cast Iron Duplex Strainer,2 In,Flanged,Cast Iron
  • Item # 3NXH4
  • Mfr. Model # 2 791F-AH CI Duplex Strainer Flgd
  • Duplex Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Replacement Media,   Microns
Basket Strainer,3 In,Flanged,SS
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 3 In, Flanged, SS Basket Strainer,3 In,Flanged,SS
  • Item # 3NXG4
  • Mfr. Model # 3 125F SS
  • Basket Strainer, Size 3 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Duplex Strainer,2 1/2 In,Flanged,CI
  • MUELLER STEAM SPECIALTY
  • Duplex Strainer, 2 1/2 In, Flanged, CI Duplex Strainer,2 1/2 In,Flanged,CI
  • Item # 3NXH5
  • Mfr. Model # 21/2 791-F- AH Duplex Flgd Strainer
  • Duplex Strainer, Size 2 1/2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

Basket Strainer,2 1/2 In,Flanged,SS
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 2 1/2 In, Flanged, SS Basket Strainer,2 1/2 In,Flanged,SS
  • Item # 3NXG3
  • Mfr. Model # 21/2 125F SS
  • Basket Strainer, Size 2 1/2 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max....More

Filter Housing,2 In NPT,3 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 3 Cartridges Filter Housing,2 In NPT,3 Cartridges
  • Item # 1NEV5
  • Mfr. Model # C66302N4D
  • Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38...More

Filter Housing,2 In NPT,3 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 3 Cartridges Filter Housing,2 In NPT,3 Cartridges
  • Item # 1NEV3
  • Mfr. Model # C66202N6D
  • Filter Housing, Multi Cartridge, NPT 2 In., 28 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 28...More

Filter Housing,2In NPT,30GPM,304L SS
  • PARKER
  • Filter Housing, 2In NPT, 30GPM, 304L SS Filter Housing,2In NPT,30GPM,304L SS
  • Item # 6PAT4
  • Mfr. Model # 4LFE6-1-2
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height (In.) 33, Width (In.) 12-1/4, Dia. (In.) 12-1/4,...More

Cartridge Filter Vessel,16 In
  • HAYWARD
  • Cartridge Filter Vessel, 16 In Cartridge Filter Vessel,16 In
  • Item # 40L270
  • Mfr. Model # CFLV4201DF
  • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

Cartridge Filter Vessel,32 In
  • HAYWARD
  • Cartridge Filter Vessel, 32 In Cartridge Filter Vessel,32 In
  • Item # 40L262
  • Mfr. Model # CFLV4202DF
  • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More