Skip Content

Filter Results By

Applied Filters Clear All

Filtration

18 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Filter Housing
    Filter Housing,Stainless Steel,32 GPM
    • AQUA-PURE
    • Filter Housing, Stainless Steel, 32 GPMFilter Housing,Stainless Steel,32 GPM
    • Item # 1ZKK6
    • Mfr. Model # SS4 EPE-316L
    • Filter Housing, Size 1 1/2", Length 19 1/2 In., Max. Temp. 250 F, Max. Pressure 125 PSI, 32 Max Flow GPM,...More

    Filter Housing,Stainless Steel,64 GPM
    • AQUA-PURE
    • Filter Housing, Stainless Steel, 64 GPMFilter Housing,Stainless Steel,64 GPM
    • Item # 1ZKK7
    • Mfr. Model # SS8 EPE-316L
    • Filter Housing, Size 2", Length 29 1/2 In., Max. Temp. 250 F, Max. Pressure 125 PSI, 64 Max Flow GPM, Dia....More

    Replacement Media,   Microns
    Duplex Strainer,1 In,Threaded,SS
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 1 In, Threaded, SSDuplex Strainer,1 In,Threaded,SS
    • Item # 3NXJ2
    • Mfr. Model # 1 792S-HH SS Duplex Strainer Thd
    • Duplex Strainer, Size 1 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max. Pressure...More

    Duplex Strainer,3/4 In,Threaded,SS
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 3/4 In, Threaded, SSDuplex Strainer,3/4 In,Threaded,SS
    • Item # 3NXJ1
    • Mfr. Model # 3/4 792S-HH SS Duplex Strainer Thd
    • Duplex Strainer, Size 3/4 In, Flange Type Class 150, Threaded Connection, Screen Size .062 perf, Max....More

    Filter Housing,2 In NPT,3 Cartridges
    • PENTEK
    • Filter Housing, 2 In NPT, 3 CartridgesFilter Housing,2 In NPT,3 Cartridges
    • Item # 1NEV2
    • Mfr. Model # C66202N4D-75
    • Filter Housing, Multi Cartridge, NPT 2 In., 28 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 28...More

    Filter Housing,Cartridge,75GPM,304 SS
    • PARKER
    • Filter Housing, Cartridge, 75GPM, 304 SSFilter Housing,Cartridge,75GPM,304 SS
    • Item # 4NVD7
    • Mfr. Model # CHG5T2T
    • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 57.41 In., Dia. 7.65 In., Flow Rate 75 GPM, Max....More

    Filter Housing,Cartridge,50GPM,304 SS
    • PARKER
    • Filter Housing, Cartridge, 50GPM, 304 SSFilter Housing,Cartridge,50GPM,304 SS
    • Item # 4NVD6
    • Mfr. Model # CHG5D2T
    • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 47.41 In., Dia. 7.65 In., Flow Rate 50 GPM, Max....More

    Filter Housing,Cartridge,25GPM,304 SS
    • PARKER
    • Filter Housing, Cartridge, 25GPM, 304 SSFilter Housing,Cartridge,25GPM,304 SS
    • Item # 4NVD5
    • Mfr. Model # CHG5S2T
    • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 37.41 In., Dia. 7.65 In., Flow Rate 25 GPM, Max....More

    Bag Housing,316 SS,160GPM,2 In NPT
    • PARKER
    • Bag Housing, 316 SS, 160GPM, 2 In NPTBag Filter Housing
    • Item # 4NVD1
    • Mfr. Model # CBS1D2T
    • Bag Housing, Bottom Outlet, 316 SS Housing Material, 316 SS Basket, Max Flow GPM 160, Size 2 In, NPT...More

    Duplex Strainer,2 In,Threaded,Cast Iron
    • MUELLER STEAM SPECIALTY
    • Duplex Strainer, 2 In, Threaded, Cast IronDuplex Strainer,2 In,Threaded,Cast Iron
    • Item # 3NXH1
    • Mfr. Model # 2 791-S-AH CI Duplex Strainer THD
    • Duplex Strainer, Size 2 In, Flange Type Class 125, Threaded Connection, Screen Size .062 perf, Max. Pressure...More

    Cartridge Filter Vessel,16 In
    • HAYWARD
    • Cartridge Filter Vessel, 16 InCartridge Filter Vessel,16 In
    • Item # 40L270
    • Mfr. Model # CFLV4201DF
    • Cartridge Filter Vessel, Flow Rate (GPM) 100, Material of Construction Glass Filled Polypropylene, Height...More

    Basket Strainer,2 In,Socket/Thread
    • HAYWARD
    • Basket Strainer, 2 In, Socket/ThreadBasket Strainer,2 In,Socket/Thread
    • Item # 3CDU9
    • Mfr. Model # DB1200ST18
    • Basket Strainer, Duplex, Size 2 In, Socket/Thread Connection, Screen Size Std 1/8 In Perf, Max. Pressure 150...More

    Filter Vessel, Microns,Glass Filled Poly
    Bag Housing,2 Bag Size,Glass Filled Poly
    • HAYWARD
    • Bag Housing, 2 Bag Size, Glass Filled PolyBag Filter Housing
    • Item # 40L259
    • Mfr. Model # FLV4202DS
    • Filter Vessel, Size 32 In., Housing Material Glass Filled Polypropylene, Head Material Glass Filled...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More