Skip Content

Filter Results By

Applied Filters Clear All

Filtration

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Water Filter,1" NPT Horizontal
  • AQUA-PURE
  • Water Filter, 1" NPT Horizontal Water Filter,1" NPT Horizontal
  • Item # 6YJ17
  • Mfr. Model # SST2HB
  • Water Filter, Cartridge, 1" NPT Horizonal, Height 22 5/16 In, Dia 4 5/32 In, Max Pressure 300 PSI, Head...More

Ice Machine Filter,3.0 gpm,2 Cartridges
  • ICE-O-MATIC
  • Ice Machine Filter, 3.0 gpm, 2 Cartridges Ice Machine Filter System
  • Item # 36RF18
  • Mfr. Model # IFQ2
  • Ice Machine Filter System, Microns 0.5, Flow Rate 3.0 gpm, Max. Pressure 125 psi, Min. Pressure 20 psi,...More

Cartridge,For EV9437-30
  • EVERPURE
  • Cartridge, For EV9437-30 Cartridge,For EV9437-30
  • Item # 28DZ92
  • Mfr. Model # EV9628-70
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Mfr. No. EV9437-30, Microns 0.5, Flow Rate...More

Basket Strainer,Cast Carbon Steel,2 In
UV Disinfection Unit,1 In MIP,20gpm
  • PURTEST
  • UV Disinfection Unit, 1 In MIP, 20gpm UV Disinfection Unit,1 In MIP,20gpm
  • Item # 21VL27
  • Mfr. Model # PT 20 UV
  • UV Disinfection Unit, Size 1 In., MIP Connection, Flow (GPM) 20, Max. Hardness 7, Max. Iron 0.3, Max....More

Ice Machine Prefilter System,3.34 gpm
  • EVERPURE
  • Ice Machine Prefilter System, 3.34 gpm Ice Machine Filter System
  • Item # 23MU10
  • Mfr. Model # EV9324-22
  • Ice Machine Filter System, Microns 0.5, Flow Rate 3.34 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi,...More

Y-Strainer,4 In,True Union,PVC
  • HAYWARD
  • Y-Strainer, 4 In, True Union, PVC Y-Strainer,4 In,True Union,PVC
  • Item # 3CEP8
  • Mfr. Model # YS10400TU
  • Y-Strainer, True Union, Size 4 In., Connection Threaded, Screen Size 1/32 In., Max. Pressure (PSI) 150,...More

Basket Strainer,Cast SS Body,1 1/4 In
Basket Strainer,3 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 3 In, Flanged, Cast Iron Basket Strainer,3 In,Flanged,Cast Iron
  • Item # 3NXF7
  • Mfr. Model # 3 125F
  • Basket Strainer, Size 3 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Replacement Media,   Microns
Multicartridge Adapter,30 In,Poly
Basket Strainer,1 1/2 In FNPT,SS
  • SSI
  • Basket Strainer, 1 1/2 In FNPT, SS Basket Strainer,1 1/2 In FNPT,SS
  • Item # 3EJJ2
  • Mfr. Model # 0150-300B2TT-1
  • Basket Strainer, Size 1 1/2 In, FNPT Connection, Screen Size 1/32 In, Max. Pressure 700 psig @ 100F PSI,...More

Bag Housing,304 SS,1 In NPT,50 gpm
  • PENTAIR
  • Bag Housing, 304 SS, 1 In NPT, 50 gpm PENTAIR Bag Filter Housings
  • Item # 38FH49
  • Mfr. Model # ES41NA410-75
  • Bag Filter Housing, Filter Bag Size 4, Housing Material 304 Stainless Steel, Bottom Outlet, Height 21-3/10...More

Water Filter System,3/4 In NPT,4 gpm
  • WATTS
  • Water Filter System, 3/4 In NPT, 4 gpm Water Filter System
  • Item # 28DV11
  • Mfr. Model # CBMX-CP1-B
  • Water Filter System, Microns 1, Flow Rate 4 gpm, Max. Pressure 90 psi, Pressure Drop 5 psi, Service Life...More

Basket Strainer,Bronze Body,2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Bronze Body, 2 In Basket Strainer,Bronze Body,2 In
  • Item # 1RNN3
  • Mfr. Model # 2 125 B screwed
  • Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off Port 3/4 In...More

Filter Cartridge, 0.5 Microns, Reverse Osmosis Filter Media,
  • EVERPURE
  • Filter Cartridge, 0.5 Microns, Reverse Osmosis Filter Media, 600 gpd Flow Rate Filter Cartridge
  • Item # 32UL57
  • Mfr. Model # EV9627-13
  • Filter Cartridge, 0.5 Microns, Filter Media Reverse Osmosis, Height 25 In., Outside Dia. 3 In., Flow Rate 600...More

Cartridge Filter Vessel,100 gpm,150 psi
  • FULFLO
  • Cartridge Filter Vessel, 100 gpm, 150 psi Cartridge Filter Vessel,100 gpm,150 psi
  • Item # 38XL34
  • Mfr. Model # EHG05Q2T
  • Cartridge Filter Vessel, Inputs/Outputs 2 In. NPT, Height (In.) 12, Width (In.) 12, Dia. (In.) 12, Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More