Skip Content

Filter Results By

Applied Filters Clear All

Filtration

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bag Filter Housing,Carbon Steel,1 1/4 In
  • PENTEK
  • Bag Filter Housing, Carbon Steel, 1 1/4 In PENTEK Bag Filter Housings
  • Item # 4BB29
  • Mfr. Model # 156115-75
  • Bag Filter Housing, Bottom Outlet, Carbon Steel Housing Material, Stainless Steel Basket, Max. Flow GPM 40,...More

Strainer,3 in.,Threaded ,17.25 in. H
Ice Machine System,1/2 In NPT,3 gpm
  • 3M WATER FILTRATION PRODUCTS
  • Ice Machine System, 1/2 In NPT, 3 gpm Ice Machine Filter System
  • Item # 4NY75
  • Mfr. Model # CFSBCI-1
  • Ice Machine Filter System, Microns 5, Flow Rate 3 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, With...More

Basket Strainer,4 in.,Flanged,Cast Iron
  • KECKLEY
  • Basket Strainer, 4 in., Flanged, Cast Iron Basket Strainer,4 in.,Flanged,Cast Iron
  • Item # 45AM55
  • Mfr. Model # 41FFS-CI125P34-FBI-GFV
  • Basket Strainer, Size 4 In., Flange Type Class 125, Connection Flanged, Screen Size 1/8 In., Max. Pressure...More

Basket Strainer,1 1/4 In,Eastar
  • HAYWARD
  • Basket Strainer, 1 1/4 In, Eastar Basket Strainer,1 1/4 In,Eastar
  • Item # 3CDZ7
  • Mfr. Model # SBC125STE18
  • Basket Strainer, Size 1 1/4 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI,...More

Basket Strainer,Cast Iron,2 1/2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 2 1/2 In Basket Strainer,Cast Iron,2 1/2 In
  • Item # 1RNK7
  • Mfr. Model # 21/2 155M-N Iron body flanged
  • Basket Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 2 1/2 In, Flange Type Class 125,...More

Y Strainer,2 1/2 In,Threaded
  • MUELLER STEAM SPECIALTY
  • Y Strainer, 2 1/2 In, Threaded Y Strainer,2 1/2 In,Threaded
  • Item # 3NXK4
  • Mfr. Model # 21/2 251 DI Thd
  • Y Strainer, Size 2 1/2 In, Type Class 300, Threaded FNPT Connection, Screen Size .045 perf, Max. Pressure...More

Basket Strainer,1 1/2 In,PVC
  • HAYWARD
  • Basket Strainer, 1 1/2 In, PVC Basket Strainer,1 1/2 In,PVC
  • Item # 3CEU9
  • Mfr. Model # SB1150ST18
  • Basket Strainer, Size 1 1/2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI,...More

Y Type Strainer,Cast Iron Steel,4 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Steel, 4 In Y Type Strainer,Cast Iron Steel,4 In
  • Item # 1RNJ2
  • Mfr. Model # 4 752 iron body flanged
  • Y Strainer, Flanged, Size 4 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

Basket Strainer,Cast Iron,3 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 3 In Basket Strainer,Cast Iron,3 In
  • Item # 1RNK8
  • Mfr. Model # 3 155M-N Iron body flanged
  • Basket Strainer, Cast Iron Flanged Body Material, Screen Size 0.062 In, Size 3 In, Flange Type Class 125,...More

Basket Strainer,2 In,Eastar
  • HAYWARD
  • Basket Strainer, 2 In, Eastar Basket Strainer,2 In,Eastar
  • Item # 3CEA2
  • Mfr. Model # SBC200STE18
  • Basket Strainer, Size 2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off...More

UV Disinfection Unit,3/4 In MIP,12gpm
  • PURTEST
  • UV Disinfection Unit, 3/4 In MIP, 12gpm UV Disinfection Unit,3/4 In MIP,12gpm
  • Item # 21VL26
  • Mfr. Model # PT 12 UV
  • UV Disinfection Unit, Size 3/4 In., MIP Connection, Flow (GPM) 12, Max. Hardness 7, Max. Iron 0.3, Max....More

Strainer,3 in.,Solder Joint,6.5 in. H
Strainer,3 in.,Threaded ,6.12 in. H
Ice Machine System,6.3 gpm
  • SCOTSMAN
  • Ice Machine System, 6.3 gpm Ice Machine Filter System
  • Item # 36P008
  • Mfr. Model # AP3-P
  • Ice Machine Filter System, Microns 10, Flow Rate 6.3 gpm, Max. Pressure 80 psi, Min. Pressure 20 psi, Service...More

Basket Strainer,1 1/4 In,PVC
  • HAYWARD
  • Basket Strainer, 1 1/4 In, PVC Basket Strainer,1 1/4 In,PVC
  • Item # 3CDU1
  • Mfr. Model # SB1125ST18
  • Basket Strainer, Size 1 1/4 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI,...More

Filter Housing,1In NPT,5GPM,316 SS
  • PARKER
  • Filter Housing, 1In NPT, 5GPM, 316 SS Filter Housing,1In NPT,5GPM,316 SS
  • Item # 6PAU3
  • Mfr. Model # BSSB10-1SD
  • Filter Housing, Cartridge, Inputs/Outputs 1 In NPT, Height (In.) 13, Width (In.) 3-5/8, Dia. (In.) 3-5/8,...More

Replacement Media,   Microns
Strainer Basket,60 Mesh,Housing Sz 12
Strainer Basket,70 Mesh,Housing Sz 12
Strainer Basket,40 Mesh,Housing Sz 12
Strainer Basket,80 Mesh,Housing Sz 12
Strainer Basket,50 Mesh,Housing Sz 12
Strainer Basket,30 Mesh,Housing Sz 12
Strainer Basket,200 Mesh,Housing Sz 12
Y Strainer,High Pressure,9 3/8 In L
  • SSI
  • Y Strainer, High Pressure, 9 3/8 In L Y Strainer,High Pressure,9 3/8 In L
  • Item # 3CFU5
  • Mfr. Model # 0200-1500Y2TC-B
  • Y Strainer, High Pressure, FNPT Connection, Screen Size 3/64 Perf, Max. Pressure 3500 psig @ 100 F PSI,...More

Bag Housing,15-7/10 In.,1 In NPT,25 gpm
  • PENTAIR
  • Bag Housing, 15-7/10 In., 1 In NPT, 25 gpm PENTAIR Bag Filter Housings
  • Item # 38FH48
  • Mfr. Model # ES31NA6L10-75
  • Bag Filter Housing, Filter Bag Size 3, Housing Material 316L Stainless Steel, Bottom Outlet, Height 15-7/10...More

Y Type Strainer,Cast SS Steel,2 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast SS Steel, 2 In Y Type Strainer,Cast SS Steel,2 In
  • Item # 1RNG4
  • Mfr. Model # 2 581 SS screwed end
  • Y Type Strainer, Cast Stainless Steel Body Material, Screen Size 1/16 In, Size 2 In, Self Aligning Screen,...More

Water Filter System,1/2 In NPT,2 gpm
  • WATTS
  • Water Filter System, 1/2 In NPT, 2 gpm Water Filter System
  • Item # 4TMD7
  • Mfr. Model # OF-120-2
  • Water Filter System, Flow Rate 2 gpm, Max. Pressure 100 psi, Without Gauge, Application Cold Water, Without...More

Filter Cartridge, 5 Microns, Cellulose Filter Media
  • HAYWARD
  • Filter Cartridge, 5 Microns, Cellulose Filter Media Filter Cartridge
  • Item # 20XJ86
  • Mfr. Model # PE005P716B
  • Filter Cartridge, 5 Microns, Filter Media Cellulose, Height 16 In., Outside Dia. 7 In., Max. Temp. 140...More

Basket Strainer,1 1/2 In,Eastar
  • HAYWARD
  • Basket Strainer, 1 1/2 In, Eastar Basket Strainer,1 1/2 In,Eastar
  • Item # 3CDZ9
  • Mfr. Model # SBC150STE18
  • Basket Strainer, Size 1 1/2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI,...More

Y-Strainer,4 In,Socket
  • HAYWARD
  • Y-Strainer, 4 In, Socket Y-Strainer,4 In,Socket
  • Item # 3CEF3
  • Mfr. Model # YS10400S
  • Y-Strainer, Size 4 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 4 In NPT,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More