Skip Content

Filter Results By

Applied Filters Clear All

Filtration

40 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ice Machine System,3.34 gpm
  • EVERPURE
  • Ice Machine System, 3.34 gpm Ice Machine Filter System
  • Item # 5WFG4
  • Mfr. Model # EV9324-02
  • Ice Machine Filter System, Microns 0.5, Flow Rate 3.34 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi,...More

Bag Filter Housing,Alum,1 1/4 In FNPT
  • PENTEK
  • Bag Filter Housing, Alum, 1 1/4 In FNPT PENTEK Bag Filter Housings
  • Item # 4BB24
  • Mfr. Model # 156110-75
  • Bag Filter Housing, Bottom Outlet, Aluminum Housing Material, Stainless Steel Basket, Max. Flow GPM 40, Size...More

Basket Strainer,2 In,PVC
  • HAYWARD
  • Basket Strainer, 2 In, PVC Basket Strainer,2 In,PVC
  • Item # 3CDU2
  • Mfr. Model # SB1200ST18
  • Basket Strainer, Size 2 In, Socket/Threaded Connection, Screen Size 1/8 In, Max. Pressure 150 PSI, Blow-off...More

UV Water Sterilizer,3/4 In MNPT,5 GPM
  • AQUA-PURE
  • UV Water Sterilizer, 3/4 In MNPT, 5 GPM UV Water Sterilizer,3/4 In MNPT,5 GPM
  • Item # 5PT39
  • Mfr. Model # APUV5
  • UV Water Sterilizer, Size 3/4 In, MNPT Connection, Flow 5 GPM, Max. Hardness Less Than 7 gpg, Max. Iron Less...More

Reverse Osmosis System,1/4 In
  • WATTS
  • Reverse Osmosis System, 1/4 In Reverse Osmosis System,1/4 In
  • Item # 4TMF7
  • Mfr. Model # 544524
  • Reverse Osmosis System, Size 1/4 In., Membrane Type 4 Stage, Min. Feed Supply 2 GPM @ 40 PSI, 120/60 Voltage,...More

Filter Housing,3/4In NPT,5GPM,316 SS
  • PARKER
  • Filter Housing, 3/4In NPT, 5GPM, 316 SS Filter Housing,3/4In NPT,5GPM,316 SS
  • Item # 6PAU1
  • Mfr. Model # BSSB10-3/4SD
  • Filter Housing, Cartridge, Inputs/Outputs 3/4 In NPT, Height (In.) 12-3/4, Width (In.) 3-5/8, Dia. (In.)...More

Simplex Strainer,2 In,Socket/Threaded
  • HAYWARD
  • Simplex Strainer, 2 In, Socket/Threaded Simplex Strainer,2 In,Socket/Threaded
  • Item # 15W001
  • Mfr. Model # SB1200STE18
  • Simplex Strainer, Size 2 In., Connection Socket/Threaded, Screen Size 1/8 In., Max. Pressure (PSI) 150,...More

Ice Machine System,0.75 gpm
  • MANITOWOC
  • Ice Machine System, 0.75 gpm Ice Machine Filter System
  • Item # 10L489
  • Mfr. Model # AR-20000
  • Ice Machine Filter System, Microns 1, Flow Rate 0.75 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi,...More

Y Type Strainer,Cast Carbon Steel,3 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Carbon Steel, 3 In Y Type Strainer,Cast Carbon Steel,3 In
  • Item # 1RNF4
  • Mfr. Model # 3 781 CS-N flanged ends
  • Y Type Strainer, Cast Carbon Steel Body Material, Screen Size 1/16 In, Size 3 In, Self Aligning Screen,...More

Bag Housing,4-1/2 In.,1 In NPT,25 gpm
  • PENTAIR
  • Bag Housing, 4-1/2 In., 1 In NPT, 25 gpm PENTAIR Bag Filter Housings
  • Item # 38FH47
  • Mfr. Model # ES31NA410-75
  • Bag Filter Housing, Filter Bag Size 3, Housing Material 304 Stainless Steel, Bottom Outlet, Height 15-7/10...More

Basket Strainer,2 In,Flanged,Cast Iron
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, 2 In, Flanged, Cast Iron Basket Strainer,2 In,Flanged,Cast Iron
  • Item # 3NXF5
  • Mfr. Model # 2 125F
  • Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Water Filter System,1 In NPT,6 gpm
  • NORTH STAR
  • Water Filter System, 1 In NPT, 6 gpm Water Filter System,1 In NPT,6 gpm
  • Item # 3APU9
  • Mfr. Model # EPWHCW
  • Water Filter System, Microns 30, Flow Rate 6 gpm, Max. Pressure 125 psi, Min. Pressure 30 psi, Pressure Drop...More

Strainer Basket,200 Mesh,Housing Sz 2
Y-Strainer,3 In,Socket Connection
  • HAYWARD
  • Y-Strainer, 3 In, Socket Connection Y-Strainer,3 In,Socket Connection
  • Item # 3CEU2
  • Mfr. Model # YS20300S
  • Y-Strainer, Size 3 In, Socket Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of...More

Simplex Strainer,1.5 In,Socket/Threaded
  • HAYWARD
  • Simplex Strainer, 1.5 In, Socket/Threaded Simplex Strainer,1.5 In,Socket/Threaded
  • Item # 15V999
  • Mfr. Model # SB1150STE18
  • Simplex Strainer, Size 1-1/2 In., Connection Socket/Threaded, Screen Size 1/8 In., Max. Pressure (PSI) 150,...More

Simplex Strainer,1.25 In,Socket/Threaded
Cartridge,For EV4339-23
  • EVERPURE
  • Cartridge, For EV4339-23 Cartridge,For EV4339-23
  • Item # 34D335
  • Mfr. Model # EV4339-14
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Mfr. No. EV4339-23, Microns 5, Flow Rate 1...More

Strainer,6 in.,Flanged ,12.62 in. H
Strainer,2 in.,Flanged ,6 in.H,1/2 inNPT
Ice Machine System,3.34 gpm
  • SCOTSMAN
  • Ice Machine System, 3.34 gpm Ice Machine Filter System
  • Item # 36P054
  • Mfr. Model # SSM2-P
  • Ice Machine Filter System, Microns 0.5, Flow Rate 3.34 gpm, Max. Pressure 80 psi, Min. Pressure 20 psi,...More

Filter Cartridge, 0.5 Microns, Reverse Osmosis Filter Media,
  • EVERPURE
  • Filter Cartridge, 0.5 Microns, Reverse Osmosis Filter Media, 225 gpd Flow Rate Filter Cartridge
  • Item # 32UL55
  • Mfr. Model # EV9627-03
  • Filter Cartridge, 0.5 Microns, Filter Media Reverse Osmosis, Height 17 In., Outside Dia. 3 In., Flow Rate 225...More

Membrane
Y-Strainer,3 In,Thread Connection
  • HAYWARD
  • Y-Strainer, 3 In, Thread Connection Y-Strainer,3 In,Thread Connection
  • Item # 3CEU4
  • Mfr. Model # YS20300T
  • Y-Strainer, Size 3 In, Thread Connection, Screen Size Std 1/32 In Perf, Max. Pressure 150 PSI, Material of...More

Basket Strainer,Carbon Steel,1 1/4 In
Basket Strainer,Bronze Body,1 1/4 In
Replacement Media,   Microns
Basket Strainer,Carbon Steel,1 1/2 In
Strainer Basket,50 Mesh,Housing Sz 2
Strainer Basket,60 Mesh,Housing Sz 2
Strainer Basket,70 Mesh,Housing Sz 2
Strainer Basket,40 Mesh,Housing Sz 2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More