Skip Content

Filter Results By

Applied Filters Clear All

Filtration

61 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ice Machine System,3/8 In NPT,1.67 gpm
  • EVERPURE
  • Ice Machine System, 3/8 In NPT, 1.67 gpm Ice Machine Filter System
  • Item # 5WFG3
  • Mfr. Model # EV9324-01
  • Ice Machine Filter System, Microns 0.5, Flow Rate 1.67 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi,...More

Basket Strainer,Cast Iron,2 In
  • MUELLER STEAM SPECIALTY
  • Basket Strainer, Cast Iron, 2 In Basket Strainer,Cast Iron,2 In
  • Item # 1RNK6
  • Mfr. Model # 2 125 CI iron body screwed
  • Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off...More

Filter Housing,Water,3/4" NPT Horizonal
  • AQUA-PURE
  • Filter Housing, Water, 3/4" NPT Horizonal Filter Housing,Water,3/4" NPT Horizonal
  • Item # 6YJ19
  • Mfr. Model # SST1HA
  • Filter Housing, Size 3/4 In. NPT Horizontal, Height (In.) 12-1/32, Dia. (In.) 4-5/32, Length (In.) 12-1/32,...More

Dishwasher Filter System,3/4In NPT,15gpm
  • EVERPURE
  • Dishwasher Filter System, 3/4In NPT, 15gpm Dishwasher Filter System,3/4In NPT,15gpm
  • Item # 5WFH4
  • Mfr. Model # EV9799-11
  • Dishwasher Filter System, Flow Rate 15 gpm, Max. Pressure 200 psi, Min. Pressure 10 psi, Pressure Drop 1 to 5...More

Lamp,ForUsewithPurtest ASV UV All Models
Y Type Strainer,Cast Iron Steel,3 In
  • MUELLER STEAM SPECIALTY
  • Y Type Strainer, Cast Iron Steel, 3 In Y Type Strainer,Cast Iron Steel,3 In
  • Item # 1RNJ1
  • Mfr. Model # 3 752 Iron body flanged
  • Y Strainer, Flanged, Size 3 In., Connection Class 250 Flange, Screen Size 0.062 In., Max. Pressure (PSI) 500...More

Y-Strainer,1 1/2 In,Socket Connection
Ice Machine System,4.2 gpm
  • SCOTSMAN
  • Ice Machine System, 4.2 gpm Ice Machine Filter System
  • Item # 36P007
  • Mfr. Model # AP2-P
  • Ice Machine Filter System, Microns 10, Flow Rate 4.2 gpm, Max. Pressure 80 psi, Min. Pressure 20 psi, Service...More

Basket Strainer,2 In,Flanged
  • WATTS
  • Basket Strainer, 2 In, Flanged Basket Strainer,2 In,Flanged
  • Item # 3NXK6
  • Mfr. Model # 2 155M-n
  • Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure...More

Felt Filter Bag, Polyester Material, 25 gpm Max. Flow,
  • PENTEK
  • Felt Filter Bag, Polyester Material, 25 gpm Max. Flow, 5 Microns High Efficiency, Polyester Filter Bag
  • Item # 4BU33
  • Mfr. Model # 255170-75
  • Filter Bag, Basic Material Felt, Material Polyester, Max. Flow 25 gpm, Microns 5, Filter Size 4, Height 14...More

Cartridge,For EV4339-23
  • EVERPURE
  • Cartridge, For EV4339-23 Cartridge,For EV4339-23
  • Item # 34D334
  • Mfr. Model # EV4339-13
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Mfr. No. EV4339-23, Microns 5, Flow Rate 1...More

Filter Bag Magnet, Filter Bag Size 2
Water Filter System,1/2 In NPT,1 gpm
  • WATTS
  • Water Filter System, 1/2 In NPT, 1 gpm Water Filter System
  • Item # 4TMD6
  • Mfr. Model # OF-110-1
  • Water Filter System, Flow Rate 1 gpm, Max. Pressure 100 psi, Without Gauge, Application Cold Water, Without...More

Water Filter System,3/8In NPT,2.5gpm
  • AQUA-PURE
  • Water Filter System, 3/8In NPT, 2.5gpm Water Filter System
  • Item # 35Z834
  • Mfr. Model # 3MFF100
  • Water Filter System, Microns 0.5, Flow Rate 2.5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service...More

Carbon Filter Cartridge, 5 Microns, Granular Activated Carbon&#x
Basket Strainer,1 In,Eastar
  • HAYWARD
  • Basket Strainer, 1 In, Eastar Basket Strainer,1 In,Eastar
  • Item # 3CDZ5
  • Mfr. Model # SBC100STE132
  • Basket Strainer, Size 1 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off...More

Scale Inhibitor Cartridge, Blended Phosphate Filter Media, 15&#x
Y-Strainer,3 In,Socket
  • HAYWARD
  • Y-Strainer, 3 In, Socket Y-Strainer,3 In,Socket
  • Item # 3CEE8
  • Mfr. Model # YS10300S
  • Y-Strainer, Size 3 In, Socket Connection, Screen Size 1/32 In, Max. Pressure 150 PSI, Blow-off Port 3 In NPT,...More

Filter System,1 In NPT,20 gpm
  • 3M
  • Filter System, 1 In NPT, 20 gpm Filter
  • Item # 2MHW6
  • Mfr. Model # AP902
  • Water Filter System, Microns 5, Flow Rate 20 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Service Life...More

Strainer,2-1/2 in,Solder Joint,5.75 in H
Strainer,1-1/4 in.,Flanged ,5.12 in. H
Strainer,2-1/2 in.,Threaded ,5.5 in. H
Strainer,2 in.,Flanged ,9.5 in. H
Strainer,1-1/2 in.,Flanged ,5.12 in. H
Basket Strainer,2-1/2 in.,Flanged
  • KECKLEY
  • Basket Strainer, 2-1/2 in., Flanged Basket Strainer,2-1/2 in.,Flanged
  • Item # 45AM50
  • Mfr. Model # 21/21FFS-CI125P34-FBI-GFV
  • Basket Strainer, Size 2-1/2 In., Flange Type Class 125, Connection Flanged, Screen Size 1/8 In., Max....More

Lamp,UV,For Use with Trojan, H/Plus
Basket Strainer,1/2 In,Eastar
  • HAYWARD
  • Basket Strainer, 1/2 In, Eastar Basket Strainer,1/2 In,Eastar
  • Item # 3CDZ1
  • Mfr. Model # SBC050STE132
  • Basket Strainer, Size 1/2 In, Socket/Threaded Connection, Screen Size 1/32 In, Max. Pressure 150 PSI,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More