Skip Content

Filter Results By

Applied Filters Clear All

Filtration

45 Results Found that Include 74 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cartridge,For EV9272-41
  • EVERPURE
  • Cartridge, For EV9272-41 Cartridge,For EV9272-41
  • Item # 5WFF7
  • Mfr. Model # EV9601-00
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Mfr. No. EV9272-41, 5FWJ1, Microns 0.5, Flow...More

Filter Housing,1/2 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1/2 In NPT, 1 Cartridge Filter Housing,1/2 In NPT,1 Cartridge
  • Item # 4BB50
  • Mfr. Model # 158319-75
  • Filter Housing, NPT 1/2 In., 11 3/4 Height (In.), Width 4 3/8 In., Dia. 4 3/8 In., Length 11 3/4 In., Flow 8...More

Filter Housing,1 In NPT,30 GPM
Filter Housing,1 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1 In NPT, 1 Cartridge Filter Housing,1 In NPT,1 Cartridge
  • Item # 4BA76
  • Mfr. Model # 150237-75
  • Filter Housing, Height 13 1/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 13 1/8 In., Max. Pressure 100 PSI,...More

Y Strainer,1 in.,FNPT,Stainless Steel
  • GRAINGER APPROVED
  • Y Strainer, 1 in., FNPT, Stainless Steel Y Strainer,1 in.,FNPT,Stainless Steel
  • Item # 20XM20
  • Mfr. Model # YSS-100
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 800, Blow-off Port (NPT)...More

Housing,Fuel Filter
  • FILL-RITE
  • Housing, Fuel Filter Housing,Fuel Filter
  • Item # 4FY21
  • Mfr. Model # 1200KTF7018
  • Fuel Filter Housing, Filter Head, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 11, Width (In.)...More

Low Lead Y Strainer,1-1/4 In,NPT,PTFE
  • APOLLO
  • Low Lead Y Strainer, 1-1/4 In, NPT, PTFE Low Lead Y Strainer,1-1/4 In,NPT,PTFE
  • Item # 40D871
  • Mfr. Model # 59LF006P2
  • Low Lead Y Strainer, Wye, Size 1-1/4 In.Connection NPT, Screen Size 0.016 In. X 0.016 In., Max. Pressure...More

Melt Blown Filter Cartridge, 25 Microns, Polypropylene Filter&#x
  • AQUA-PURE
  • Melt Blown Filter Cartridge, 25 Microns, Polypropylene Filter Media, 20 gpm Flow Rate Melt Blown Filter Cartridge
  • Item # 4RP82
  • Mfr. Model # AP811
  • Melt Blown Filter Cartridge, 25 Microns, Filter Media Polypropylene, Height 9-3/4 In., Outside Dia. 4-5/8...More

Water Filter System,Blue/Clr,5 gpm
  • DUPONT
  • Water Filter System, Blue/Clr, 5 gpm Two-Stage Water Filtration System
  • Item # 25CA63
  • Mfr. Model # WFPF38001C
  • Water Filter System, Microns 20, Flow Rate 5 gpm, Max. Pressure 90 psi, Min. Pressure 30 psi, Service Life...More

Carbon Filter Cartridge, 5 Microns, Carbon Block Filter Med
  • PENTEK
  • Carbon Filter Cartridge, 5 Microns, Carbon Block Filter Media, 4 gpm Flow Rate Carbon Filter Cartridge
  • Item # 6RKE4
  • Mfr. Model # 255678-75
  • Carbon Filter Cartridge, 5 Microns, Filter Media Carbon Block, Height 20 In., Outside Dia. 4-5/8 In., Flow...More

Filter Housing,3/4 In NPT
  • PENTEK
  • Filter Housing, 3/4 In NPT Filter Housing,3/4 In NPT
  • Item # 1ECR1
  • Mfr. Model # 150469-75
  • Filter Housing, Height 13 1/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 13 1/8 In., Max. Pressure 100 PSI,...More

Cartridge,For Everpure Scotsman
  • SCOTSMAN
  • Cartridge, For Everpure Scotsman Cartridge,For Everpure Scotsman
  • Item # 36P009
  • Mfr. Model # APRC1-P
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Everpure Scotsman Filter Heads, Microns 5,...More

Filter Head Assembly,Single,3/8 In
  • EVERPURE
  • Filter Head Assembly, Single, 3/8 In Filter Head Assembly,Single,3/8 In
  • Item # 5WFJ1
  • Mfr. Model # EV9259-24
  • Filter Head Assembl, Foodservice Single Filter System Without Gauges, Pipe Size (In.) 3/8, Color Black,...More

Y Strainer, 1-1/4 in., FNPT,Forged Brass
  • GRAINGER APPROVED
  • Y Strainer, 1-1/4 in., FNPT, Forged Brass Y Strainer, 1-1/4 in., FNPT,Forged Brass
  • Item # 20XM13
  • Mfr. Model # YSFB-125
  • Y Strainer, Size 1-1/4 In., Connection FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 600, Blow-off Port...More

Strainer,1/2 in.,FNPT,250 psi,SS
  • WATTS
  • Strainer, 1/2 in., FNPT, 250 psi, SS Strainer,1/2 in.,FNPT,250 psi,SS
  • Item # 29YL66
  • Mfr. Model # 1/2 LF27
  • Strainer, Strainer, Size 1/2 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

Anti Flooding Device, 0.53 to 7.9 gpm Flow Rate
  • EVERPURE
  • Anti Flooding Device, 0.53 to 7.9 gpm Flow Rate Anti Flooding Device, 0.53 to 7.9 gpm Flow Rate
  • Item # 32UL63
  • Mfr. Model # EV9503-05
  • Anti Flooding Device, Height 3-1/2 In., Outside Dia. 2 In., Flow Rate 0.53 to 7.9 gpm, Max. Temp. 140 Degrees...More

Felt Filter Bag, Polypropylene Material, 100 gpm Max. Flow,
Felt Filter Bag, Polyester Material, 80 gpm Max. Flow,
Fuel Filter,1 In,10 Microns Water Block
  • DAYTON
  • Fuel Filter, 1 In, 10 Microns Water Block Fuel Filter,1 In,10 Microns Water Block
  • Item # 40M299
  • Mfr. Model # 40M299
  • Fuel Filter Housing, Spin on Cartridge, Size 1 In. NPT, Inputs/Outputs 1 In. NPT, Height (In.) 7-11/16, 10...More

Y Type Strainer,Ductile Iron,1/2 In
Y Strainer,3/4 In,Lead Free Bronze
  • APOLLO
  • Y Strainer, 3/4 In, Lead Free Bronze Y Strainer,3/4 In,Lead Free Bronze
  • Item # 36N613
  • Mfr. Model # 59LF004P2PR
  • Y Strainer, Size 3/4 In., Connection Press, Screen Size 20, Max. Pressure (PSI) 250, Blow-off Port (NPT) 1/2,...More

Polypropylene Filter Cartridge, 3 Microns, Polypropylene Filter
Cartridge,For EV9259-24, EV9272-41
  • EVERPURE
  • Cartridge, For EV9259-24, EV9272-41 Cartridge,For EV9259-24, EV9272-41
  • Item # 23MU25
  • Mfr. Model # EV9612-61
  • Replacement Filter Cartridge, Fits Brand Everpure, For Use With Mfr. No. EV9259-24, EV9272-41, Microns 0.5,...More

Cartridge,For IC-EZ-1 to IC-EZ-4
  • CULLIGAN
  • Cartridge, For IC-EZ-1 to IC-EZ-4 Cartridge,For IC-EZ-1 to IC-EZ-4
  • Item # 29AH58
  • Mfr. Model # RC-EZ-4
  • Replacement Filter Cartridge, Fits Brand Culligan, For Use With Mfr. No. IC-EZ-1, IC-EZ-3, IC-EZ-4, US-EZ-1,...More

Screen,1 1/2 In,CPVC
  • HAYWARD
  • Screen, 1 1/2 In, CPVC Screen,1 1/2 In,CPVC
  • Item # 3CEU1
  • Mfr. Model # YSX2015022
  • Screen, Size 1 1/2 In, Screen Size 1/32 In, Blow-off Port 1 1/2 In NPT, Material of Construction CPVC, Screen...More

Sleeve,Use w/Mfr. No. PT 8
Sleeve,Use w/Mfr. No. PT 20
Sleeve,Use w/Mfr. No. PT 12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More