Skip Content

Filter Results By

Applied Filters Clear All

Filtration

30 Results Found that Include 47 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Inline Filter,Ice Maker,8-3/8x2-1/4In
  • AQUA-PURE
  • Inline Filter, Ice Maker, 8-3/8x2-1/4In Inline Water Filter
  • Item # 3P782
  • Mfr. Model # AP717
  • Icemaker In Line Filter, Application Dirt/Rust, Taste/Odor, Scale, Rating 5 Microns, Maximum Flow 0.5 GPM,...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 Cartridge Filter Housing,3/4 In NPT,1 Cartridge
  • Item # 1ECP8
  • Mfr. Model # 150435-75
  • Filter Housing, Height 12 1/4 In., Width 5 1/8 In., Dia. 5 1/8 In., Length 12 1/4 In., Max. Pressure 125 PSI,...More

Carbon Filter Cartridge, 5 Microns, Carbon Filter Media
  • AQUA-PURE
  • Carbon Filter Cartridge, 5 Microns, Carbon Filter Media Carbon Filter Cartridge
  • Item # 49X980
  • Mfr. Model # APS117
  • Carbon Filter Cartridge, 5 Microns, Filter Media Carbon, Height 10 In., Outside Dia. 2-3/4 In., Max. Pressure...More

Inline Filter,Medium Volume, Single Pot
  • EVERPURE
  • Inline Filter, Medium Volume, Single Pot Inline Water Filter
  • Item # 23MU29
  • Mfr. Model # EV9100-86
  • Carbon Block Filter Cartridge, Length (In.) 10-1/2 In., Dia. 2.5 In., Max. Pressure (PSI) 125, Max. Water...More

Y Strainer,1In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 1In FNPT, Bronze Y Strainer,1In FNPT,Bronze
  • Item # 6NPX1
  • Mfr. Model # GGS_2NZA1
  • Y Strainer, Size 1 In., Connection FNPT, Screen Size 1.093 In., Max. Pressure (PSI) 400 @ 210 Degrees F, 125...More

Line Strainer, 1-1/4 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1-1/4 In FNPT Line Strainer, 1-1/4 In FNPT
  • Item # 6UJJ3
  • Mfr. Model # 7221990
  • Line Strainer, Port (In.) 1-1/4 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel...More

Line Strainer, 1In FNPT,Nylon
  • GRAINGER APPROVED
  • Line Strainer, 1In FNPT, Nylon Line Strainer, 1In FNPT,Nylon
  • Item # 6UJL0
  • Mfr. Model # 5587990
  • Line Strainer, Port (In.) 1 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Line Strainer, 1 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1 In FNPT Line Strainer, 1 In FNPT
  • Item # 6UJL4
  • Mfr. Model # 5588590
  • Line Strainer, Port (In.) 1 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Carbon Filter Cartridge, 25 Microns, Granular Activated Carbon&#
Septic Tank Filter, Polypropylene Filter Media, 1000 gpd Fl
Line Strainer, 1-1/4 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1-1/4 In FNPT Line Strainer, 1-1/4 In FNPT
  • Item # 6UJL1
  • Mfr. Model # 5589190
  • Line Strainer, Port (In.) 1-1/4 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Strainer,3/4 in.,Solder Joint,2.62 in. H
Filter Housing,125 psi,14-1/4 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 14-1/4 in. H, PP Filter Housing,125 psi,14-1/4 in. H,PP
  • Item # 28DV35
  • Mfr. Model # PWHP10BB34BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16...More

Carbon Filter Cartridge, 25 Microns, Granular Activated Carbon&#
  • CULLIGAN
  • Carbon Filter Cartridge, 25 Microns, Granular Activated Carbon Filter Media, 3 gpm Flow Rate Carbon Filter Cartridge
  • Item # 29AH52
  • Mfr. Model # RFC-BBSA
  • Carbon Filter Cartridge, 25 Microns, Filter Media Granular Activated Carbon, Height 9-3/4 In., Outside Dia....More

Strainer,1/4 in.,FNPT,250 psi,SS
  • WATTS
  • Strainer, 1/4 in., FNPT, 250 psi, SS Strainer,1/4 in.,FNPT,250 psi,SS
  • Item # 29YL64
  • Mfr. Model # 1/4 LF27
  • Strainer, Strainer, Size 1/4 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

Strainer,Pipeline Y,1 In
  • BELL & GOSSETT
  • Strainer, Pipeline Y, 1 In Strainer,Pipeline Y,1 In
  • Item # 4NU86
  • Mfr. Model # 415C - 1"
  • Pipeline Y Strainer, Max Steam Pressure 250 PSI, F NPT Connections 1 In, Screen Size 20, Cast Iron Body...More

Filter Housing,125 psi,7-7/16 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-7/16 in. W, PP Filter Housing,125 psi,7-7/16 in. W,PP
  • Item # 28DV33
  • Mfr. Model # PWHP10BB15BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 1-1/2 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16...More

Cartridge,For QT390001, QT270005
  • DUPONT
  • Cartridge, For QT390001, QT270005 Cartridge,For QT390001, QT270005
  • Item # 25CA80
  • Mfr. Model # WFQTC70001
  • Replacement Filter Cartridge, Fits Brand DuPont, For Use With Mfr. No. QT390001 and QT270005 , Microns 0.5,...More

Water Softener Cartridge, 1900 Microns, Cation Resin Filter
Strainer,1-1/2 in.,Threaded ,3.87 in. H
Strainer,3/4in,Threaded ,2.62 inH,Fiber
Filter Housing,125 psi,7-7/16 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 7-7/16 in. H, PP Filter Housing,125 psi,7-7/16 in. H,PP
  • Item # 28DV34
  • Mfr. Model # PWHP10BB1BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 1 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16 In.,...More

String Wound Filter Cartridge, 1 Microns, FDA Grade Rayon&#
Melt Blown Filter Cartridge, 5 Microns, Polypropylene Filter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More