Skip Content

Filter Results By

Applied Filters Clear All

Filtration

38 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cartridge,For QC10-GAC
  • PENTEK
  • Cartridge, For QC10-GAC Cartridge,For QC10-GAC
  • Item # 6XUV2
  • Mfr. Model # 155901-75
  • Replacement Filter Cartridge, Fits Brand Pentek, For Use With Mfr. No. QC10-GAC, Microns 20, Flow Rate 0.75...More

Line Strainer, 3/4 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 3/4 In FNPT Line Strainer, 3/4 In FNPT
  • Item # 6UJL3
  • Mfr. Model # 5733390
  • Line Strainer, Port (In.) 3/4 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Line Strainer, 1/2 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1/2 In FNPT Line Strainer, 1/2 In FNPT
  • Item # 6UJK8
  • Mfr. Model # 5731590
  • Line Strainer, Port (In.) 1/2 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Y Strainer, 1/2 in., FNPT, Forged Brass
  • GRAINGER APPROVED
  • Y Strainer, 1/2 in., FNPT, Forged Brass Y Strainer, 1/2 in., FNPT, Forged Brass
  • Item # 20XM10
  • Mfr. Model # YSFB-50
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 50 Mesh, Max. Pressure (PSI) 600, Blow-off Port (NPT)...More

Line Strainer, 3/4 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 3/4 In FNPT Line Strainer, 3/4 In FNPT
  • Item # 6UJK9
  • Mfr. Model # 7082190
  • Line Strainer, Port (In.) 3/4 FNPT, Max. Fluid Temp. (F) 125, 304 Microns, Mesh 50, Stainless Steel Screen,...More

Carbon Filter Cartridge, 0.5 Microns, Carbon Block Filter M
  • CULLIGAN
  • Carbon Filter Cartridge, 0.5 Microns, Carbon Block Filter Media, 0.9 gpm Flow Rate Carbon Filter Cartridge
  • Item # 29AH64
  • Mfr. Model # D-30A
  • Carbon Filter Cartridge, 0.5 Microns, Filter Media Carbon Block, Height 9-3/4 In., Outside Dia. 2-1/4 In.,...More

Filter Housing
  • AMIAD
  • Filter Housing Filter Housing
  • Item # 2P802
  • Mfr. Model # 1-0702-4252-0000
  • Filter Housing, Chemical Resistant, NPT 3/4 In, Height 5 1/2 In, Width 5 1/2 In, Flow 13 GPM, Housing...More

Graded Density Filter Cartridge, 25 Microns, Polypropylene Filte
Line Strainer, 1/2 In FNPT
  • GRAINGER APPROVED
  • Line Strainer, 1/2 In FNPT Line Strainer, 1/2 In FNPT
  • Item # 6UJL2
  • Mfr. Model # 5732190
  • Line Strainer, Port (In.) 1/2 FNPT, 304 Microns, Mesh 50, Stainless Steel Screen, White, Screen Area...More

Y Strainer,1/2In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 1/2In FNPT, Bronze Y Strainer,1/2In FNPT,Bronze
  • Item # 6NPW9
  • Mfr. Model # GGS_2NYZ8
  • Y Strainer, Size 1/2 In., Connection FNPT, Screen Size 0.593 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

Carbon Filter Cartridge, 5 Microns, Carbon Block Filter Med
Filter Screen
Strainer,In Line
  • FLOJET
  • Strainer, In Line Strainer,In Line
  • Item # 4YD36
  • Mfr. Model # 01740375G
  • In Line Strainer, In Port 3/8 Inch NPT Female, Out Port 3/8 Inch NPT Female, Maximum Flow 2 GPM, 40 Mesh...More

Screen,1/2 In,PVC
  • HAYWARD
  • Screen, 1/2 In, PVC Screen,1/2 In,PVC
  • Item # 3CER1
  • Mfr. Model # YSX1005022
  • Screen, Size 1/2 In, Screen Size 1/32 In, Blow-off Port 1/2 In NPT, Material of Construction PVC, Screen PVC,...More

Filter Screen
Cartridge,For 158723-75, 158724-75
  • PENTEK
  • Cartridge, For 158723-75, 158724-75 Cartridge,For 158723-75, 158724-75
  • Item # 1EDB6
  • Mfr. Model # 255706-75
  • Replacement Filter Cartridge, Fits Brand Pentek, For Use With Mfr. No. 158723-75, 158724-75, Microns 50, Flow...More

Filter Screen
Strainer,1 in.,Threaded ,2.62 in. H
Mesh Filter Bag, Polyester Material, 50 gpm Max. Flow,
  • GRAINGER APPROVED
  • Mesh Filter Bag, Polyester Material, 50 gpm Max. Flow, 150 Microns Polyester Mesh Filter Bag
  • Item # 1EUF1
  • Mfr. Model # 1EUF1
  • Filter Bag, Basic Material Mesh, Material Polyester, Max. Flow 50 gpm, Microns 150, Filter Size 4, Height 14...More

Y Strainer,3/8In FNPT,Bronze
  • GRAINGER APPROVED
  • Y Strainer, 3/8In FNPT, Bronze Y Strainer,3/8In FNPT,Bronze
  • Item # 6NPW8
  • Mfr. Model # GGS_2NYZ7
  • Y Strainer, Size 3/8 In., Connection FNPT, Screen Size 0.593 In., Max. Pressure (PSI) 400 @ 210 Degrees F,...More

String Wound Filter Cartridge, 50 Microns, Polypropylene Filter&
Filter Screen,Yellow,5 In L,Dia 1 1/4 In
Y Strainer,1/2 In,FNPT x FNPT
  • WILKINS
  • Y Strainer, 1/2 In, FNPT x FNPT Y Strainer,1/2 In,FNPT x FNPT
  • Item # 22N582
  • Mfr. Model # 12-SXL
  • Y Strainer, Size 1/2 In., Connection FNPT x FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 300 WOG, Blow-off...More

Carbon Filter Cartridge, 10 Microns, Carbon Block Filter Me
  • PENTEK
  • Carbon Filter Cartridge, 10 Microns, Carbon Block Filter Media, 2 gpm Flow Rate Carbon Filter Cartridge
  • Item # 6RKE8
  • Mfr. Model # 255672-75
  • Carbon Filter Cartridge, 10 Microns, Filter Media Carbon Block, Height 20 In., Outside Dia. 2-7/8 In., Flow...More

Filter Housing,3/4 In NPT,13 GPM
Water Filter Pitcher System,100 F
  • DUPONT
  • Water Filter Pitcher System, 100 F Water Filter Pitcher System,100 F
  • Item # 25CA58
  • Mfr. Model # WFPT100
  • Water Filter Pitcher System, .5 Microns, Height (In.) 10-1/2, Dia. (In.) 11-19/50, Connection Gravity Flow,...More

Filter Screen,Black,5 In L,Dia 1 1/4 In
Carbon Block Filter Cartridge, 0.5 Microns, Carbon Block Fi
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More