Skip Content

Filter Results By

Applied Filters Clear All

Filtration

36 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Filter Housing,125 psi,12in H,4-5/8in. W
  • WATTS
  • Filter Housing, 125 psi, 12in H, 4-5/8in. W Filter Housing,125 psi,12in H,4-5/8in. W
  • Item # 28DV32
  • Mfr. Model # PWHP1034CPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

Filter Housing,125 psi,4-5/8 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 4-5/8 in. W, PP Filter Housing,125 psi,4-5/8 in. W,PP
  • Item # 28DV31
  • Mfr. Model # PWHP1034BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

Filter Housing,125 psi,7-5/16 In W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-5/16 In W, PP Filter Housing,125 psi,7-5/16 In W,PP
  • Item # 28DV38
  • Mfr. Model # PWHP20BB34BPR
  • Filter Housing, Plastic, Size 20 In., Inputs/Outputs 3/4 In., Height (In.) 23-1/4 In., Width (In.) 7-5/16...More

Strainer,1/2 in.,FNPT,250 psi,SS
  • WATTS
  • Strainer, 1/2 in., FNPT, 250 psi, SS Strainer,1/2 in.,FNPT,250 psi,SS
  • Item # 29YL66
  • Mfr. Model # 1/2 LF27
  • Strainer, Strainer, Size 1/2 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

Reverse Osmosis System,1/4 In
  • WATTS
  • Reverse Osmosis System, 1/4 In Reverse Osmosis System,1/4 In
  • Item # 4TMF7
  • Mfr. Model # 544524
  • Reverse Osmosis System, Size 1/4 In., Membrane Type 4 Stage, Min. Feed Supply 2 GPM @ 40 PSI, 120/60 Voltage,...More

Duplex Strainer,1 1/2 In,Threaded,SS
  • WATTS
  • Duplex Strainer, 1 1/2 In, Threaded, SS Duplex Strainer,1 1/2 In,Threaded,SS
  • Item # 3NXJ6
  • Mfr. Model # 11/2 792F-HH SS Duplex Strainer Flgd
  • Duplex Strainer, Size 1-1/2 In., Flange Type Class 150, Connection Flanged, Screen Size .062 perf, Max....More

Duplex Strainer,1 1/4 In,Flanged,CI
  • WATTS
  • Duplex Strainer, 1 1/4 In, Flanged, CI Duplex Strainer,1 1/4 In,Flanged,CI
  • Item # 3NXH2
  • Mfr. Model # 11/4 791F-AH Duplex Strainer Flgd
  • Duplex Strainer, Size 1 1/4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

Basket Strainer,2 In,Flanged
  • WATTS
  • Basket Strainer, 2 In, Flanged Basket Strainer,2 In,Flanged
  • Item # 3NXK6
  • Mfr. Model # 2 155M-n
  • Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .045 perf, Max. Pressure...More

Filter Housing,125 psi,14-1/4 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 14-1/4 in. H, PP Filter Housing,125 psi,14-1/4 in. H,PP
  • Item # 28DV35
  • Mfr. Model # PWHP10BB34BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16...More

Strainer,1/4 in.,FNPT,250 psi,SS
  • WATTS
  • Strainer, 1/4 in., FNPT, 250 psi, SS Strainer,1/4 in.,FNPT,250 psi,SS
  • Item # 29YL64
  • Mfr. Model # 1/4 LF27
  • Strainer, Strainer, Size 1/4 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

Filter Housing,125 psi,23-1/4 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 23-1/4 in. H, PP Filter Housing,125 psi,23-1/4 in. H,PP
  • Item # 28DV36
  • Mfr. Model # PWHP20BB15BPR
  • Filter Housing, Plastic, Size 20 In., Inputs/Outputs 1-1/2 In., Height (In.) 23-1/4 In., Width (In.) 7-5/16...More

Scale Inhibitor Cartridge, Plastic Filter Media, 0.5 to 10&
Filter Housing,125 psi,7-7/16 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-7/16 in. W, PP Filter Housing,125 psi,7-7/16 in. W,PP
  • Item # 28DV33
  • Mfr. Model # PWHP10BB15BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 1-1/2 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16...More

Duplex Strainer,1 1/2 In,Flanged,CI
  • WATTS
  • Duplex Strainer, 1 1/2 In, Flanged, CI Duplex Strainer,1 1/2 In,Flanged,CI
  • Item # 3NXH3
  • Mfr. Model # 11/2 791F-AH CI Duplex Strainer Flgd
  • Duplex Strainer, Size 1 1/2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max....More

V Type Strainer,3/8 In,FNPT,Bronze
Filter Housing,125 psi,7-5/16 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-5/16 in. W, PP Filter Housing,125 psi,7-5/16 in. W,PP
  • Item # 28DV37
  • Mfr. Model # PWHP20BB1BPR
  • Filter Housing, Plastic, Size 20 In., Inputs/Outputs 1 In., Height (In.) 23-1/4 In., Width (In.) 7-5/16 In.,...More

Basket Strainer,4 In,Flanged,Cast Iron
  • WATTS
  • Basket Strainer, 4 In, Flanged, Cast Iron Basket Strainer,4 In,Flanged,Cast Iron
  • Item # 3NXF8
  • Mfr. Model # 4 125F
  • Basket Strainer, Size 4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure...More

Strainer,1/8 in.,FNPT,250 psi,SS
  • WATTS
  • Strainer, 1/8 in., FNPT, 250 psi, SS Strainer,1/8 in.,FNPT,250 psi,SS
  • Item # 29YL63
  • Mfr. Model # 1/8 LF27
  • Strainer, Strainer, Size 1/8 In., Connection FNPT, Screen Size 40 Mesh, Max. Pressure (PSI) 250, Material of...More

Filter Housing,2 In,1 to 150 Microns
  • WATTS
  • Filter Housing, 2 In, 1 to 150 Microns Filter Housing,2 In,1 to 150 Microns
  • Item # 26X547
  • Mfr. Model # PWHSG-ASY-WJCH-40-2IN
  • Filter Housing, Whole House, Size 2 In., Inputs/Outputs 2 In. Slip PVC Female, Height (In.) 42-45/64, 1 to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More