Skip Content

Filter Results By

Sub-Category
Item
Microns
Flow Rate
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Filtration Systems

25 Results Found that Include 136 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ice Machine Prefilter System,0.5 gpm
  • CULLIGAN
  • Ice Machine Prefilter System, 0.5 gpm Ice Machine Prefilter System,0.5 gpm
  • Item # 29AH59
  • Mfr. Model # IC-EZ-1
  • Ice Machine Filter System, Microns 5, Flow Rate 0.5 gpm, Max. Pressure 100 psi, Min. Pressure 30 psi, Service...More

Ice Machine System,1/2 In NPT,3 gpm
  • 3M WATER FILTRATION PRODUCTS
  • Ice Machine System, 1/2 In NPT, 3 gpm Ice Machine Filter System
  • Item # 4NY75
  • Mfr. Model # CFSBCI-1
  • Ice Machine Filter System, Microns 5, Flow Rate 3 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, With...More

Filter System,3/4 In NPT,10 gpm
  • AQUA-PURE
  • Filter System, 3/4 In NPT, 10 gpm Filter System,3/4 In NPT,10 gpm
  • Item # 3P776
  • Mfr. Model # AP430SS
  • Anti-Scale Filter System, Flow Rate 10 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, Without Gauge,...More

Steamer Filter System,3/4 In NPT,2.5 gpm
  • EVERPURE
  • Steamer Filter System, 3/4 In NPT, 2.5 gpm Steamer Filter System,3/4 In NPT,2.5 gpm
  • Item # 5WFG5
  • Mfr. Model # EV9797-21
  • Steamer Filter System, Microns 5, Flow Rate 2.5 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi, Pressure...More

Beverage Filter System,3.34 gpm
  • EVERPURE
  • Beverage Filter System, 3.34 gpm Beverage Filter System,3.34 gpm
  • Item # 6XWU0
  • Mfr. Model # EV9328-02
  • Beverage Filter System, Microns 0.5, Flow Rate 3.34 gpm, Max. Pressure 125 psi, Min. Pressure 10 psi,...More

Dishwasher Filter System,3/4In NPT,15gpm
  • EVERPURE
  • Dishwasher Filter System, 3/4In NPT, 15gpm Dishwasher Filter System,3/4In NPT,15gpm
  • Item # 5WFH4
  • Mfr. Model # EV9799-11
  • Dishwasher Filter System, Flow Rate 15 gpm, Max. Pressure 200 psi, Min. Pressure 10 psi, Pressure Drop 1 to 5...More

  • 3M
  • Filter Filter
  • Multiple product options available

    Multiple product options available

Water Filter System,3 Prong,2 gpm
  • OASIS
  • Water Filter System, 3 Prong, 2 gpm Water Filter System,3 Prong,2 gpm
  • Item # 29NU43
  • Mfr. Model # NWSD
  • Water Filter System, Microns 0.5 and 1, Flow Rate 2 gpm, Max. Pressure 100 psi, Pressure Drop 30 to 50 psi,...More

AER Water System,3/4 In NPT,5 gpm
  • 3M
  • AER Water System, 3/4 In NPT, 5 gpm AER Water System
  • Item # 2LMR2
  • Mfr. Model # HWB01
  • AER Water System, Microns 0.2, Flow Rate 5 gpm, Max. Pressure 125 psi, Min. Pressure 25 psi, With Gauge,...More

Water Filter System,1 In NPT,6 gpm
  • NORTH STAR
  • Water Filter System, 1 In NPT, 6 gpm Water Filter System,1 In NPT,6 gpm
  • Item # 3APU9
  • Mfr. Model # EPWHCW
  • Water Filter System, Microns 30, Flow Rate 6 gpm, Max. Pressure 125 psi, Min. Pressure 30 psi, Pressure Drop...More

Results per page:  16 | 32 | 48

Looking for high-quality water filtration systems suitable for drinking and cooking? Grainger can help! You'll find drinking water systems here with carbon block filter media that can reduce sediment, dirt and rust, lead, chlorine taste and odor. Filters help reduce cysts and VOCs. Plastic filter cartridge housings help to deliver high filtration efficiency and sediment capacity while helping to protect against pressure surges and water hammer. Get an icemaker inline filter to help ensure clean, clear ice dispensing. Shop Grainger today for a wide range of dependable filtration systems!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More