Skip Content

Filter Results By

Applied Filters Clear All

Height (In.)
  • View MoreView Less
Width (In.)
  • View MoreView Less
Max. Pressure (PSI)
Housing Material
  • View MoreView Less
Head Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Filter Housings

83 Results Found that Include 83 Products

Results per page: 16 | 32 | 48
Filter Housing,125 psi,12in H,4-5/8in. W
  • WATTS
  • Filter Housing, 125 psi, 12in H, 4-5/8in. WFilter Housing,125 psi,12in H,4-5/8in. W
  • Item # 28DV32
  • Mfr. Model # PWHP1034CPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

Filter Housing,125 psi,4-5/8 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 4-5/8 in. W, PPFilter Housing,125 psi,4-5/8 in. W,PP
  • Item # 28DV31
  • Mfr. Model # PWHP1034BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

Filter Housing,2 In NPT,5 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 5 CartridgesFilter Housing,2 In NPT,5 Cartridges
  • Item # 1EDF8
  • Mfr. Model # BC72052NA4D15-75
  • Filter Housing, Multi Cartridge, NPT 2 In., 36 Height (In.), Width 10 1/2 In., Dia. 10 1/2 In., Length 36...More

Water Filter Housing,1 in. NPT,Cartridge
  • AQUA-PURE
  • Water Filter Housing, 1 in. NPT, CartridgeWater Filter Housing,1 in. NPT,Cartridge
  • Item # 49X981
  • Mfr. Model # AP801
  • Water Filter Housing, Cartridge, Size 1 In. NPT, Inputs/Outputs 1 In. NPT, Height (In.) 13-5/16, Width (In.)...More

Filter Housing,3/4 in. NPT,Clear
  • CULLIGAN
  • Filter Housing, 3/4 in. NPT, ClearFilter Housing,3/4 in. NPT,Clear
  • Item # 29AH41
  • Mfr. Model # HF-360A
  • Filter Housing, Sediment, Size 3/4 In. NPT, Inputs/Outputs 3/4 In., Height (In.) 13, 5 Microns, Width (In.)...More

High Flow Filter System,1 In NPT
  • PENTEK
  • High Flow Filter System, 1 In NPTHigh Flow Filter System,1 In NPT
  • Item # 4BB52
  • Mfr. Model # 160166-75
  • High Flow Filter System, Multi Cartridge, NPT 1 In., 26 1/2 Height (In.), Width 15 1/4 In., Dia. 8 1/2 In.,...More

Filter Housing,3/4 in. NPT,Blue
  • CULLIGAN
  • Filter Housing, 3/4 in. NPT, BlueFilter Housing,3/4 in. NPT,Blue
  • Item # 29AH40
  • Mfr. Model # HF-150A
  • Filter Housing, Sediment, Size 3/4 In. NPT, Inputs/Outputs 3/4 In., Height (In.) 12-1/2, Width (In.) 5, Dia....More

Water Filter Housing,3/4in NPT,Cartridge
  • AQUA-PURE
  • Water Filter Housing, 3/4in NPT, CartridgeWater Filter Housing,3/4in NPT,Cartridge
  • Item # 49X982
  • Mfr. Model # AP1610SS
  • Water Filter Housing, Cartridge, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 12-3/4, Width...More

Filter Housing,125 psi,23-1/4 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 23-1/4 in. H, PPFilter Housing,125 psi,23-1/4 in. H,PP
  • Item # 28DV36
  • Mfr. Model # PWHP20BB15BPR
  • Filter Housing, Plastic, Size 20 In., Inputs/Outputs 1-1/2 In., Height (In.) 23-1/4 In., Width (In.) 7-5/16...More

Fuel Filter,1 In,10 Microns
  • DAYTON
  • Fuel Filter, 1 In, 10 MicronsFuel Filter,1 In,10 Microns
  • Item # 40M298
  • Mfr. Model # 40M298
  • Fuel Filter Housing, Inputs/Outputs 1 In NPT, Height 7-11/16 In., 10 Microns, Width 4-5/32 In., Dia. 3-11/16...More

Filter Housing,3/4In NPT,5GPM,316 SS
  • PARKER
  • Filter Housing, 3/4In NPT, 5GPM, 316 SSFilter Housing,3/4In NPT,5GPM,316 SS
  • Item # 6PAU1
  • Mfr. Model # BSSB10-3/4SD
  • Filter Housing, Cartridge, Inputs/Outputs 3/4 In NPT, Height (In.) 12-3/4, Width (In.) 3-5/8, Dia. (In.)...More

Filter Housing,125 psi,7-5/16 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-5/16 in. W, PPFilter Housing,125 psi,7-5/16 in. W,PP
  • Item # 28DV38
  • Mfr. Model # PWHP20BB34BPR
  • Filter Housing, Plastic, Size 20 In., Inputs/Outputs 3/4 In., Height (In.) 23-1/4 In., Width (In.) 7-5/16...More

Fuel Filter,1 In,10 Microns Water Block
  • DAYTON
  • Fuel Filter, 1 In, 10 Microns Water BlockFuel Filter,1 In,10 Microns Water Block
  • Item # 40M299
  • Mfr. Model # 40M299
  • Fuel Filter Housing, Inputs/Outputs 1 In NPT, Height 7-11/16 In., 10 Microns, Width 4-5/32 In., Dia. 3-11/16...More

Filter Housing,3/4In NPT,10GPM,316 SS
  • PARKER
  • Filter Housing, 3/4In NPT, 10GPM, 316 SSFilter Housing,3/4In NPT,10GPM,316 SS
  • Item # 6PAU2
  • Mfr. Model # BSSB20-3/4SD
  • Filter Housing, Cartridge, Inputs/Outputs 3/4 In NPT, Height (In.) 22-7/8, Width (In.) 3-5/8, Dia. (In.)...More

Filter Housing,3/4In NPT,10GPM,Steel
  • PARKER
  • Filter Housing, 3/4In NPT, 10GPM, SteelFilter Housing,3/4In NPT,10GPM,Steel
  • Item # 6PAT8
  • Mfr. Model # B20-3/4SD
  • Filter Housing, Cartridge, Inputs/Outputs 3/4 In NPT, Height (In.) 23, Width (In.) 3-5/8, Dia. (In.) 3-5/8,...More

Filter Housing,2 In,1 to 150 Microns
  • WATTS
  • Filter Housing, 2 In, 1 to 150 MicronsFilter Housing,2 In,1 to 150 Microns
  • Item # 26X547
  • Mfr. Model # PWHSG-ASY-WJCH-40-2IN
  • Filter Housing, Whole House, Size 2 In., Inputs/Outputs 2 In. Slip PVC Female, Height (In.) 42-45/64, 1 to...More

Filter Housing,125 psi,7-7/16 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 7-7/16 in. H, PPFilter Housing,125 psi,7-7/16 in. H,PP
  • Item # 28DV34
  • Mfr. Model # PWHP10BB1BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 1 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16 In.,...More

Filter Housing,1 in. NPT,Blue
  • CULLIGAN
  • Filter Housing, 1 in. NPT, BlueFilter Housing,1 in. NPT,Blue
  • Item # 29AH47
  • Mfr. Model # HD-950A
  • Filter Housing, Sediment, Size 1 In. NPT, Inputs/Outputs 1 In., Height (In.) 13-3/4, Width (In.) 7-1/8, Dia....More

Filter Housing,2 In NPT,7 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 7 CartridgesFilter Housing,2 In NPT,7 Cartridges
  • Item # 1EDG8
  • Mfr. Model # BC93072NA4D15-75
  • Filter Housing, Multi Cartridge, NPT 2 In., 46 1/2 Height (In.), Width 12 1/4 In., Dia. 12 1/4 In., Length 46...More

Filter Housing,125 psi,7-7/16 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-7/16 in. W, PPFilter Housing,125 psi,7-7/16 in. W,PP
  • Item # 28DV33
  • Mfr. Model # PWHP10BB15BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 1-1/2 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16...More

Filter Housing,1In NPT,15GPM,316 SS
  • PARKER
  • Filter Housing, 1In NPT, 15GPM, 316 SSFilter Housing,1In NPT,15GPM,316 SS
  • Item # 6PAU5
  • Mfr. Model # BSSB30-1SD
  • Filter Housing, Cartridge, Inputs/Outputs 1 In NPT, Height (In.) 33-1/4, Width (In.) 3-5/8, Dia. (In.) 3-5/8,...More

Filter Vessel, Microns,Glass Filled Poly
Filter Housing,125 psi,7-5/16 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 7-5/16 in. W, PPFilter Housing,125 psi,7-5/16 in. W,PP
  • Item # 28DV37
  • Mfr. Model # PWHP20BB1BPR
  • Filter Housing, Plastic, Size 20 In., Inputs/Outputs 1 In., Height (In.) 23-1/4 In., Width (In.) 7-5/16 In.,...More

Filter Housing,1In NPT,5GPM,316 SS
  • PARKER
  • Filter Housing, 1In NPT, 5GPM, 316 SSFilter Housing,1In NPT,5GPM,316 SS
  • Item # 6PAU3
  • Mfr. Model # BSSB10-1SD
  • Filter Housing, Cartridge, Inputs/Outputs 1 In NPT, Height (In.) 13, Width (In.) 3-5/8, Dia. (In.) 3-5/8,...More

Filter Housing,2 In NPT,6 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 6 CartridgesFilter Housing,2 In NPT,6 Cartridges
  • Item # 1NEV8
  • Mfr. Model # C88202N4D
  • Filter Housing, Multi Cartridge, NPT 2 In., 28 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 28...More

Filter Housing,Cartridge,50GPM,304 SS
  • PARKER
  • Filter Housing, Cartridge, 50GPM, 304 SSFilter Housing,Cartridge,50GPM,304 SS
  • Item # 4NVD6
  • Mfr. Model # CHG5D2T
  • Filter Housing, Cartridge, Inputs/Outputs 2 In NPT, Height 47.41 In., Dia. 7.65 In., Flow Rate 50 GPM, Max....More

Filter Housing,2 In NPT,5 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 5 CartridgesFilter Housing,2 In NPT,5 Cartridges
  • Item # 1EDG4
  • Mfr. Model # BC73052NA4D15-75
  • Filter Housing, Multi Cartridge, NPT 2 In., 46 Height (In.), Width 10 1/2 In., Dia. 10 1/2 In., Length 46...More

Filter Housing,2 In NPT,5 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 5 CartridgesFilter Housing,2 In NPT,5 Cartridges
  • Item # 1YBN8
  • Mfr. Model # BC72052NA6D15-75
  • Filter Housing, Multi Cartridge, NPT 2 In., 36 Height (In.), Width 10 1/2 In., Dia. 10 1/2 In., Length 36...More

Filter Housing,2 In NPT,3 Cartridges
  • PENTEK
  • Filter Housing, 2 In NPT, 3 CartridgesFilter Housing,2 In NPT,3 Cartridges
  • Item # 1NEV7
  • Mfr. Model # C66302NCD-75
  • Filter Housing, Multi Cartridge, NPT 2 In., 38 1/2 Height (In.), Width 8 1/4 In., Dia. 8 1/4 In., Length 38...More

Water Filter Housing,Multi Cartridge
  • AQUA-PURE
  • Water Filter Housing, Multi CartridgeWater Filter Housing,Multi Cartridge
  • Item # 49X983
  • Mfr. Model # AP2610SS
  • Water Filter Housing, Multi Cartridge, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 23-1/4,...More

Filter Housing,125 psi,14-1/4 in. H,PP
  • WATTS
  • Filter Housing, 125 psi, 14-1/4 in. H, PPFilter Housing,125 psi,14-1/4 in. H,PP
  • Item # 28DV35
  • Mfr. Model # PWHP10BB34BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 14-1/4 In., Width (In.) 7-7/16...More

Filter Housing,High Flow,84-1/2 in H
  • 3M
  • Filter Housing, High Flow, 84-1/2 in HFilter Housing,High Flow,84-1/2 in H
  • Item # 33KK90
  • Mfr. Model # 3M-1HF60HCGD
  • Filter Housing, High Flow, Size 60 in., Inputs/Outputs 4 in., Height ( in.) 84-1/2, Width ( in.) 8-5/8, Dia....More

Results per page: 16 | 32 | 48