Skip Content

Filter Results By

Height (In.)
Width (In.)
Max. Pressure (PSI)
Housing Material
Head Material
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Filter Housings

130 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 1ECP8
  • Mfr. Model # 150435-75
  • Filter Housing, Height 12 1/4 In., Width 5 1/8 In., Dia. 5 1/8 In., Length 12 1/4 In., Max. Pressure 125 PSI,...More

Filter Housing,1 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1 In NPT, 1 CartridgeFilter Housing,1 In NPT,1 Cartridge
  • Item # 4BA76
  • Mfr. Model # 150237-75
  • Filter Housing, Height 13 1/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 13 1/8 In., Max. Pressure 100 PSI,...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 1ECP4
  • Mfr. Model # 150067-75
  • Filter Housing, Height 12 1/4 In., Width 5 1/8 In., Dia. 5 1/8 In., Length 12 1/4 In., Max. Pressure 125 PSI,...More

Filter Housing,3/4 in. NPT,Clear
  • CULLIGAN
  • Filter Housing, 3/4 in. NPT, ClearFilter Housing,3/4 in. NPT,Clear
  • Item # 29AH41
  • Mfr. Model # HF-360A
  • Filter Housing, Sediment, Size 3/4 In. NPT, Inputs/Outputs 3/4 In., Height (In.) 13, 5 Microns, Width (In.)...More

Filter Housing,1 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1 In NPT, 1 CartridgeFilter Housing,1 In NPT,1 Cartridge
  • Item # 4BA77
  • Mfr. Model # 150233-75
  • Filter Housing, Height 23 3/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 23 3/8 In., Max. Pressure 90 PSI,...More

Filter Housing,3/4In NPT,10GPM,Steel
  • PARKER
  • Filter Housing, 3/4In NPT, 10GPM, SteelFilter Housing,3/4In NPT,10GPM,Steel
  • Item # 6PAT8
  • Mfr. Model # B20-3/4SD
  • Filter Housing, Cartridge, Inputs/Outputs 3/4 In NPT, Height (In.) 23, Width (In.) 3-5/8, Dia. (In.) 3-5/8,...More

Fuel Filter,3/4 In,10 Microns
  • DAYTON
  • Fuel Filter, 3/4 In, 10 MicronsFuel Filter,3/4 In,10 Microns
  • Item # 12F727
  • Mfr. Model # 12F727
  • Fuel Filter, 3/4 In, Inputs/Outputs 3/4 In NPT, Height 10-1/4 In., 10 Microns, Width 4-1/4 In., Dia. 4-1/4...More

Fuel Filter,1 In,10 Microns
  • DAYTON
  • Fuel Filter, 1 In, 10 MicronsFuel Filter,1 In,10 Microns
  • Item # 12F728
  • Mfr. Model # 12F728
  • Fuel Filter, 1 In, Inputs/Outputs 1 In NPT, Height 10-1/4 In., 10 Microns, Width 4-1/4 In., Dia. 4-1/4 In.,...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 1ECP9
  • Mfr. Model # 150467-75
  • Filter Housing, Height 23 7/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 23 7/8 In., Max. Pressure 90 PSI,...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 1ECP5
  • Mfr. Model # 150069-75
  • Filter Housing, Height 23 7/8 In., Width 5 1/8 In., Dia. 5 1/8 In., Length 23 7/8 In., Max. Pressure 125 PSI,...More

Water Filter Housing,3/4in NPT,Cartridge
  • AQUA-PURE
  • Water Filter Housing, 3/4in NPT, CartridgeWater Filter Housing,3/4in NPT,Cartridge
  • Item # 49X982
  • Mfr. Model # AP1610SS
  • Water Filter Housing, Cartridge, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 12-3/4, Width...More

Filter Housing,3/4 In NPT
  • PENTEK
  • Filter Housing, 3/4 In NPTFilter Housing,3/4 In NPT
  • Item # 1ECR1
  • Mfr. Model # 150469-75
  • Filter Housing, Height 13 1/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 13 1/8 In., Max. Pressure 100 PSI,...More

Filter Housing,1 1/2 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1 1/2 In NPT, 1 CartridgeFilter Housing,1 1/2 In NPT,1 Cartridge
  • Item # 1ECP6
  • Mfr. Model # 150235-75
  • Filter Housing, Height 23 7/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 23 7/8 In., Max. Pressure 90 PSI,...More

Filter Housing,3/4 in. NPT,Blue
  • CULLIGAN
  • Filter Housing, 3/4 in. NPT, BlueFilter Housing,3/4 in. NPT,Blue
  • Item # 29AH40
  • Mfr. Model # HF-150A
  • Filter Housing, Sediment, Size 3/4 In. NPT, Inputs/Outputs 3/4 In., Height (In.) 12-1/2, Width (In.) 5, Dia....More

Housing,Fuel Filter
  • FILL-RITE
  • Housing, Fuel FilterHousing,Fuel Filter
  • Item # 4FY23
  • Mfr. Model # 311KTF7029GR
  • Filter Housing, Fuel, NPT 1 In, Height With Canister 12 3/4 In, Width 5 1/2 In, Flow 40 GPM, Max Pressure 50...More

Filter Housing
  • AMIAD
  • Filter HousingFilter Housing
  • Item # 2P802
  • Mfr. Model # 1-0702-4252-0000
  • Filter Housing, Chemical Resistant, NPT 3/4 In, Height 5 1/2 In, Width 5 1/2 In, Flow 13 GPM, Housing...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 4BA74
  • Mfr. Model # 150193-75
  • Filter Housing, NPT 3/4 In., 12 1/8 Height (In.), Width 5 1/8 In., Dia. 5 1/8 In., Length 12 1/8 In., Flow 8...More

Filter Housing,1 1/2 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1 1/2 In NPT, 1 CartridgeFilter Housing,1 1/2 In NPT,1 Cartridge
  • Item # 1ECP7
  • Mfr. Model # 150239-75
  • Filter Housing, Height 13 1/8 In., Width 7 1/4 In., Dia. 7 1/4 In., Length 13 1/8 In., Max. Pressure 100 PSI,...More

Filter Housing,125 psi,4-5/8 in. W,PP
  • WATTS
  • Filter Housing, 125 psi, 4-5/8 in. W, PPFilter Housing,125 psi,4-5/8 in. W,PP
  • Item # 28DV31
  • Mfr. Model # PWHP1034BPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

Filter Housing,1 In NPT,30 GPM
Filter,Water,3/4" NPT Horizonal
Filter Housing,3/4 In,Length 10 In
  • PENTEK
  • Filter Housing, 3/4 In, Length 10 InFilter Housing,3/4 In,Length 10 In
  • Item # 4PCC1
  • Mfr. Model # 156017-75
  • Filter Housing, Size 3/4 In. NPT, Height (In.) 13-3/4, Width (In.) 4-1/8, Dia. (In.) 4-1/8, Dimension (In.)...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 4BA75
  • Mfr. Model # 150194-75
  • Filter Housing, NPT 3/4 In., 22 1/4 Height (In.), Width 5 1/8 In., Dia. 5 1/8 In., Length 22 1/4 In., Flow 20...More

Housing,Fuel Filter
  • FILL-RITE
  • Housing, Fuel FilterHousing,Fuel Filter
  • Item # 4FY21
  • Mfr. Model # 1200KTF7018
  • Fuel Filter Housing, Filter Head, Size 3/4 In. NPT, Inputs/Outputs 3/4 In. NPT, Height (In.) 11, Width (In.)...More

Water Filter Housing,1 in. NPT,Cartridge
  • AQUA-PURE
  • Water Filter Housing, 1 in. NPT, CartridgeWater Filter Housing,1 in. NPT,Cartridge
  • Item # 49X981
  • Mfr. Model # AP801
  • Water Filter Housing, Cartridge, Size 1 In. NPT, Inputs/Outputs 1 In. NPT, Height (In.) 13-5/16, Width (In.)...More

Filter Housing,125 psi,12in H,4-5/8in. W
  • WATTS
  • Filter Housing, 125 psi, 12in H, 4-5/8in. WFilter Housing,125 psi,12in H,4-5/8in. W
  • Item # 28DV32
  • Mfr. Model # PWHP1034CPR
  • Filter Housing, Plastic, Size 10 In., Inputs/Outputs 3/4 In., Height (In.) 12 In., Width (In.) 4-5/8 In.,...More

Filter Housing,3/4 In NPT,13 GPM
Filter Housing,Isoplast,3/4 In NPT
  • AQUA-PURE
  • Filter Housing, Isoplast, 3/4 In NPTFilter Housing,Isoplast,3/4 In NPT
  • Item # 1ZKK5
  • Mfr. Model # AP102T
  • Filter Housing, Valve-in-Head, Size 3/4 In. FNPT, Height (In.) 26, Dia. (In.) 4-9/16, Length (In.) 26, Max....More

Filter Housing,High Flow,1 In NPT
  • AQUA-PURE
  • Filter Housing, High Flow, 1 In NPTFilter Housing,High Flow,1 In NPT
  • Item # 1WXT2
  • Mfr. Model # AP802
  • Filter Housing, High Flow, Dia. 4 3/4 In., Length 23 7/16 In., Max. Pressure 100 PSI, Pressure Drop 1 PSI,...More

Filter Housing,1/2 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 1/2 In NPT, 1 CartridgeFilter Housing,1/2 In NPT,1 Cartridge
  • Item # 4BB50
  • Mfr. Model # 158319-75
  • Filter Housing, NPT 1/2 In., 11 3/4 Height (In.), Width 4 3/8 In., Dia. 4 3/8 In., Length 11 3/4 In., Flow 8...More

Filter Housing,3/4 In NPT,1 Cartridge
  • PENTEK
  • Filter Housing, 3/4 In NPT, 1 CartridgeFilter Housing,3/4 In NPT,1 Cartridge
  • Item # 4BA78
  • Mfr. Model # 150150-75
  • Filter Housing, Size 3/4 In. NPT, Height (In.) 12-1/2 In., Width (In.) 5-1/8 In., Dia. (In.) 5-1/8 In.,...More

Water Filter,1" NPT Horizontal
  • AQUA-PURE
  • Water Filter, 1" NPT HorizontalWater Filter,1" NPT Horizontal
  • Item # 6YJ17
  • Mfr. Model # SST2HB
  • Water Filter, Cartridge, 1" NPT Horizonal, Height 22 5/16 In, Dia 4 5/32 In, Max Pressure 300 PSI, Head...More

Results per page: 16 | 32 | 48

Filter housings from Grainger come in a wide range of sizes and styles for use with select filter cartridges. Materials used to increase usability include stainless steel, polypropylene, glass-reinforced nylon, carbon steel and more. Typical uses for filter housings include but are not limited to but are not limited to, undersink residential filtration, pre- and post-reverse osmosis systems, recreational vehicle filtration, and food service.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More