Skip Content

Filter Results By

Applied Filters Clear All

Filter Cartridges Sub-Category
Item
  • View MoreView Less
Microns
  • View MoreView Less
Filter Media
  • View MoreView Less
Height
  • View MoreView Less
Outside Dia.
  • View MoreView Less
Flow Rate
  • View MoreView Less
Max. Temp.
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Filter Cartridges

60 Results Found that Include 159 Products 

Results per page: 16 | 32 | 48
Thermally Bonded Cartridge,5 gpm,5 Mic
  • PENTEK
  • Thermally Bonded Cartridge, 5 gpm, 5 Mic
  • Item # 1ECZ7
  • Mfr. Model # 155749-75
  • Thermally Bonded Filter Cartridge, 5 Microns, Filter Media Polypropylene, Height 9-3/4 In., Outside Dia....More

Graded Density Cart.,8 gpm,5 Mic,PK 2
  • AQUA-PURE
  • Graded Density Cart., 8 gpm, 5 Mic, PK 2
  • Item # 3P775
  • Mfr. Model # AP420
  • Graded Density Filter Cartridge, 5 Microns, Filter Media Cellulose, Height 9-3/4 In., Outside Dia. 2-5/8 In.,...More

  • 3M WATER FILTRATION PRODUCTS
  • Scale/Taste Cartridge
  • Multiple product options available

String Wound Cartridge,10In,15 Mic,2PK
  • DUPONT
  • String Wound Cartridge, 10In, 15 Mic, 2PK
  • Item # 25CA70
  • Mfr. Model # WFPFC4002
  • String Wound Filter Cartridge, 15 Microns, Filter Media Polypropylene, Height 10 In., Outside Dia. 2 In.,...More

Poly Block Cartridge,10In,10 Mic,2PK
  • DUPONT
  • Poly Block Cartridge, 10In, 10 Mic, 2PK
  • Item # 25CA69
  • Mfr. Model # WFPFC5002
  • Polypropylene Block Filter Cartridge, 10 Microns, Filter Media Polypropylene Block, Height 10 In., Outside...More

Radial Flow Cartridge,6 gpm,20 Mic
  • PENTEK
  • Radial Flow Cartridge, 6 gpm, 20 Mic
  • Item # 4BA90
  • Mfr. Model # 155263-75
  • Radial Flow Filter Cartridge, 20 Microns, Height 20 In., Outside Dia. 4-1/2 In., Flow Rate 6 gpm, Max. Temp....More

Filter Cartridge,1.67 gpm,125 psi
  • EVERPURE
  • Filter Cartridge, 1.67 gpm, 125 psi
  • Item # 32UL58
  • Mfr. Model # 155014-43
  • Filter Cartridge, 5 Microns, Filter Media Polyester, Height 17 In., Outside Dia. 3 In., Flow Rate 1.67 gpm,...More

  • FULFLO
  • Filter Cartridge
  • Multiple product options available

  • WATTS
  • Carbon Block Filter
  • Multiple product options available

Cartridge, 8in.x18in., Polypropylene
  • PRO PRODUCTS
  • Cartridge, 8in.x18in., Polypropylene
  • Item # 23PD88
  • Mfr. Model # GP10C
  • Cartridge, Filter Media Polypropylene Crystals, Height 10 In., Outside Dia. 2-1/2 In., Reduces Scale and Iron...More

Filter Cartridge,3.5 gpm,125 psi
  • EVERPURE
  • Filter Cartridge, 3.5 gpm, 125 psi
  • Item # 32UL48
  • Mfr. Model # EV9606-01
  • Filter Cartridge, 0.5 Microns, Filter Media Mechanical, Fybredyne Media, Height 20-3/4 In., Outside Dia. 3...More

Filter Cartridge,1.5gpm,125psi
  • EVERPURE
  • Filter Cartridge, 1.5gpm, 125psi
  • Item # 32UL51
  • Mfr. Model # EV9627-04
  • Filter Cartridge, 0.5 Microns, Filter Media Carbon, Height 20-3/4 In., Outside Dia. 3 In., Flow Rate 1.5 gpm,...More

Filter Cartridge,1 gpm,125 psi,17 in. H
  • EVERPURE
  • Filter Cartridge, 1 gpm, 125 psi, 17 in. H
  • Item # 32UL62
  • Mfr. Model # EV9668-24
  • Filter Cartridge, 0.5 Microns, Filter Media Carbon, Height 17 In., Outside Dia. 3 In., Flow Rate 1 gpm, Max....More

Resin Bonded Cart.,10 gpm,10 Mic,PK 6
  • PARKER
  • Resin Bonded Cart., 10 gpm, 10 Mic, PK 6
  • Item # 4NVC2
  • Mfr. Model # PRO10-20
  • Resin Bonded Filter Cartridge, 10 Microns, Filter Media Acrylic, Polyester Blended Fibers Impregnated with...More

Filter Cartridge,1.5 gpm,125 psi
  • EVERPURE
  • Filter Cartridge, 1.5 gpm, 125 psi
  • Item # 32UL50
  • Mfr. Model # EV9607-41
  • Filter Cartridge, 0.5 Microns, Filter Media Carbon, Height 17 In., Outside Dia. 3 In., Flow Rate 1.5 gpm,...More

Results per page: 16 | 32 | 48