Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Color
Shape
Width
Length
Diameter
Tensile Strength
Adhesion Strength
Brand
Price
Shop By

Film Tape

8 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    Film Tape,Polyimide,Amber,1/2 In x 50 Ft
    • DUPONT
    • Film Tape, Polyimide, Amber, 1/2 In x 50 FtFilm Tape
    • Item # 15C515
    • Mfr. Model # Kapton HN
    • Film Tape, Material Dupont Kapton Polyimide, Amber, Shape Continuous Roll, Width 1/2 In., Length 50 ft.,...More

    • GRAINGER APPROVED
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

    Cloth Tape,1-1/2 In x 5 yd,5 mil,Tan
    • GRAINGER APPROVED
    • Cloth Tape, 1-1/2 In x 5 yd, 5 mil, TanPTFE Coated Cloth Tape
    • Item # 15C715
    • Mfr. Model # 15C715
    • PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Width 1-1/2 In.,...More

    • 3M PREFERRED CONVERTER
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

    • GRAINGER APPROVED
    • Conformable TapeConformable Tape
    • Multiple product options available

      Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

    • GRAINGER APPROVED
    • Metalized Film TapeMetalized Film Tape
    • Multiple product options available

      Metalized Film Tape, Material Polyester, Shape Continuous Roll, Tensile Strength 24 lb./in., Adhesion Strength 45 oz./in., Acrylic and Performance Temp. -60° to 300°F;...More

    • 3M PREFERRED CONVERTER
    • UHMW Film TapeUHMW Film Tape
    • Multiple product options available

      UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More