Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Material
Width
Length
Shape
Thickness
Diameter
Tensile Strength
Adhesion Strength
Brand
Price
Shop By

Film Tape

13 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Black Vinyl Chart Tape, 1/16" Width, 54 ft. Lengt
  • 3M
  • Metalized Film Tape Metalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

Clear Cloth Repair Tape, 2" Width, 9 yd. Length,
  • GRAINGER APPROVED
  • PTFE Coated Cloth Tape PTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

Red Vinyl Chart Tape, 1/16" Width, 54 ft. Length
Blue Vinyl Chart Tape, 1/16" Width, 54 ft. Length
  • GRAINGER APPROVED
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Metalized Film Tape Metalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Tensile Strength 24 lb./in., Adhesion Strength 45 oz./in., Acrylic and Performance Temp. -60° to 300°F;...More

White Vinyl Chart Tape, 1/16" Width, 54 ft. Lengt
Gray PTFE Conformable Tape, 1/2" Width, 5 yd. Len
  • 3M
  • Repositionable Tape Repositionable Tape
  • Multiple product options available

    Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Length 5 yd., Tensile Strength 19 lb./in., Adhesion Strength 25 oz./in. (Front) 23 oz./in. (Back),...More

  • 3M
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

Yellow Vinyl Chart Tape, 1/16" Width, 54 ft. Leng
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More