Skip Content

Filter Results By

Item
Width
Length
Thickness
Color
Material
Shape
Diameter
Tensile Strength
Adhesion Strength
Brand
Price
Shop By

Film Tape

41 Results Found that Include 885 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • PTFE Coated Cloth TapePTFE Coated Cloth Tape
  • Multiple product options available

    PTFE Coated Cloth Tape, Material PTFE Impregnated Fiberglass, Tan, Shape Continuous Roll, Length 5 yd. and Performance Temp. Up to 500°F; Varies by Width, Tensile...More

  • POLYKEN
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape, Material Polyethylene, Width 48mm, Tensile Strength 23 lb./in. and Adhesion Strength 60 oz./in.; Varies by Color and Length

RedPolyethylene Film Tape 48mm Width, 55m Length, 7.0 mil&#
  • GRAINGER APPROVED
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • 3M
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Conformable TapeConformable Tape
  • Multiple product options available

    Conformable Tape, Material PTFE, Shape Continuous Roll and Performance Temp. Up to 500°F; Varies by Color, Width, Length, Tensile Strength and Adhesion Strength

  • 3M PREFERRED CONVERTER
  • UHMW Film TapeUHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

  • 3M PREFERRED CONVERTER
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

  • GRAINGER APPROVED
  • Sealing TapeSealing Tape
  • Multiple product options available

    Sealing Tape, Material Polyethylene, Shape Continuous Roll and Length 36 yd.; Varies by Color and Width

  • DUPONT
  • Film TapeFilm Tape
  • Multiple product options available

    Multiple product options available

ClearCloth Repair Tape 2" Width, 9 yd. Length, 8.2
  • GRAINGER APPROVED
  • Squeak Reduction TapeSqueak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Material UHMW Nonconductive Polyethylene, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 30 lb./in., Adhesion Strength 90 oz./in....More

  • GRAINGER APPROVED
  • Special Use TapeSpecial Use Tape
  • Multiple product options available

    Special Use Tape, Material Plasticized Paper, Shape Continuous Roll, Width 3/4" and Length 120 ft.; Varies by Color

  • 3M
  • PTFE Film TapePTFE Film Tape
  • Multiple product options available

    PTFE Film Tape, Material Extruded PTFE, Shape Continuous Roll, Length 36 yd., Tensile Strength 22 lb./in., Adhesion Strength 27 oz./in., Silicone, Performance Temp. -65°...More

  • GRAINGER APPROVED
  • Metalized Film TapeMetalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Tensile Strength 24 lb./in., Adhesion Strength 45 oz./in., Acrylic and Performance Temp. -60° to 300°F;...More

AmberPolyimide Film Tape 1" Width, 36 yd. Length
AmberPolyimide Film Tape 3" Width, 36 yd. Length
  • TAPECASE
  • PTFE Antistatic TapePTFE Antistatic Tape
  • Multiple product options available

    PTFE Antistatic Tape, Material PTFE Coated Fiberglass Fabric, Black, Shape Continuous Roll, Width 4", Length 18 yd., Clean Release Silicone and Performance Temp. -100°...More

  • 3M PREFERRED CONVERTER
  • Extreme Sealing TapeExtreme Sealing Tape
  • Multiple product options available

    Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

  • 3M PREFERRED CONVERTER
  • Repositionable TapeRepositionable Tape
  • Multiple product options available

    Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Length 5 yd., Tensile Strength 19 lb./in., Adhesion Strength 25 oz./in. (Front) 23 oz./in. (Back),...More

  • 3M PREFERRED CONVERTER
  • Metalized Film TapeMetalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

  • BRADY
  • Overlaminate TapeOverlaminate Tape
  • Multiple product options available

    Overlaminate Tape, Material Polyester/Laminate, Clear, Shape Continuous Roll, Performance Temp. 0° to 130°F and Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144;...More

  • 3M
  • Double Coated Film TapeDouble Coated Film Tape
  • Multiple product options available

    Double Coated Film Tape, Material Polyethylene, Clear, Shape Roll, Synthetic Rubber and Performance Temp. 120° to 150°F; Varies by Width, Length, Diameter and Adhesion...More

  • SCOTCH
  • Film TapeFilm Tape
  • Multiple product options available

    Film Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

Polyester Film Tape 2" Width, 36 yd. Length, 4.1
TanVinyl Matting Tape 2" Width, 10 ft. Length, 38
  • 3M
  • Double Coated Paper TapeDouble Coated Paper Tape
  • Multiple product options available

    Double Coated Paper Tape, Material Kraft Paper, Clear, Shape Roll, Length 36 yd., Rubber and Performance Temp. 120° to 150°F; Varies by Width, Diameter and Adhesion...More

Polyethylene Riveters Tape 1" Width, 36 yd. Length, 3.
  • GRAINGER APPROVED
  • UHMW Film TapeUHMW Film Tape
  • Multiple product options available

    UHMW Film Tape, Clear, Shape Continuous Roll and Adhesion Strength 50 oz./in.; Varies by Material, Width, Length and Tensile Strength

  • 3M PREFERRED CONVERTER
  • Squeak Reduction TapeSqueak Reduction Tape
  • Multiple product options available

    Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

RedPolyethylene Film Tape 1-7/8" Width, 55m Length
Results per page: 16 | 32 | 48

Grainger carries a wide variety of film tape for color coding, marking, holding and shrink-wrapping as well as tapes used to create a low friction surface. Film tape is also used to repair books and spotlight gels. You’ll also find polyimide film tape here, which is used in a wide variety of applications such as substrates for flexible printed circuits, transformer and capacitor insulation, bar code labels and more. This selection also includes polyester, polyethylene and PTFE film tapes. Look to Grainger for the film tape you need.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More