Skip Content

Filter Results By

Item
  • View MoreView Less
Material
  • View MoreView Less
Color
  • View MoreView Less
Shape
Width
  • View MoreView Less
Length
  • View MoreView Less
Diameter
  • View MoreView Less
Tensile Strength
  • View MoreView Less
Adhesion Strength
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Film Tape

7 Results Found that Include 366 Products

Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • Film TapeFilm Tape
    • Multiple product options available

      Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • Metalized Film TapeMetalized Film Tape
    • Multiple product options available

      Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

    • 3M PREFERRED CONVERTER
    • Extreme Sealing TapeExtreme Sealing Tape
    • Multiple product options available

      Extreme Sealing Tape, Material Ionomer, Translucent White, Shape Continuous Roll, Length 5 yd., Tensile Strength 13 lb./in., Adhesion Strength 158 oz./in., Acrylic,...More

    • 3M PREFERRED CONVERTER
    • PTFE Film TapePTFE Film Tape
    • Multiple product options available

      PTFE Film Tape, Shape Continuous Roll and Standards ASTM D3330, D3759, D3652; Varies by Material, Color, Width, Length, Tensile Strength and Adhesion Strength

    • 3M PREFERRED CONVERTER
    • UHMW Film TapeUHMW Film Tape
    • Multiple product options available

      UHMW Film Tape, Material Polyethylene, Clear, Shape Continuous Roll, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by Width, Length,...More

    • 3M PREFERRED CONVERTER
    • Repositionable TapeRepositionable Tape
    • Multiple product options available

      Repositionable Tape, Material UPVC, Clear, Shape Continuous Roll, Length 5 yd., Tensile Strength 19 lb./in., Adhesion Strength 25 oz./in. (Front) 23 oz./in. (Back),...More

    • 3M PREFERRED CONVERTER
    • Squeak Reduction TapeSqueak Reduction Tape
    • Multiple product options available

      Squeak Reduction Tape, Shape Continuous Roll, Tensile Strength 40 lb./in., Acrylic, Performance Temp. -30° to 225°F and Standards ASTM D3330, D3759, D3652; Varies by...More

    Results per page: 16 | 32 | 48