Skip Content

Filter Results By

Applied Filters Clear All

Files

118 Results Found that Include 400 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NICHOLSON
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

Needle File Set,10 Pieces,5-1/2 In. L
  • GRAINGER APPROVED
  • Needle File Set, 10 Pieces, 5-1/2 In. L Needle File Set,10 Pieces,5-1/2 In. L
  • Item # 4EEK3
  • Mfr. Model # 430
  • Needle File Set, Swiss Pattern, Number of Pieces 10, Natural Finish, Length 5-1/2 In., Cut Type Angle,...More

Needle File Set,Swiss,5-1/2 In. L
  • GENERAL TOOLS
  • Needle File Set, Swiss, 5-1/2 In. L Needle File Set,Swiss,5-1/2 In. L
  • Item # 23N602
  • Mfr. Model # 707475
  • Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2, Profile...More

  • NICHOLSON
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Needle File Set,Swiss,5-1/2 In. L
  • NICHOLSON
  • Needle File Set, Swiss, 5-1/2 In. L Needle File Set,Swiss,5-1/2 In. L
  • Item # 6A632
  • Mfr. Model # 37398
  • Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2, Profile...More

File Handle w/Inserts,Plastic
Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

Government Facility File Set,American
  • SIMONDS
  • Government Facility File Set, American Government Facility File Set,American
  • Item # 5ZGE9
  • Mfr. Model # 78758791
  • Government Facility File Set, American Pattern, Number of Pieces 5, Black Oxide Finish, Length 8 In., Cut...More

File Set,6 In. L, 8 In. L and 10 In. L
  • NICHOLSON
  • File Set, 6 In. L, 8 In. L and 10 In. L File Set,6 In. L, 8 In. L and 10 In. L
  • Item # 31LZ47
  • Mfr. Model # 22150HI
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In. and 10 In., Cut Type...More

Ignition Point File,Specilty,5-1/4 In. L
Extra Slim Taper File,American,6 In. L
  • SIMONDS
  • Extra Slim Taper File, American, 6 In. L Extra Slim Taper File,American,6 In. L
  • Item # 5ZGE6
  • Mfr. Model # 78549600
  • Extra Slim Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Black...More

Mill File,American,14 In. L,5/16 In. W
  • WARRENSVILLE
  • Mill File, American, 14 In. L, 5/16 In. W Mill File
  • Item # 5NAD5
  • Mfr. Model # 15062
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Smooth/Single, Length 14 In., Natural, Width...More

Scraper File,Specialty,3-1/4in.L
  • SIMONDS
  • Scraper File, Specialty, 3-1/4in.L Scraper File,Specialty,3-1/4in.L
  • Item # 38RL33
  • Mfr. Model # 85584000
  • Scraper File, Specialty Pattern, Profile Shape Triangular, Cut Type Standard, Length 3-1/4 In., Natural,...More

Wood Rasp 4-in-1,American,8 In. L
Hand File Set,American,4 Pieces
  • STANLEY
  • Hand File Set, American, 4 Pieces Hand File Set,American,4 Pieces
  • Item # 24N382
  • Mfr. Model # 22-319
  • File Set, American Pattern, Number of Pieces 4, Natural Finish, Length 6 In., Cut Type Bastard/Single,...More

Taper File,American,Triangular,Single
  • NICHOLSON
  • Taper File, American, Triangular, Single Taper File
  • Item # 5LZ79
  • Mfr. Model # 21729HN
  • Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Natural, Width 2-7/8...More

Hand File,12 Pieces,Round,5 In. L
  • IPA
  • Hand File, 12 Pieces, Round, 5 In. L Hand File,12 Pieces,Round,5 In. L
  • Item # 19RE91
  • Mfr. Model # 8042
  • File Set, Swiss Pattern, Number of Pieces 12, Diamond Coated Finish, Length 5 In., Cut Type Coarse, Profile...More

Extra Slim Taper File,American,6 In. L
Contact Burnisher File,Fine,Black,PK12
  • JONARD TOOLS
  • Contact Burnisher File, Fine, Black, PK12 Contact Burnisher File,Fine,Black,PK12
  • Item # 40J744
  • Mfr. Model # OB-1/12
  • Contact Burnisher File, Number of Pieces 1, Fine, Blade Style Oblong w/Curved Tip, Blade Length 1-1/2 In.,...More

Needle File Set,Swiss,6 1/4 In. L
  • NICHOLSON
  • Needle File Set, Swiss, 6 1/4 In. L Needle File Set,Swiss,6 1/4 In. L
  • Item # 1F957
  • Mfr. Model # 37761
  • Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 6 1/4 In., Cut Type 2, Profile...More

Miniature Hobby File Set,American
  • NICHOLSON
  • Miniature Hobby File Set, American Miniature Hobby File Set,American
  • Item # 1F882
  • Mfr. Model # 42030
  • Hobby File Set, American Pattern, Number of Pieces 6, Natural Finish, Length 5-1/2 In., Cut Type Fine,...More

Hobby File Set,American,6 Pieces
  • STANLEY
  • Hobby File Set, American, 6 Pieces Hobby File Set,American,6 Pieces
  • Item # 24N383
  • Mfr. Model # 22-316
  • Hobby File Set, American Pattern, Number of Pieces 6, Natural Finish, Length 4 In., Cut Type Bastard/Single,...More

Flat Babbitt File,Curved Tooth,14 In. L
Needle File Set,Swiss,6 Pieces
  • GENERAL TOOLS
  • Needle File Set, Swiss, 6 Pieces Needle File Set,Swiss,6 Pieces
  • Item # 23N601
  • Mfr. Model # 707476
  • Needle File Set, Swiss Pattern, Number of Pieces 6, Natural Finish, Length 5-1/2 In., Cut Type 2, Profile...More

Wood Rasp,American,Half Round,Rough
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More