Skip Content

Filter Results By

Applied Filters Clear All

Files

12 Results Found that Include 78 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NICHOLSON
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

File Handle w/Inserts,Plastic
Needle File Set,Swiss,6-1/4 In. L
  • SIMONDS
  • Needle File Set, Swiss, 6-1/4 In. L Needle File Set,Swiss,6-1/4 In. L
  • Item # 5ZFY2
  • Mfr. Model # 83551100
  • Needle File Set, Swiss Pattern, Number of Pieces 12, Black Oxide Finish, Length 6-1/4 In., Cut Type 0,...More

Chainsaw File,American,Round,8 In. L
  • STANLEY
  • Chainsaw File, American, Round, 8 In. L Chainsaw File
  • Item # 24N389
  • Mfr. Model # 22-122
  • Chainsaw File, American Pattern, Profile Shape Round, Cut Type Single, Length 8 In., Natural, Diameter 7/32...More

Half Round File,American,14 In. L
  • NICHOLSON
  • Half Round File, American, 14 In. L Half Round File
  • Item # 6C961
  • Mfr. Model # 05194N
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 14 In., Natural,...More

Mill File,American,14 In. L,5/16 In. W
  • WARRENSVILLE
  • Mill File, American, 14 In. L, 5/16 In. W Mill File
  • Item # 5NAD5
  • Mfr. Model # 15062
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Smooth/Single, Length 14 In., Natural, Width...More

Machinists Scraper,Specialty,3-1/4 In. L
  • WARRENSVILLE
  • Machinists Scraper, Specialty, 3-1/4 In. L Machinist's Scraper
  • Item # 5NAF8
  • Mfr. Model # 17909
  • Machinists Scraper, Specialty Pattern, Profile Shape Triangular, Length 3-1/4 In., Natural, Width 1/4 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More