Skip Content

Filter Results By

Applied Filters Clear All

Files

12 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
General Purpose File Set,Ergonomic,3 PC
  • TM

    Grainger Choice

  • WESTWARD
  • General Purpose File Set, Ergonomic, 3 PC General Purpose File Set,Ergonomic,3 PC
  • Item # 1NFK6
  • Mfr. Model # 1NFK6
  • File Set, American Pattern, Number of Pieces 3, Natural Finish, Length 6 In., Includes 6 In. Half Round, Mill...More

  • Category : Hand File Sets
Hand File Set,Bastard/Smooth,4 Pc
  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Set, Bastard/Smooth, 4 Pc Hand File Set,Bastard/Smooth,4 Pc
  • Item # 10Z757
  • Mfr. Model # 10Z757
  • File Set, American Pattern, Number of Pieces 4, Natural Finish, Length 8 In., 9 Threads per Inch, Includes 8...More

  • Category : Hand File Sets
Hand File Set,Bastard/Smooth,4 Pcs
  • TM

    Grainger Choice

  • WESTWARD
  • Hand File Set, Bastard/Smooth, 4 Pcs Hand File Set,Bastard/Smooth,4 Pcs
  • Item # 10Z762
  • Mfr. Model # 10Z762
  • File Set, American Pattern, Number of Pieces 4, Natural Finish, Length 6 In., 9 Threads per Inch, Includes 6...More

  • Category : Hand File Sets
Slapping File,American,6 In. L
  • KEYSCO TOOLS
  • Slapping File, American, 6 In. L Slapping File,American,6 In. L
  • Item # 29CK22
  • Mfr. Model # 77506
  • Slapping File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 6 In., Fully heat...More

  • Category : Hand Files and Rasps
Needle File,Swiss,Half Round,6 In. L
  • WARRENSVILLE
  • Needle File, Swiss, Half Round, 6 In. L Needle File
  • Item # 5WLW4
  • Mfr. Model # 65062
  • Needle File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type 2, Length 6 In.,...More

  • Category : Hand Files and Rasps
Half Round File,Half Round,#2/Dbl.
  • SIMONDS
  • Half Round File, Half Round, #2/Dbl. Half Round File
  • Item # 38RK94
  • Mfr. Model # 84132500
  • Half Round File, Swiss Pattern, Profile Shape Half Round, Profile Name Half Round, Cut Type #2/Double, Length...More

  • Category : Hand Files and Rasps
Knife File,Swiss,Rect.,#0/Double
  • SIMONDS
  • Knife File, Swiss, Rect., #0/Double Knife File
  • Item # 38RL24
  • Mfr. Model # 84337500
  • Knife File, Swiss Pattern, Profile Shape Rectangular, Profile Name Knife, Cut Type #0/Double, Length 6 In.,...More

  • Category : Hand Files and Rasps
Flat File,American,14in.L,Natural
  • SIMONDS
  • Flat File, American, 14in.L, Natural Flat File
  • Item # 38RJ71
  • Mfr. Model # 73239000
  • Flat File, American Pattern, Profile Shape Rectangular, Profile Name Flat, Cut Type Smooth/Double, Length 14...More

  • Category : Hand Files and Rasps
Square File,,Square,#0/Dbl,6inL
  • SIMONDS
  • Square File, , Square, #0/Dbl, 6inL Square File
  • Item # 38RL07
  • Mfr. Model # 84208500
  • Square File, Swiss Pattern, Profile Shape Square, Profile Name Square, Cut Type #0/Double, Length 6 In.,...More

  • Category : Hand Files and Rasps
Extra Narrow Pillar File,Swiss,8inL
  • SIMONDS
  • Extra Narrow Pillar File, Swiss, 8inL Extra Narrow Pillar File
  • Item # 38RL21
  • Mfr. Model # 84264000
  • Extra Narrow Pillar File, Swiss Pattern, Profile Shape Narrow Rectangular, Profile Name Pillar, Cut Type...More

  • Category : Hand Files and Rasps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More