Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Files

15 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Needle File Set,Swiss,5-1/2 In. L
    • GENERAL TOOLS
    • Needle File Set, Swiss, 5-1/2 In. LNeedle File Set,Swiss,5-1/2 In. L
    • Item # 23N602
    • Mfr. Model # 707475
    • Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2, Profile...More

    Needle File,Swiss Pattern,6 Pieces
    Half Round File,American,10 In. L
    • NICHOLSON
    • Half Round File, American, 10 In. LHalf Round File
    • Item # 1G736
    • Mfr. Model # 05026N
    • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Second/Double, Length 10 In., Natural,...More

    Long Lathe File,Machinists,12 In L
    • WESTWARD
    • Long Lathe File, Machinists, 12 In LFlat Long Angle Lathe File
    • Item # 1NFT7
    • Mfr. Model # 1NFT7
    • Long Angle Lathe File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 12 In., Natural,...More

    Half Round File,Machinists,12 In L
    • WESTWARD
    • Half Round File, Machinists, 12 In LHalf Round File
    • Item # 1NFR3
    • Mfr. Model # 1NFR3
    • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard, Length 12 In., Natural, 17...More

    • NICHOLSON
    • Flat FileFlat File
    • Multiple product options available

      Multiple product options available

    Pipe Liner File,American,14 In. L
    • SIMONDS
    • Pipe Liner File, American, 14 In. LPipeliner File
    • Item # 5ZFY5
    • Mfr. Model # 73756060
    • Pipe Liner File, American Pattern, Profile Shape Half Round, Cut Type Double, Length 14 In., Black Oxide,...More

    • WARRENSVILLE
    • Knife FileKnife File
    • Multiple product options available

      Multiple product options available

    Mill File,American,14 In. L,5/16 In. W
    • WARRENSVILLE
    • Mill File, American, 14 In. L, 5/16 In. WMill File
    • Item # 5NAD5
    • Mfr. Model # 15062
    • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Smooth/Single, Length 14 In., Natural, Width...More

    Machinists Scraper,Specialty,4 In. L
    • WARRENSVILLE
    • Machinists Scraper, Specialty, 4 In. LBearing Scraper
    • Item # 5NAF9
    • Mfr. Model # 17911
    • Machinists Scraper, Specialty Pattern, Profile Shape Triangular, Length 4 In., Natural, Width 3/8 In.,...More

    File Set,American,Bastard,3 pcs.
    • WESTWARD
    • Hand FileHand File
    • Multiple product options available

      Multiple product options available

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More