Skip Content

Filter Results By

Applied Filters Clear All

Files

35 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
File Card/Brush
Three Square File,American,6 In. L
  • WARRENSVILLE
  • Three Square File, American, 6 In. L Three Square File
  • Item # 5XKH1
  • Mfr. Model # 18046
  • Three Square File, American Pattern, Profile Shape Triangular, Cut Type Bastard/Double, Length 6 In.,...More

Flat File,American,4 In. L,15/32 In. W
  • NICHOLSON
  • Flat File, American, 4 In. L, 15/32 In. W Flat File
  • Item # 6C953
  • Mfr. Model # 03367N
  • Flat File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Double, Length 4 In., Natural, Width...More

  • WESTWARD
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

  • WESTWARD
  • Mill File Mill File
  • Multiple product options available

    Multiple product options available

Handy File,American,8 In. L,31/32 In. W
  • SIMONDS
  • Handy File, American, 8 In. L, 31/32 In. W Handy File
  • Item # 5ZGA1
  • Mfr. Model # 78187600
  • Handy File, American Pattern, Profile Shape Rectangular, Cut Type Double/Single, Length 8 In., Black Oxide,...More

Wood Rasp 4-in-1,American,8 In. L
Hobby File Set,American,6 Pieces
  • STANLEY
  • Hobby File Set, American, 6 Pieces Hobby File Set,American,6 Pieces
  • Item # 24N383
  • Mfr. Model # 22-316
  • Hobby File Set, American Pattern, Number of Pieces 6, Natural Finish, Length 4 In., Cut Type Bastard/Single,...More

Taper File,American,Triangular,Single
  • NICHOLSON
  • Taper File, American, Triangular, Single Taper File
  • Item # 5LZ79
  • Mfr. Model # 21729HN
  • Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Natural, Width 2-7/8...More

  • WESTWARD
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Mill Blunt File,8 In L,Ergo Handle
  • WESTWARD
  • Mill Blunt File, 8 In L, Ergo Handle Mill Blunt File
  • Item # 1NFV5
  • Mfr. Model # 1NFV5
  • Mill Blunt File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 8 In., Natural, Width...More

Flat Long Angle Lathe File,Rect,10 In L
Half Round File,American,10 In. L
  • STANLEY
  • Half Round File, American, 10 In. L Half Round File
  • Item # 24N385
  • Mfr. Model # 22-099
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 10 In., Natural,...More

Hand File,American,Round,Bastard,4 In. L
  • NICHOLSON
  • Hand File, American, Round, Bastard, 4 In. L Hand File
  • Item # 1AJZ9
  • Mfr. Model # 11526N
  • Hand File, American Pattern, Profile Shape Round, Cut Type Bastard, Length 4 In., Natural, Diameter 1/8 In.,...More

Mill File,American,Rectangular,12 In. L
  • STANLEY
  • Mill File, American, Rectangular, 12 In. L Mill File
  • Item # 24N378
  • Mfr. Model # 22-173
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 12 In., Natural,...More

Warding File,Machinists,American,6 In L
  • WESTWARD
  • Warding File, Machinists, American, 6 In L Warding File
  • Item # 1NFT8
  • Mfr. Model # 1NFT8
  • Warding File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 6 In., Natural, Single...More

Half Round File,American,4 In. L
  • NICHOLSON
  • Half Round File, American, 4 In. L Half Round File
  • Item # 13H042
  • Mfr. Model # 04729N
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Second, Length 4 In., Natural, Width...More

Warding File,American,Rectangular
  • WARRENSVILLE
  • Warding File, American, Rectangular Warding File
  • Item # 5XKF1
  • Mfr. Model # 18546
  • Warding File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Double, Length 6 In., Natural,...More

Taper File,American,Single,Set and Cut
  • WESTWARD
  • Taper File, American, Single, Set and Cut Taper File
  • Item # 44ZD55
  • Mfr. Model # 44ZD55
  • Taper File, American Pattern, Profile Shape Triangular, Profile Name Three Square, Cut Type Single, Length 6...More

Regular Taper Saw File,8inL,Natural
  • SIMONDS
  • Regular Taper Saw File, 8inL, Natural Regular Taper Saw File
  • Item # 38RK37
  • Mfr. Model # 73531500
  • Regular Taper Saw File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 8 In., Natural,...More

Extra Slim Taper Saw File,Single
  • SIMONDS
  • Extra Slim Taper Saw File, Single Extra Slim Taper Saw File
  • Item # 38RK46
  • Mfr. Model # 73550500
  • Extra Slim Taper Saw File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 8 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More