Skip Content

Filter Results By

Applied Filters Clear All

Files

70 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mill File, 6 in., Rectangular
  • WESTWARD
  • Mill File, 6 in., RectangularMill File, 6 in., Rectangular
  • Item # 26KR01
  • Mfr. Model # 26KR01
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard, Length 6 In., Natural, Single Cut...More

  • STANLEY
  • Flat FileFlat File
  • Multiple product options available

    Multiple product options available

Round File, 10 in., Round
  • WESTWARD
  • Round File, 10 in., RoundRound File, 10 in., Round
  • Item # 26KR04
  • Mfr. Model # 26KR04
  • Round File, American Pattern, Profile Shape Round, Cut Type Bastard, Length 10 In., Natural, 19/21 Teeth per...More

File Cleaner,8 In,Fine Wire
  • STANLEY
  • File Cleaner, 8 In, Fine WireFile Cleaner,8 In,Fine Wire
  • Item # 24N390
  • Mfr. Model # 22-339
  • File Cleaner, Overall Length (In.) 8, Overall Width (In.) 2, Fine Wire Bristles, Handle Material Wood,...More

  • WESTWARD
  • Mill FileMill File
  • Multiple product options available

    Multiple product options available

  • NICHOLSON
  • Round FileRound File
  • Multiple product options available

    Multiple product options available

  • STANLEY
  • Hand FileHand File
  • Multiple product options available

    Multiple product options available

File Handle,Plastic,Screw-on,#4
  • NICHOLSON
  • File Handle, Plastic, Screw-on, #4File Handle,Plastic,Screw-on,#4
  • Item # 2H063
  • Mfr. Model # 21512
  • File Handle, Screw-On, Plastic, For Use With #4-6 In. Mill, Flat, Hand, Half-Round, Knife, Cantsaw; 6 to 8...More

Half Round File,American,6 In. L
  • SIMONDS
  • Half Round File, American, 6 In. LHalf Round File
  • Item # 5ZGC4
  • Mfr. Model # 78317100
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard, Length 6 In., Black Oxide,...More

Tungsten Point File,Rect.,5in.L
  • SIMONDS
  • Tungsten Point File, Rect., 5in.LTungsten Point File,Rect.,5in.L
  • Item # 38RJ63
  • Mfr. Model # 73101000
  • Tungsten Point File, American Pattern, Profile Shape Rectangular, Profile Name Flat, Cut Type Regular, Length...More

File Cleaner
File Handle,4 In L,Rubber,Ergo Handle
File Handle,Plastic,#2,3-3/4 In. L
  • STANLEY
  • Mill FileMill File
  • Multiple product options available

    Multiple product options available

File Handle,Plastic,Screw-on,#7
File Handle,Plastic,Screw-on,#5
  • NICHOLSON
  • File Handle, Plastic, Screw-on, #5File Handle,Plastic,Screw-on,#5
  • Item # 2H065
  • Mfr. Model # 21513
  • File Handle, Screw-On, Plastic, For Use With #5-8 In. to 10 In. Mill, Flat, Knife; 8 In. Hand, Half-Round,...More

File Handle,Plastic,Screw-on,#6
File Handle,Wood,5-1/4 In. L
  • NICHOLSON
  • File Handle, Wood, 5-1/4 In. LFile Handle,Wood,5-1/4 In. L
  • Item # 1G480
  • Mfr. Model # 21528N
  • File Handle, Metal Ferruled, Wood, For Use With 4-1/4 In. - 10 to 12 In. Mill, Flat; 10 In. Half Round,...More

  • WESTWARD
  • Hand FileHand File
  • Multiple product options available

    Multiple product options available

Round File, 6 in., Round
  • WESTWARD
  • Round File, 6 in., RoundRound File, 6 in., Round
  • Item # 26KP99
  • Mfr. Model # 26KP99
  • Round File, American Pattern, Profile Shape Round, Cut Type Bastard, Length 6 In., Natural, 26/31 Teeth per...More

Half Round File, 4 in., Half Round
Wood Rasp,American,Half Round,8 In. L
Half Round File,American,8 In. L
  • STANLEY
  • Half Round File, American, 8 In. LHalf Round File
  • Item # 24N367
  • Mfr. Model # 22-308
  • Half Round File, American Pattern, Profile Shape Half Round, Cut Type Bastard/Double, Length 8 In., Natural,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More