Skip Content

Filter Results By

Applied Filters Clear All

Files

30 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NICHOLSON
  • Flat File Flat File
  • Multiple product options available

    Multiple product options available

File Handle,Wood,Type A
  • NICHOLSON
  • File Handle, Wood, Type A File Handle,Wood,Type A
  • Item # 1G488
  • Mfr. Model # 21520N
  • Wooden File Handle, Fits File 4 Inches Tapered, 4-7, 4-8, 5-8 Inches Slim, #4, 3 3/4 Inches Length, Type A,...More

  • NICHOLSON
  • Hand File Hand File
  • Multiple product options available

    Multiple product options available

Thread Restoring File Set,4 pcs.
  • NICHOLSON
  • Thread Restoring File Set, 4 pcs. Thread Restoring File Set,4 pcs.
  • Item # 3MD33
  • Mfr. Model # 33024
  • Thread Restoring File Set, Thread Restoring Pattern, Number of Pieces 4, Natural Finish, Length 8-3/8 In.,...More

Needle File Set,Swiss,5-1/2 In. L
  • NICHOLSON
  • Needle File Set, Swiss, 5-1/2 In. L Needle File Set,Swiss,5-1/2 In. L
  • Item # 6A632
  • Mfr. Model # 37398
  • Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 5-1/2 In., Cut Type 2, Profile...More

File Handle w/Inserts,Plastic
File Set,6 In. L, 8 In. L and 10 In. L
  • NICHOLSON
  • File Set, 6 In. L, 8 In. L and 10 In. L File Set,6 In. L, 8 In. L and 10 In. L
  • Item # 31LZ47
  • Mfr. Model # 22150HI
  • File Set, American Pattern, Number of Pieces 5, Natural Finish, Length 6 In., 8 In. and 10 In., Cut Type...More

Metric Thread Restoring File,Specialty
  • NICHOLSON
  • Metric Thread Restoring File, Specialty Metric Thread Restoring File,Specialty
  • Item # 3MD32
  • Mfr. Model # 33016
  • Metric Thread Restoring File, Specialty Pattern, Profile Shape Square, Length 8-1/2 In., Natural, 0.80, 1,...More

File Handle,Wood,4-7/8 In. L
  • NICHOLSON
  • File Handle, Wood, 4-7/8 In. L File Handle,Wood,4-7/8 In. L
  • Item # 1G482
  • Mfr. Model # 21526N
  • File Handle, Metal Ferruled, Wood, For Use With 4-7/8 In. - 9 to 10 In. Tapered; 8 to 10 In. Hand, Knife,...More

Taper File,American,Triangular,Single
  • NICHOLSON
  • Taper File, American, Triangular, Single Taper File
  • Item # 5LZ79
  • Mfr. Model # 21729HN
  • Taper File, American Pattern, Profile Shape Triangular, Cut Type Single, Length 6 In., Natural, Width 2-7/8...More

Card,File
Needle File Set,Swiss,6 1/4 In. L
  • NICHOLSON
  • Needle File Set, Swiss, 6 1/4 In. L Needle File Set,Swiss,6 1/4 In. L
  • Item # 1F957
  • Mfr. Model # 37761
  • Needle File Set, Swiss Pattern, Number of Pieces 12, Natural Finish, Length 6 1/4 In., Cut Type 2, Profile...More

Machinists Scraper,Specialty,8 In. L
Miniature Hobby File Set,American
  • NICHOLSON
  • Miniature Hobby File Set, American Miniature Hobby File Set,American
  • Item # 1F882
  • Mfr. Model # 42030
  • Hobby File Set, American Pattern, Number of Pieces 6, Natural Finish, Length 5-1/2 In., Cut Type Fine,...More

File Card/Brush
Flat Babbitt File,Curved Tooth,14 In. L
Wood Rasp,American,Half Round,Rough
File Handle,Wood,5-1/4 In. L
  • NICHOLSON
  • File Handle, Wood, 5-1/4 In. L File Handle,Wood,5-1/4 In. L
  • Item # 1G480
  • Mfr. Model # 21528N
  • File Handle, Metal Ferruled, Wood, For Use With 4-1/4 In. - 10 to 12 In. Mill, Flat; 10 In. Half Round,...More

File Handle,Interchangeable,Plastic
File Handle,Plastic,Screw-on,#7
File Handle,Plastic,#2,3-3/4 In. L
File Handle,Plastic,Screw-on,#6
Mill File,American,Rectangular,10 In. L
  • NICHOLSON
  • Mill File, American, Rectangular, 10 In. L Mill File
  • Item # 1G676
  • Mfr. Model # 09469
  • Mill File, American Pattern, Profile Shape Rectangular, Cut Type Bastard/Single, Length 10 In., Natural, (2)...More

File Handle,Plastic,Screw-on,#5
File Handle,Plastic,Screw-on,#4
File Handle,Plastic,Screw-on,#3
  • NICHOLSON
  • File Handle, Plastic, Screw-on, #3 File Handle,Plastic,Screw-on,#3
  • Item # 2H061
  • Mfr. Model # 21502
  • File Handle, Screw-On, Plastic, For Use With #3-4 In. Mill, Flat, Hand, Half-Round, Knife, Warding; 6 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More