Skip Content

Filter Results By

File Cabinet and Cam Locks

410 Results Found that Include 410 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1-7/8, 1/2 Offset Cam
  • CCL
  • 1-7/8, 1/2 Offset Cam 1-7/8, 1/2 Offset Cam
  • Item # 15X371
  • Mfr. Model # F178-50
  • Cam, Offset, Zinc Finish, Cam Length (In.) 1-7/8, Cam Width (In.) 5/8, Max. Latching Distance (In.) 1-7/8,...More

Disc Tumbler Cam Lock,Nickel,Key C415A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C415A Disc Tumbler Cam Lock,Nickel,Key C415A
  • Item # 5EKU7
  • Mfr. Model # C8053-C415A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8, Cam Length...More

Disc Tumbler Cam Lock,Nickel,Key C346A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C346A Disc Tumbler Cam Lock,Nickel,Key C346A
  • Item # 5EKZ4
  • Mfr. Model # C8060-C346A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/8,...More

Straight Cam Lock,Keyed Alike
  • TM

    Grainger Choice

  • BATTALION
  • Straight Cam Lock, Keyed Alike Straight Cam Lock,Keyed Alike
  • Item # 1XRX3
  • Mfr. Model # 1XRX3
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8...More

Disc Cam Lock,Nickel,5 Pin,1 1/8 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, 1 1/8 In Long Disc Cam Lock,Nickel,5 Pin,1 1/8 In Long
  • Item # 1HYT9
  • Mfr. Model # ADCL11814AKA-C415A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Weather Resistant Cam Lock 5/8 in
  • CCL
  • Weather Resistant Cam Lock 5/8 in Weather Resistant Cam Lock 5/8 in
  • Item # 6NVK8
  • Mfr. Model # 62207
  • Weather Resistant Cam Lock, Disc Tumbler, Stainless Steel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia....More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • TM

    Grainger Choice

  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, Chrome Tubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ4
  • Mfr. Model # 1XRZ4
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

Disc Cam Lock,Brass,5 Pin, 1 1/8 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Brass, 5 Pin, 1 1/8 In Long Disc Cam Lock,Brass,5 Pin, 1 1/8 In Long
  • Item # 1HYR3
  • Mfr. Model # ADCL11803
  • Disc Cam Lock, Bright Brass Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Tumbler Cam Door Lock,BRGTNi,C346A
  • COMPX NATIONAL
  • Disc Tumbler Cam Door Lock, BRGTNi, C346A Disc Tumbler Cam Door Lock,BRGTNi,C346A
  • Item # 4TYF3
  • Mfr. Model # C8704-C346A-14A
  • Disc Tumbler Cam Door Lock, Dead Bolt, Bright Nickel Finish, Mounting Hole Dia. 7/8 In., Head Dia. 7/8 In.,...More

Cabinet Lock Kit,2 x 3 In.,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Cabinet Lock Kit, 2 x 3 In., White Cabinet Lock Kit,2 x 3 In.,White
  • Item # 9WYH3
  • Mfr. Model # NPRL151WHR
  • Cabinet Lock Kit, White, Height 3 In., Width 2 In., Includes Two-Piece Security Lock, Surface Preparation...More

Disc Tumbler Cam Lock,Nickel,Key C346A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C346A Disc Tumbler Cam Lock,Nickel,Key C346A
  • Item # 5EKW2
  • Mfr. Model # C8054-C346A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/8,...More

Disc Tumbler Cam Lock,Nickel,Key C415A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C415A Disc Tumbler Cam Lock,Nickel,Key C415A
  • Item # 5EKT3
  • Mfr. Model # C8052-C415A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/8,...More

Disc Cam Lock,Nickel,5 Pin,1 1/8 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, 1 1/8 In Long Disc Cam Lock,Nickel,5 Pin,1 1/8 In Long
  • Item # 1HYT2
  • Mfr. Model # ADCL11814A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Lock Plug,Satin Nickel,Key 102T
Disc Tumbler Cam Lock,Keyed Alike,SS
  • TM

    Grainger Choice

  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, SS Disc Tumbler Cam Lock,Keyed Alike,SS
  • Item # 1XTA1
  • Mfr. Model # 1XTA1
  • Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

Disc Tumbler Cam Lock Kit,180 Horizontal
  • COMPX TIMBERLINE
  • Disc Tumbler Cam Lock Kit, 180 Horizontal Disc Tumbler Cam Lock Kit,180 Horizontal
  • Item # 5ELF1
  • Mfr. Model # C168CB
  • Disc Tumbler Cam Lock Kit, 180 Degree Horizontal Rotation, 3/4 In Cylinder, Mounting Hole Dia. 21/32 In.,...More

Disc Cam Lock,Nickel,5 Pin,1 3/8 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, 1 3/8 In Long Disc Cam Lock,Nickel,5 Pin,1 3/8 In Long
  • Item # 1HYV1
  • Mfr. Model # ADCL13814A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Tumbler Cam Lock,Nickel,Key C420A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C420A Disc Tumbler Cam Lock,Nickel,Key C420A
  • Item # 5EKU8
  • Mfr. Model # C8053-C420A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8, Cam Length...More

Disc Cam Lock,Nickel,5 Pin,Length 5/8 In
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, Length 5/8 In Disc Cam Lock,Nickel,5 Pin,Length 5/8 In
  • Item # 1HYL8
  • Mfr. Model # ADCL5814AKA-C346A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Cam Lock,Nickel,5 Pin,Length 5/8 In
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, Length 5/8 In Disc Cam Lock,Nickel,5 Pin,Length 5/8 In
  • Item # 1HYN3
  • Mfr. Model # ADCL5814AKA-C415A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Cam Lock,Nickel,5 Pin,1 3/8 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, 1 3/8 In Long Disc Cam Lock,Nickel,5 Pin,1 3/8 In Long
  • Item # 1HYV3
  • Mfr. Model # ADCL13814AKA-C346A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Tumbler Cam Lock,Nickel,Key C346A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C346A Disc Tumbler Cam Lock,Nickel,Key C346A
  • Item # 5EKP6
  • Mfr. Model # C8051-C346A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/8,...More

Master Key 001,Push Locks
  • LOCK CORP OF AMERICA
  • Master Key 001, Push Locks Master Key 001,Push Locks
  • Item # 4ECA7
  • Mfr. Model # M001
  • Master Key 001, Push Locks, Copper Flash Nickel Plated Finish, Key Number M001, Key Type Double Sided Grooved...More

Straight Cam Lock,Keyed Alike
  • TM

    Grainger Choice

  • BATTALION
  • Straight Cam Lock, Keyed Alike Straight Cam Lock,Keyed Alike
  • Item # 1XRX6
  • Mfr. Model # 1XRX6
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8 In,...More

Mini Cam Lock,Wing Driver,Chrome
  • TM

    Grainger Choice

  • BATTALION
  • Mini Cam Lock, Wing Driver, Chrome Mini Cam Lock,Wing Driver,Chrome
  • Item # 1XRY6
  • Mfr. Model # 1XRY6
  • Mini Cam Lock, Type Wing Driver, Finish Chrome Plating, Mounting Hole Dia 31/64 In, Head Dia 19/32 In, Cam...More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • TM

    Grainger Choice

  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, Chrome Tubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ6
  • Mfr. Model # 1XRZ6
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

Disc Cam Lock,Nickel,5 Pin,Length 3/8 In
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, Length 3/8 In Disc Cam Lock,Nickel,5 Pin,Length 3/8 In
  • Item # 1HYJ9
  • Mfr. Model # ADCL3814AKA-C346A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Cam Lock,Nickel,5 Pin,Length 3/8 In
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, Length 3/8 In Disc Cam Lock,Nickel,5 Pin,Length 3/8 In
  • Item # 1HYK2
  • Mfr. Model # ADCL3814AKA-C413A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Disc Tumbler Cam Lock,1-1/8 Cylinder
  • CCL
  • Disc Tumbler Cam Lock, 1-1/8 Cylinder Disc Tumbler Cam Lock,1-1/8 Cylinder
  • Item # 38EW59
  • Mfr. Model # 65012
  • Disc Tumbler Cam Lock, Disc Tumbler Cam Lock, Bright Chrome Finish, 1-1/8 Cylinder, Mounting Hole Dia. (In.)...More

Disc Cam Lock, Cabinet Door, 2 Keys,SS
Locking L-handle - keyed alike
  • COMPX NATIONAL
  • Locking L-handle - keyed alike Locking L-handle - keyed alike
  • Item # 4TYH8
  • Mfr. Model # C8754-C415A-26D
  • Locking L-Handle, Rear, Cam Length (In.) 3, Unlock Turn Direction CW/CCW, Unlocking Radius (Deg.) 90, Key...More

Push Lock Keyed Alike
  • LOCK CORP OF AMERICA
  • Push Lock Keyed Alike Push Lock Keyed Alike
  • Item # 4ECA9
  • Mfr. Model # 3400KA
  • Push Lock Keyed Alike #0205, 3400 Push Lock Keyed Alike #0205, Body - Unfinished Zinc Die Cast Finish,...More

Results per page:  16 | 32 | 48

A cam lock from Grainger can help improve security at your workplace. Shop an extensive metal cam lock selection to find the particular style that suits your locking needs, such as a disc lock or tubular lock to secure drawers, doors and windows, or a pin tumbler lock for mailboxes. Cam locks are available in various key types, including keyed-alike and keyed-different, as well as multiple key numbers for your convenience.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More