Skip Content

Filter Results By

Applied Filters Clear All

Key Number
  • View MoreView Less
Key Type
Brand
Price
  • View MoreView Less
Shop By

File Cabinet and Cam Locks

25 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    Tubular Cam Lock,Nickel,7 Pin
    • AMERICAN LOCK
    • Tubular Cam Lock, Nickel, 7 Pin
    • Item # 1JAA2
    • Mfr. Model # A8078RKA
    • Tubular Cam Lock, Type Keyed Alike, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Cam...More

    Pin Tumbler Lock,Bright Nickel
    • COMPX NATIONAL
    • Pin Tumbler Lock, Bright Nickel
    • Item # 4DEF7
    • Mfr. Model # C9100
    • Pin Tumbler Lock, Cam Lock, Bright Nickel Finish, Mounting Hole Dia. Double D hole - .635 x .760 In., For...More

    File Cabinet Lock,Key Different
    • COMPX CHICAGO
    • File Cabinet Lock, Key Different
    • Item # 5AHE6
    • Mfr. Model # C5001LP-KD
    • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 55/64 In., Unlock Turn Direction Right,...More

    Tubular Cam Lock,Nickel,7 Pin
    • AMERICAN LOCK
    • Tubular Cam Lock, Nickel, 7 Pin
    • Item # 1JAA6
    • Mfr. Model # A8118RKA
    • Tubular Cam Lock, Type Keyed Alike, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Cam...More

    Push Lock Keyed Alike
    • LOCK CORP OF AMERICA
    • Push Lock Keyed Alike
    • Item # 4ECA9
    • Mfr. Model # 3400KA
    • Push Lock Keyed Alike #0205, 3400 Push Lock Keyed Alike #0205, Body - Unfinished Zinc Die Cast Finish,...More

    File Cabinet Lock,Key Different
    • COMPX CHICAGO
    • File Cabinet Lock, Key Different
    • Item # 5AHE9
    • Mfr. Model # C5002LP-KD
    • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 1 7/64 In., Unlock Turn Direction...More

    File Cabinet Lock,Key 1X03
    • COMPX CHICAGO
    • File Cabinet Lock, Key 1X03
    • Item # 5AHF0
    • Mfr. Model # C5002LP-1X03
    • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 1 7/64 In., Unlock Turn Direction...More

    Push Lock Keyed Different
    • LOCK CORP OF AMERICA
    • Push Lock Keyed Different
    • Item # 4ECC1
    • Mfr. Model # 3400KD
    • Push Lock Keyed Different, 3400 Push Lock Keyed Different, Body - Unfinished Zinc Die Cast Finish, Mounting...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, Chrome
    • Item # 1XRZ6
    • Mfr. Model # 1XRZ6
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    Tubular Cam Lock,Nickel,7 Pin
    • AMERICAN LOCK
    • Tubular Cam Lock, Nickel, 7 Pin
    • Item # 1JAA4
    • Mfr. Model # A8118R
    • Tubular Cam Lock, Type Keyed Different, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In,...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, Chrome
    • Item # 1XRZ8
    • Mfr. Model # 1XRZ8
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    File Cabinet Lock,Key 1X03
    • COMPX CHICAGO
    • File Cabinet Lock, Key 1X03
    • Item # 5AHE7
    • Mfr. Model # C5001LP-1X03
    • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 55/64 In., Unlock Turn Direction Right,...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, Chrome
    • Item # 1XRZ7
    • Mfr. Model # 1XRZ7
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    File Cabinet Lock,Key 3X5
    • COMPX CHICAGO
    • File Cabinet Lock, Key 3X5
    • Item # 5AHF1
    • Mfr. Model # C5002LP-3X5
    • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 1 7/64 In., Unlock Turn Direction...More

    Tubular Cam Lock,Nickel,7 Pin
    • AMERICAN LOCK
    • Tubular Cam Lock, Nickel, 7 Pin
    • Item # 1JAA8
    • Mfr. Model # A8148R
    • Tubular Cam Lock, Type Keyed Different, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In,...More

    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed Different
    • Item # 1XRZ2
    • Mfr. Model # 1XRZ2
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    File Cabinet Lock,Key 3X5
    • COMPX CHICAGO
    • File Cabinet Lock, Key 3X5
    • Item # 5AHE8
    • Mfr. Model # C5001LP-3X5
    • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 55/64 In., Unlock Turn Direction Right,...More

    DiscTumbleBoltLock,BRGTNi,Masterkey
    • COMPX NATIONAL
    • DiscTumbleBoltLock, BRGTNi, Masterkey
    • Item # 4TXV8
    • Mfr. Model # C8701-MKKD-14A
    • Metal Drawer Deadbolt, Disc Tumbler, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8,...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, Chrome
    • Item # 1XRZ5
    • Mfr. Model # 1XRZ5
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    Pin Tumbler Lock,Bright Nickel
    • COMPX NATIONAL
    • Pin Tumbler Lock, Bright Nickel
    • Item # 4DEF8
    • Mfr. Model # C9200
    • Pin Tumbler Lock, Cam Lock, Bright Nickel Finish, Mounting Hole Dia. Double D hole - .635 x .760 In., For...More

    Circular Keyway Cam Lock, keyed to 27379
    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed Different
    • Item # 1XRZ1
    • Mfr. Model # 1XRZ1
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed Different
    • Item # 1XRZ3
    • Mfr. Model # 1XRZ3
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    Push Lock Master,3400 Push Locks Master
    • LOCK CORP OF AMERICA
    • Push Lock Master, 3400 Push Locks Master
    • Item # 4ECC2
    • Mfr. Model # 3400MK
    • Push Lock Master, 3400 Push Locks Master, Body - Unfinished Zinc Die Cast Finish, Mounting Hole Dia. 4/47...More

    Circular Keyway Cam Lock,keyed different
    Results per page: 16 | 32 | 48