Skip Content

Filter Results By

Applied Filters Clear All

Item
Latch Type
Finish
Bolt Length
Bolt Head Dia.
Width
  • View MoreView Less
Throw Size
Max. Shackle Dia.
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fencing and Fencing Hardware

16 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Self-Latching Gate Latch,2-3/8 In. W
    • BATTALION
    • Self-Latching Gate Latch, 2-3/8 In. WGalvanized Finish Self-Latching Gate Latch
    • Item # 1RBY1
    • Mfr. Model # 1RBY1
    • Self-Latching Gate Latch, Latch Type Gravity, Galvanized Finish, Color Silver, Material Steel, Bolt Length 4...More

    Padlockable Slide Latch,2-1/4 In W,Black
    • BATTALION
    • Padlockable Slide Latch, 2-1/4 In W, BlackPadlockable Slide Latch,2-1/4 In W,Black
    • Item # 4PB55
    • Mfr. Model # 4PB55
    • Padlockable Slide Latch, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length...More

    Cane Bolt,1/2 In. W,Black
    • BATTALION
    • Cane Bolt, 1/2 In. W, BlackCane Bolt,1/2 In. W,Black
    • Item # 4PB59
    • Mfr. Model # 4PB59
    • Cane Bolt, Latch Type Slide Latch, Coated Finish, Color Black, Material Steel, Bolt Length 18 In., Bolt Head...More

    Self-Latching Gate Latch,2-3/8 In. W,Blk
    • BATTALION
    • Self-Latching Gate Latch, 2-3/8 In. W, BlkSelf-Latching Gate Latch,2-3/8 In. W,Blk
    • Item # 1RBY4
    • Mfr. Model # 1RBY4
    • Self-Latching Gate Latch, Latch Type Gravity, Coated Finish, Color Black, Material Steel, Bolt Length 4 In.,...More

    Swinging Door Latch,4-3/4 In. W,Black
    • BATTALION
    • Swinging Door Latch, 4-3/4 In. W, BlackSwinging Door Latch,4-3/4 In. W,Black
    • Item # 1RBX1
    • Mfr. Model # 1RBX1
    • Swinging Door Latch w/2-Handles, Latch Type Lockable, Coated Finish, Color Black, Material Steel, Bolt Length...More

    Padlockable Slide Latch,2-1/4 In. W
    • BATTALION
    • Padlockable Slide Latch, 2-1/4 In. WPadlockable Slide Latch,2-1/4 In. W
    • Item # 1XMP6
    • Mfr. Model # 1XMP6
    • Padlockable Slide Latch, Latch Type Slide Action, Stainless Steel Finish, Color Silver, Material Stainless...More

    Padlockable Slide Latch,2-1/4 In. W
    • BATTALION
    • Padlockable Slide Latch, 2-1/4 In. WPadlockable Slide Latch,2-1/4 In. W
    • Item # 1RBV4
    • Mfr. Model # 1RBV4
    • Padlockable Slide Latch, Latch Type Lockable, Galvanized Finish, Color Silver, Material Steel, Bolt Length...More

    Self-Latching Gate Latch,2.81 In W,Black
    • BATTALION
    • Self-Latching Gate Latch, 2.81 In W, BlackSelf-Latching Gate Latch,2.81 In W,Black
    • Item # 1XMN7
    • Mfr. Model # 1XMN7
    • Self-Latching Gate Latch, Latch Type Sag Compensating, Black Finish, Color Black, Material Steel, Bolt Length...More

    Slide Cane Bolt,1/2 In. W,Black
    • BATTALION
    • Slide Cane Bolt, 1/2 In. W, BlackSlide Cane Bolt,1/2 In. W,Black
    • Item # 1RBV7
    • Mfr. Model # 1RBV7
    • Slide Cane Bolt, Latch Type Slide Latch, Zinc Plated Finish, Color Black, Material Steel, Bolt Length 12 In.,...More

    Slide Cane Bolt,1/2 In. W,Silver
    • BATTALION
    • Slide Cane Bolt, 1/2 In. W, SilverSlide Cane Bolt,1/2 In. W,Silver
    • Item # 1RBV9
    • Mfr. Model # 1RBV9
    • Slide Cane Bolt, Latch Type Slide Latch, Zinc Finish, Color Silver, Material Steel, Bolt Length 18 In., Bolt...More

    Results per page: 16 | 32 | 48