Skip Content

Filter Results By

Applied Filters Clear All

Felt

240 Results Found that Include 240 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt,F1,3/16 In Thick,1 1/2x12 In
  • GRAINGER APPROVED
  • Felt, F1,3/16 In Thick, 1 1/2x12 In Felt,F1,3/16 In Thick,1 1/2x12 In
  • Item # 2FHB3
  • Mfr. Model # 2FHB3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 12...More

Felt,F1,1/16 In Thick,1 1/2x12 In
  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 1 1/2x12 In Felt,F1,1/16 In Thick,1 1/2x12 In
  • Item # 2FGY4
  • Mfr. Model # 2FGY4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/16 In, Width 1 1/2 In, Length 12 In,...More

Felt Strip,F13,1/8 In T,1/2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F13,1/8 In T, 1/2 x 120 In Felt Strip,F13,1/8 In T,1/2 x 120 In
  • Item # 2FKT7
  • Mfr. Model # 2FKT7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 120 In,...More

Felt,F1,1/2 In Thick,2 x 12 In
  • GRAINGER APPROVED
  • Felt, F1,1/2 In Thick, 2 x 12 In Felt,F1,1/2 In Thick,2 x 12 In
  • Item # 2FHC3
  • Mfr. Model # 2FHC3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 12 In, F1...More

Felt,F1,1/8 In Thick,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F1,1/8 In Thick, 1 1/2 x 12 In Felt,F1,1/8 In Thick,1 1/2 x 12 In
  • Item # 2FGY5
  • Mfr. Model # 2FGY5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 1/2 In, Length 12 In,...More

Felt Strip,F26N,1/4 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/4 In T, 1 x 12 In Felt Strip,F26N,1/4 In T,1 x 12 In
  • Item # 2HUP7
  • Mfr. Model # 2HUP7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In., Width 1 In., Length 12 In.,...More

Felt Strip,F13,3/8 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/8 In T, 1 x 12 In Felt Strip,F13,3/8 In T,1 x 12 In
  • Item # 2FKC3
  • Mfr. Model # 2FKC3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 In, Length 12 In, F13...More

Felt Strip,F26N,3/8 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26N, 3/8 In T, 1 x 12 In Felt Strip,F26N,3/8 In T,1 x 12 In
  • Item # 2HUP8
  • Mfr. Model # 2HUP8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In., Width 1 In., Length 12 In.,...More

Felt Strip,F26N,3/8 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26N, 3/8 In T, 2 x 12 In Felt Strip,F26N,3/8 In T,2 x 12 In
  • Item # 2HUX6
  • Mfr. Model # 2HUX6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In., Width 2 In., Length 12 In.,...More

Felt,F3,1/8 In Thick,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1/2 x 12 In Felt,F3,1/8 In Thick,1/2 x 12 In
  • Item # 2FJB6
  • Mfr. Model # 2FJB6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 12 In,...More

Felt Strip,F7,1/2 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1/2 x 12 In Felt Strip,F7,1/2 In T,1/2 x 12 In
  • Item # 2FJH9
  • Mfr. Model # 2FJH9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 12 In,...More

Felt Strip,F7,1/8 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1 1/2 x 12 In Felt Strip,F7,1/8 In T,1 1/2 x 12 In
  • Item # 2FJR7
  • Mfr. Model # 2FJR7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 12...More

Felt,F5,3/16 In Thick,2 x 12 In
  • GRAINGER APPROVED
  • Felt, F5,3/16 In Thick, 2 x 12 In Felt,F5,3/16 In Thick,2 x 12 In
  • Item # 2FLA9
  • Mfr. Model # 2FLA9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 12 In,...More

Felt Strip,F13,1/2 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1 x 12 In Felt Strip,F13,1/2 In T,1 x 12 In
  • Item # 2FKC5
  • Mfr. Model # 2FKC5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 12 In, F13...More

Felt Strip,F7,1/2 In T,1/4 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1/4 x 12 In Felt Strip,F7,1/2 In T,1/4 x 12 In
  • Item # 2FHJ1
  • Mfr. Model # 2FHJ1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1/4 In, Length 12 In, F7...More

Felt,F1,1/2 In Thick,1 x 12 In
  • GRAINGER APPROVED
  • Felt, F1,1/2 In Thick, 1 x 12 In Felt,F1,1/2 In Thick,1 x 12 In
  • Item # 2FHA9
  • Mfr. Model # 2FHA9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 12 In, F1...More

Felt Strip,F26N,1/2 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/2 In T, 2 x 12 In Felt Strip,F26N,1/2 In T,2 x 12 In
  • Item # 2HUX7
  • Mfr. Model # 2HUX7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In., Width 2 In., Length 12 In.,...More

Felt,F5,3/8 In Thick,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1 1/2 x 12 In Felt,F5,3/8 In Thick,1 1/2 x 12 In
  • Item # 2FKY1
  • Mfr. Model # 2FKY1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 12...More

Felt Strip,Poly,3/8 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, Poly, 3/8 In T, 1 x 12 In Felt Strip,Poly,3/8 In T,1 x 12 In
  • Item # 2HVA5
  • Mfr. Model # 2HVA5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 3/8 In, Width 1 In,...More

Felt Strip,F26N,1/8 In T,1 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/8 In T, 1 x 120 In Felt Strip,F26N,1/8 In T,1 x 120 In
  • Item # 2HUR5
  • Mfr. Model # 2HUR5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In., Width 1 In., Length 120 In.,...More

Felt Strip,F7,1/8 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1 x 12 In Felt Strip,F7,1/8 In T,1 x 12 In
  • Item # 2FJL4
  • Mfr. Model # 2FJL4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In, Length 12 In, F7...More

Felt,F1,1/16 In Thick,2 x 12 In
  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 2 x 12 In Felt,F1,1/16 In Thick,2 x 12 In
  • Item # 2FHB7
  • Mfr. Model # 2FHB7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 2 In, Length 12 In,...More

Felt Strip,F7,1/4 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1/2 x 12 In Felt Strip,F7,1/4 In T,1/2 x 12 In
  • Item # 2FHL9
  • Mfr. Model # 2FHL9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/2 In, Length 12 In, F7...More

Felt,F3,1/4 In Thick,2 x 12 In
  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 2 x 12 In Felt,F3,1/4 In Thick,2 x 12 In
  • Item # 2FJP1
  • Mfr. Model # 2FJP1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 12 In, F3...More

Felt,F1,1/4 In Thick,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F1,1/4 In Thick, 1/2 x 12 In Felt,F1,1/4 In Thick,1/2 x 12 In
  • Item # 2FHA1
  • Mfr. Model # 2FHA1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 12 In,...More

Felt Strip,F26N,3/8 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26N, 3/8 In T, 1 1/2 x 12 In Felt Strip,F26N,3/8 In T,1 1/2 x 12 In
  • Item # 2HUW3
  • Mfr. Model # 2HUW3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In., Width 1-1/2 In., Length 12...More

Felt,F1,1/8 In Thick,1 x 12 In
  • GRAINGER APPROVED
  • Felt, F1,1/8 In Thick, 1 x 12 In Felt,F1,1/8 In Thick,1 x 12 In
  • Item # 2FGX8
  • Mfr. Model # 2FGX8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 In, Length 12 In, F1...More

Felt,F3,3/8 In Thick,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2 x 12 In Felt,F3,3/8 In Thick,1 1/2 x 12 In
  • Item # 2FJJ9
  • Mfr. Model # 2FJJ9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 12...More

Felt Strip,F13,3/8 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/8 In T, 2 x 12 In Felt Strip,F13,3/8 In T,2 x 12 In
  • Item # 2FLC2
  • Mfr. Model # 2FLC2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 2 In, Length 12 In,...More

Felt Strip,F7,3/16 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1/2 x 12 In Felt Strip,F7,3/16 In T,1/2 x 12 In
  • Item # 2FHL7
  • Mfr. Model # 2FHL7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1/2 In, Length 12 In, F7...More

Felt,F3,1/2 In Thick,1 x 12 In
  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 x 12 In Felt,F3,1/2 In Thick,1 x 12 In
  • Item # 2FJF8
  • Mfr. Model # 2FJF8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 12 In, F3...More

Felt Strip,F13,1/8 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,1/8 In T, 1 1/2 x 12 In Felt Strip,F13,1/8 In T,1 1/2 x 12 In
  • Item # 2FKY2
  • Mfr. Model # 2FKY2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 12...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More