Skip Content

Filter Results By

Applied Filters Clear All

Material
Backing Type
Thickness
Width
Length
Grade
Color
Density (Lbs./Sq. Yd.)
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Vibration Absorption
Abrasion Resistance
Durometer
Tensile Strength (PSI)
Application
Price
  • View MoreView Less

Felt

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Felt Sheet,Poly,1/4 In T,72 x 120 In
    • GRAINGER APPROVED VENDOR
    • Felt Sheet, Poly, 1/4 In T, 72 x 120 InFelt Sheet,Poly,1/4 In T,72 x 120 In
    • Item # 2HVD7
    • Mfr. Model # 2HVD7
    • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 72 In,...More

    Felt Sheet,F1,3/8 In Thick,60 x 12 In
    • GRAINGER APPROVED VENDOR
    • Felt Sheet, F1,3/8 In Thick, 60 x 12 InFelt Sheet,F1,3/8 In Thick,60 x 12 In
    • Item # 2FGW2
    • Mfr. Model # 2FGW2
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 60 In, Length 12 In, F1...More

    Felt,F-26N,3/4 In Th,72 W x 36 In L,Gray
    • GRAINGER APPROVED VENDOR
    • Felt, F-26N, 3/4 In Th, 72 W x 36 In L, GrayFelt,F-26N,3/4 In Th,72 W x 36 In L,Gray
    • Item # 3HAX7
    • Mfr. Model # 3HAX7
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 72 In, Length 36 In,...More

    Felt,24S2,1/4 In Thick,24 x 24 In
    • GRAINGER APPROVED VENDOR
    • Felt, 24S2,1/4 In Thick, 24 x 24 InFelt,24S2,1/4 In Thick,24 x 24 In
    • Item # 2DAF5
    • Mfr. Model # 2DAF5
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, 24S2...More

    Felt Sheet,F1,1/2 In Thick,24 x 24 In
    • GRAINGER APPROVED VENDOR
    • Felt Sheet, F1,1/2 In Thick, 24 x 24 InFelt Sheet,F1,1/2 In Thick,24 x 24 In
    • Item # 2DAK3
    • Mfr. Model # 2DAK3
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 24 In, Length 24 In, F1...More

    Results per page: 16 | 32 | 48