Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Backing Type
Thickness
Width
Length
Grade
Color
Density (Lbs./Sq. Yd.)
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Vibration Absorption
Abrasion Resistance
Durometer
Tensile Strength (PSI)
Application
Price

Felt

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Felt,F-7,1/8 In Th,72 In W x36 In L,Gray
    • GRAINGER APPROVED
    • Felt, F-7,1/8 In Th, 72 In W x36 In L, GrayFelt,F-7,1/8 In Th,72 In W x36 In L,Gray
    • Item # 3HAU6
    • Mfr. Model # 3HAU6
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In, Length 36 In, F-7...More

    Felt,F-15N,1/2 In Th,72 W x 36 In L,Gray
    • GRAINGER APPROVED
    • Felt, F-15N, 1/2 In Th, 72 W x 36 In L, GrayFelt,F-15N,1/2 In Th,72 W x 36 In L,Gray
    • Item # 3HAX1
    • Mfr. Model # 3HAX1
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In, Length 36 In,...More

    Felt Sheet,F5,1/2 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F5,1/2 In Thick, 24 x 24 InFelt Sheet,F5,1/2 In Thick,24 x 24 In
    • Item # 2FJX5
    • Mfr. Model # 2FJX5
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 24 In, Length 24 In, F5...More

    Felt Sheet,Poly,1/2 In T,72 x 60 In
    • GRAINGER APPROVED
    • Felt Sheet, Poly, 1/2 In T, 72 x 60 InFelt Sheet,Poly,1/2 In T,72 x 60 In
    • Item # 2HVD5
    • Mfr. Model # 2HVD5
    • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 72 In,...More

    Felt,F3,1/2 In Thick,2 x 120 In
    • GRAINGER APPROVED
    • Felt, F3,1/2 In Thick, 2 x 120 InFelt,F3,1/2 In Thick,2 x 120 In
    • Item # 2FJT7
    • Mfr. Model # 2FJT7
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 120 In,...More

    Felt,20S2,1/4 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt, 20S2,1/4 In Thick, 24 x 24 InFelt,20S2,1/4 In Thick,24 x 24 In
    • Item # 2DAG8
    • Mfr. Model # 2DAG8
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, 20S2...More

    Felt Sheet,F1,3/8 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,3/8 In Thick, 24 x 24 InFelt Sheet,F1,3/8 In Thick,24 x 24 In
    • Item # 2DAK2
    • Mfr. Model # 2DAK2
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, F1...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More