Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Backing Type
Thickness
Width
Length
Grade
Color
Density (Lbs./Sq. Yd.)
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Vibration Absorption
Abrasion Resistance
Durometer
Tensile Strength (PSI)
Application
  • View MoreView Less
Price
  • View MoreView Less

Felt

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Felt Sheet,F1,1 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,1 In Thick, 12 x 12 InFelt Sheet,F1,1 In Thick,12 x 12 In
    • Item # 2DAJ4
    • Mfr. Model # 2DAJ4
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F1...More

    Felt,F-11,1/8 In Th,72 In Wx 36In L,Gray
    • GRAINGER APPROVED
    • Felt, F-11,1/8 In Th, 72 In Wx 36In L, GrayFelt,F-11,1/8 In Th,72 In Wx 36In L,Gray
    • Item # 3HAV7
    • Mfr. Model # 3HAV7
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In, Length 36 In, F-11...More

    Felt Sheet,Poly,3/8 In T,72 x 60 In
    • GRAINGER APPROVED
    • Felt Sheet, Poly, 3/8 In T, 72 x 60 InFelt Sheet,Poly,3/8 In T,72 x 60 In
    • Item # 2HUZ6
    • Mfr. Model # 2HUZ6
    • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 3/8 In, Width 72 In,...More

    Felt,24S2,1/8 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt, 24S2,1/8 In Thick, 24 x 24 InFelt,24S2,1/8 In Thick,24 x 24 In
    • Item # 2DAF4
    • Mfr. Model # 2DAF4
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, 24S2...More

    Felt Strip,F7,1/2 In T,2 x 120 In
    • GRAINGER APPROVED
    • Felt Strip, F7,1/2 In T, 2 x 120 InFelt Strip,F7,1/2 In T,2 x 120 In
    • Item # 2FJZ2
    • Mfr. Model # 2FJZ2
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 120 In,...More

    Felt Sheet,F3,3/8 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F3,3/8 In Thick, 24 x 24 InFelt Sheet,F3,3/8 In Thick,24 x 24 In
    • Item # 2FHH9
    • Mfr. Model # 2FHH9
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, F3...More

    Felt Sheet,Poly,1/4 In T,72 x 120 In
    • GRAINGER APPROVED
    • Felt Sheet, Poly, 1/4 In T, 72 x 120 InFelt Sheet,Poly,1/4 In T,72 x 120 In
    • Item # 2HUZ9
    • Mfr. Model # 2HUZ9
    • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In,...More

    Felt,32S2,3/8 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt, 32S2,3/8 In Thick, 12 x 12 InFelt,32S2,3/8 In Thick,12 x 12 In
    • Item # 2DAD8
    • Mfr. Model # 2DAD8
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, 32S2...More

    Felt Sheet,F1,1/4 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,1/4 In Thick, 24 x 24 InFelt Sheet,F1,1/4 In Thick,24 x 24 In
    • Item # 2DAK1
    • Mfr. Model # 2DAK1
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, F1...More

    Felt Sheet,F1,3/16 In Thick,60 x 12 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,3/16 In Thick, 60 x 12 InFelt Sheet,F1,3/16 In Thick,60 x 12 In
    • Item # 2DAK6
    • Mfr. Model # 2DAK6
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 60 In, Length 12 In, F1...More

    Results per page: 16 | 32 | 48