Skip Content

Filter Results By

Applied Filters Clear All

Item
Backing Type
Thickness
Width
Length
Grade
Color
Density (Lbs./Sq. Yd.)
Vibration Absorption
Abrasion Resistance
Durometer
Tensile Strength (PSI)
Application
Price
  • View MoreView Less

Felt

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Felt Sheet,F1,1 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,1 In Thick, 12 x 12 InFelt Sheet,F1,1 In Thick,12 x 12 In
    • Item # 2DAJ4
    • Mfr. Model # 2DAJ4
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F1...More

    Felt,24S2,1/2 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt, 24S2,1/2 In Thick, 12 x 12 InFelt,24S2,1/2 In Thick,12 x 12 In
    • Item # 2DAF3
    • Mfr. Model # 2DAF3
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, 24S2...More

    Felt,24S2,1/8 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt, 24S2,1/8 In Thick, 24 x 24 InFelt,24S2,1/8 In Thick,24 x 24 In
    • Item # 2DAF4
    • Mfr. Model # 2DAF4
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, 24S2...More

    Felt Sheet,F1,3/16 In Thick,60 x 12 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,3/16 In Thick, 60 x 12 InFelt Sheet,F1,3/16 In Thick,60 x 12 In
    • Item # 2DAK6
    • Mfr. Model # 2DAK6
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 60 In, Length 12 In, F1...More

    Felt Strip,F7,1/2 In T,2 x 120 In
    • GRAINGER APPROVED
    • Felt Strip, F7,1/2 In T, 2 x 120 InFelt Strip,F7,1/2 In T,2 x 120 In
    • Item # 2FJZ2
    • Mfr. Model # 2FJZ2
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 120 In,...More

    Felt Sheet,F3,3/8 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F3,3/8 In Thick, 24 x 24 InFelt Sheet,F3,3/8 In Thick,24 x 24 In
    • Item # 2FHH9
    • Mfr. Model # 2FHH9
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 24 In, Length 24 In, F3...More

    Felt,32S2,3/8 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt, 32S2,3/8 In Thick, 12 x 12 InFelt,32S2,3/8 In Thick,12 x 12 In
    • Item # 2DAD8
    • Mfr. Model # 2DAD8
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, 32S2...More

    Results per page: 16 | 32 | 48