Skip Content

Filter Results By

Applied Filters Clear All

Item
Backing Type
Thickness
Width
Length
Grade
Color
Density (Lbs./Sq. Yd.)
Vibration Absorption
Abrasion Resistance
Durometer
Tensile Strength (PSI)
Application
Price
  • View MoreView Less

Felt

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Felt,F-15N,1/4 In Th,72 W x 36 In L,Gray
    • GRAINGER APPROVED
    • Felt, F-15N, 1/4 In Th, 72 W x 36 In L, GrayFelt,F-15N,1/4 In Th,72 W x 36 In L,Gray
    • Item # 3HAW9
    • Mfr. Model # 3HAW9
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In, Length 36 In,...More

    Felt,F3,1/2 In Thick,1 x 120 In
    • GRAINGER APPROVED
    • Felt, F3,1/2 In Thick, 1 x 120 InFelt,F3,1/2 In Thick,1 x 120 In
    • Item # 2FJJ1
    • Mfr. Model # 2FJJ1
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 120 In,...More

    Felt,F3,1/4 In Thick,2 x 120 In
    • GRAINGER APPROVED
    • Felt, F3,1/4 In Thick, 2 x 120 InFelt,F3,1/4 In Thick,2 x 120 In
    • Item # 2FJT3
    • Mfr. Model # 2FJT3
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 120 In,...More

    Felt,24S2,3/8 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt, 24S2,3/8 In Thick, 12 x 12 InFelt,24S2,3/8 In Thick,12 x 12 In
    • Item # 2DAF2
    • Mfr. Model # 2DAF2
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, 24S2...More

    Felt Sheet,F1,3/16 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,3/16 In Thick, 24 x 24 InFelt Sheet,F1,3/16 In Thick,24 x 24 In
    • Item # 2DAJ9
    • Mfr. Model # 2DAJ9
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 24 In, Length 24 In, F1...More

    Felt,F3,1/2 In Thick,2 x 60 In
    • GRAINGER APPROVED
    • Felt, F3,1/2 In Thick, 2 x 60 InFelt,F3,1/2 In Thick,2 x 60 In
    • Item # 2FJR6
    • Mfr. Model # 2FJR6
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F3...More

    Felt,F3,3/8 In Thick,2 x 120 In
    • GRAINGER APPROVED
    • Felt, F3,3/8 In Thick, 2 x 120 InFelt,F3,3/8 In Thick,2 x 120 In
    • Item # 2FJA3
    • Mfr. Model # 2FJA3
    • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 120 In, F3...More

    Felt Strip,F7,1/2 In T,2 x 120 In
    • GRAINGER APPROVED
    • Felt Strip, F7,1/2 In T, 2 x 120 InFelt Strip,F7,1/2 In T,2 x 120 In
    • Item # 2FJC6
    • Mfr. Model # 2FJC6
    • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 120 In, F7...More

    Felt Sheet,F5,1/4 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F5,1/4 In Thick, 24 x 24 InFelt Sheet,F5,1/4 In Thick,24 x 24 In
    • Item # 2FJX1
    • Mfr. Model # 2FJX1
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, F5...More

    Felt,F5,1/4 In Thick,1 1/2x120 In
    • GRAINGER APPROVED
    • Felt, F5,1/4 In Thick, 1 1/2x120 InFelt,F5,1/4 In Thick,1 1/2x120 In
    • Item # 2FLA1
    • Mfr. Model # 2FLA1
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 120...More

    Results per page: 16 | 32 | 48